Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Motor Supplies

50 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
DC Speed Control,90/180VDC,10A,NEMA 4/12
  • DART CONTROLS
  • DC Speed Control, 90/180VDC, 10A, NEMA 4/12DC Speed Control
  • Item # 6Z388
  • Mfr. Model # 530BRE
  • DC Speed Control, Shunt Wound Volts 100/200VDC, Voltage Output 90/180VDC, Input Voltage 115/230VAC, NEMA 4/12...More

Power Correction Capacitor,7.5KVAR,240V
  • WEG
  • Power Correction Capacitor, 7.5KVAR, 240VPower Correction Capacitor,7.5KVAR,240V
  • Item # 16Y150
  • Mfr. Model # BCWTC750V29C4-F
  • Power Factor Correction Capacitor, 7.5 KVAR, Voltage 240, 60 Hz, 30 Starts per Hour, Box Terminals, Temp....More

Power Correction Capacitor,12.5KVAR,480V
  • WEG
  • Power Correction Capacitor, 12.5KVAR, 480VPower Correction Capacitor,12.5KVAR,480V
  • Item # 16Y196
  • Mfr. Model # BCWTD125V53C4-F
  • Power Factor Correction Capacitor, 12.5 KVAR, Voltage 480, 60 Hz, 30 Starts per Hour, Box Terminals, Temp....More

Stepping Mtr Driver,5-Ph,100-220VAC,1.4A
  • AUTONICS
  • Stepping Mtr Driver, 5-Ph, 100-220VAC, 1.4AStepping Mtr Driver,5-Ph,100-220VAC,1.4A
  • Item # 5PFF5
  • Mfr. Model # MD5-HF14
  • Stepping Motor Driver, 5 Phase, 100 to 220 VAC, For Use With Stepping Motors 5PFD0, 5PFD1, 5PFD2, 5PFD3,...More

Keyed Shaft,Dia 2-3/16 In,60 In L,316 SS
Keyed Shaft,Dia 1-7/16 In,72 In L,316 SS
Variable Freq Drive,1.5HP,6.6A,For 3-Ph
  • EATON
  • Variable Freq Drive, 1.5HP, 6.6A, For 3-PhVariable Freq Drive,1.5HP,6.6A,For 3-Ph
  • Item # 40HY90
  • Mfr. Model # DG1-326D6FB-C21C
  • Variable Frequency Drive, Max. HP 1.5, NEMA 1 Enclosure, 208-240VAC Input Voltage, Max. Output Amps 6.6,...More

Variable Frequency Drive,2 HP,5.04 in. W
  • EATON
  • Variable Frequency Drive, 2 HP, 5.04 in. WVariable Frequency Drive,2 HP,5.04 in. W
  • Item # 32WP37
  • Mfr. Model # HMX34AG4D821-N
  • Variable Frequency Drive, Max. HP 2, 1 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 4.8, 380-480VAC...More

Variable Frequency Drive,3 HP,12.89 in H
  • EATON
  • Variable Frequency Drive, 3 HP, 12.89 in HVariable Frequency Drive,3 HP,12.89 in H
  • Item # 32WP38
  • Mfr. Model # HMX34AG5D621-N
  • Variable Frequency Drive, Max. HP 3, 1 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 5.6, 380-480VAC...More

Lug and Cable Kit,4 Cables
  • EATON
  • Lug and Cable Kit, 4 CablesLug and Cable Kit,4 Cables
  • Item # 20LE92
  • Mfr. Model # EML33
  • Lug and Cable Kit, For Use With Mfr. No. S611, S811 T/U Frames, Includes Lugs, (4) Cable Connection for 290mm...More

Variable Frequency Drive,1 HP,380-480V
  • EATON
  • Variable Frequency Drive, 1 HP, 380-480VVariable Frequency Drive,1 HP,380-480V
  • Item # 20RA32
  • Mfr. Model # DA1-342D2FB-A20C
  • Variable Frequency Drive, Max. HP 1, IP20/NEMA 0 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 2.2,...More

Variable Frequency Drive,1 HP,200-230V
  • EATON
  • Variable Frequency Drive, 1 HP, 200-230VVariable Frequency Drive,1 HP,200-230V
  • Item # 20RA27
  • Mfr. Model # DA1-324D3FB-A20C
  • Variable Frequency Drive, Max. HP 1, IP20/NEMA 0 Enclosure, 200-230VAC Input Voltage, Max. Output Amps 4.3,...More

Variable Frequency Drive,2 HP,12.89 in H
  • EATON
  • Variable Frequency Drive, 2 HP, 12.89 in HVariable Frequency Drive,2 HP,12.89 in H
  • Item # 32WP27
  • Mfr. Model # HMX32AG8D021-N
  • Variable Frequency Drive, Max. HP 2, 1 Enclosure, 200-240VAC Input Voltage, Max. Output Amps 8, 200-240VAC...More

Variable Frequency Drive,2 HP,380-480V
  • EATON
  • Variable Frequency Drive, 2 HP, 380-480VVariable Frequency Drive,2 HP,380-480V
  • Item # 20RA33
  • Mfr. Model # DA1-344D1FB-A20C
  • Variable Frequency Drive, Max. HP 2, IP20/NEMA 0 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 4.1,...More

Input Line Reactor,Low Z,575/600V,192A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 575/600V, 192AInput Line Reactor,Low Z,575/600V,192A
  • Item # 4XTF2
  • Mfr. Model # KDRULI42L
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 192, HP 200, Phase Three, Enclosure Type Open, Watts Loss...More

Variable Frequency Drive,1 HP,5 in W,LED
  • EATON
  • Variable Frequency Drive, 1 HP, 5 in W, LEDVariable Frequency Drive,1 HP,5 in W,LED
  • Item # 32WN66
  • Mfr. Model # SVX001A1-2A1B1
  • Variable Frequency Drive, Max. HP 1, 1 Enclosure, 208-240VAC Input Voltage, Max. Output Amps 4.8, 208-240VAC...More

Input Line Reactor,Low Z,208/240V,211A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 208/240V, 211AInput Line Reactor,Low Z,208/240V,211A
  • Item # 4XRN5
  • Mfr. Model # KDRULI23L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 211, HP 75, Phase Three, Enclosure Type Open, Watts Loss...More

Output Filter,dV/dT,UL Type 1,25A
  • V1K FILTERS
  • Output Filter, dV/dT, UL Type 1,25AOutput Filter,dV/dT,UL Type 1,25A
  • Item # 4XJL9
  • Mfr. Model # V1K25A01
  • Output Filter, dV/dT, Voltage 600V & Below, Amps 25, HP 15, Phase Three, Enclosure Type UL Type 1, Watts Loss...More

Input Line Reactor,Low Z,460/480V,156A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 156AInput Line Reactor,Low Z,460/480V,156A
  • Item # 4XRV4
  • Mfr. Model # KDRULH2L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 156, HP 125, Phase Three, Enclosure Type Open, Watts Loss...More

InputReactor,HighZ,208/240V,88A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 208/240V, 88A, ULType1InputReactor,HighZ,208/240V,88A,ULType1
  • Item # 4XJV2
  • Mfr. Model # KDRULF25HE01
  • Input Line Reactor, High Z, Voltage 208/240, Amps 88, 30 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

InputReactor,HighZ,480V,52A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 480V, 52A, ULType1InputReactor,HighZ,480V,52A,ULType1
  • Item # 4XJZ3
  • Mfr. Model # KDRULF4HE01
  • Input Line Reactor, High Z, Voltage 480, Amps 52, 40 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

Input Line Reactor,Low Z,208/240V,273A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 208/240V, 273AInput Line Reactor,Low Z,208/240V,273A
  • Item # 4XRN6
  • Mfr. Model # KDRULI24L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 273, HP 100, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,High Z,208/240V,169A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 208/240V, 169AInput Line Reactor,High Z,208/240V,169A
  • Item # 4XRR7
  • Mfr. Model # KDRULH23H
  • Input Line Reactor, High Z, Voltage 208/240, Amps 169, HP 60, Phase Three, Enclosure Type Open, Watts Loss...More

  • WEG
  • AC DriveAC Drive
  • Multiple product options available

    Multiple product options available

Output Filter,dV/dT,UL Type 1,27A
  • V1K FILTERS
  • Output Filter, dV/dT, UL Type 1,27AOutput Filter,dV/dT,UL Type 1,27A
  • Item # 4XJN1
  • Mfr. Model # V1K27A01
  • Output Filter, dV/dT, Voltage 600V & Below, Amps 27, HP 20, Phase Three, Enclosure Type UL Type 1, Watts Loss...More

Input Line Reactor,Low Z,575/600V,144A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 575/600V, 144AInput Line Reactor,Low Z,575/600V,144A
  • Item # 4XTF1
  • Mfr. Model # KDRULH44L
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 144, HP 150, Phase Three, Enclosure Type Open, Watts Loss...More

Adapter,Converts 404-405T/S to C-face
Universal Lug Kit
  • EATON
  • Universal Lug KitUniversal Lug Kit
  • Item # 20LE94
  • Mfr. Model # EML40
  • Universal Lug Kit, For Use With Mfr. No. S811+, Features Position Lug 45 Degrees and 90 Degrees , Includes...More

Output Reactor,480V,77A,ULType1
  • KDR-LINE REACTORS
  • Output Reactor, 480V, 77A, ULType1Output Reactor,480V,77A,ULType1
  • Item # 4XKG1
  • Mfr. Model # KDRULF2PE01
  • Output Line Reactor, Voltage 480, Amps 77, 60 HP, Three Phase, Enclosure Type UL Type 1, Impedance 1.50%,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More