Skip Content

Filter Results By

Applied Filters Clear All

Motor Supplies

73 Results Found that Include 129 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adjustable Steel Motor Base,For NEMA Frame 405,28-3/4 Lengt
NPN Output Type, Servo Mount Encoder,Shaft Dia., 100 Pulses
1-1/2" Bore Dia. 3000 Load Rating Rubber Drive Wh
Closed Loop DC Blower Speed Control,For Use With Northland&
1 Phase,  Energy Saving Soft Start, 16A Output Current
  • TM

    Grainger Choice

  • DAYTON
  • 1 Phase, Energy Saving Soft Start, 16A Output Current, 120 to 240VAC Input Voltage 1 Phase, Energy Saving Soft Start, 16A Output Current, 120 to 240VAC Input Voltage
  • Item # 45W825
  • Mfr. Model # 45W825
  • Energy Saving Soft Start, Input Voltage 120 to 240VAC, Output Current 16A, No Bypass, 1/2 to 2 HP @ 3 Phase -...More

  • Category : Soft Starts
Variable Frequency Drive,1/2 Max. HP,1 Input Phase AC,240VA
Adjustable Steel Motor Base,For NEMA Frame 404,28-3/4 Lengt
Power Factor Correction Capacitor,1.5 KVAR,240VAC Voltage,7.9" W
Power Factor Correction Capacitor,2.5 KVAR,240VAC Voltage,7.9" W
3 Phase,  Soft Start, 32A Output Current, 240 to
  • EATON
  • 3 Phase, Soft Start, 32A Output Current, 240 to 480VAC Input Voltage, 240 to 480VAC Output Voltage EATON Phase 3 Soft Starts, NEMA 1
  • Item # 20AZ13
  • Mfr. Model # DS7-342SX032N0-N
  • Soft Start, Input Voltage 240 to 480VAC, Output Current 32A, No Bypass, 7-1/2 HP @ 3 Phase - 240V, 15 HP @ 3...More

  • Category : Soft Starts
NPN Open Collector Output Type, Encoder, Shaft Absolute,Shaft&#x
Power Factor Correction Capacitor,2.5 KVAR,480VAC Voltage,7.9" W
PNP Open Collector Output Type, Encoder, Shaft Absolute,Shaft&#x
Power Factor Correction Capacitor,15 KVAR,480VAC Voltage,7.8" Wi
Power Factor Correction Capacitor,3 KVAR,480VAC Voltage,7.9" Wid
316 Stainless Steel Keyed Shaft,1" Diameter,1/4" x
NPN Open Collector Output Type, Encoder, Shaft Absolute,Shaft&#x
NPN Output Type, Servo Mount Encoder,Shaft Dia., 1000 Pulse
Line Driver Output Type, Encoder, Shaft,Shaft Dia., 1024 Pu
Power Factor Correction Capacitor,12.5 KVAR,480VAC Voltage,7.8"
Power Factor Correction Capacitor,7.5 KVAR,480VAC Voltage,7.9" W
Power Factor Correction Capacitor,0.75 KVAR,480VAC Voltage,7.9"
Power Factor Correction Capacitor,7.5 KVAR,240VAC Voltage,7.9" W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More