Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Motor Supplies

184 Results Found that Include 196 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Adjustable AC Voltage Supply,120,10.0 A
  • DART CONTROLS
  • Adjustable AC Voltage Supply, 120,10.0 AAdjustable AC Voltage Supply,120,10.0 A
  • Item # 5JPF3
  • Mfr. Model # 55AC10E
  • Variable AC Voltage Supply, Input Voltage 120VAC, Voltage Output 120VAC, 50/60 Hz, Max. Amps 10, 1 HP, Length...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M517
  • Mfr. Model # 2M517
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 326, Bolt Size 5/8 Inch, Length 22 3/4 Inches, Height 2...More

Keypad Remote Mounting Kit
  • EATON
  • Keypad Remote Mounting KitKeypad Remote Mounting Kit
  • Item # 4LRX7
  • Mfr. Model # OPTRMT-KIT-9000X
  • Keypad Remote Mounting Kit, Cable Length 10 Ft, For Use With HVX9000 Adjustable Frequency Drives, Includes...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M519
  • Mfr. Model # 2M519
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 365, Bolt Size 5/8 Inch, Length 25 1/2 Inches, Height 2...More

Adjustable AC Voltage Supply,240,15.0 A
  • DART CONTROLS
  • Adjustable AC Voltage Supply, 240,15.0 AAdjustable AC Voltage Supply,240,15.0 A
  • Item # 5JPF6
  • Mfr. Model # 57AC15E
  • Variable AC Voltage Supply, Input Voltage 240VAC, Voltage Output 240VAC, 50/60 Hz, Max. Amps 15.0, 2-1/2 HP,...More

Adjustable AC Voltage Supply,120,15.0 A
  • DART CONTROLS
  • Adjustable AC Voltage Supply, 120,15.0 AAdjustable AC Voltage Supply,120,15.0 A
  • Item # 5JPF4
  • Mfr. Model # 55AC15E
  • Variable AC Voltage Supply, Input Voltage 120VAC, Voltage Output 120VAC, 50/60 Hz, Max. Amps 15, 1.5 HP,...More

Soft Start,110-460VAC,12Amps,1 or 3Phase
  • SCHNEIDER ELECTRIC
  • Soft Start, 110-460VAC, 12Amps, 1 or 3PhaseSoft Start,110-460VAC,12Amps,1 or 3Phase
  • Item # 6VMD4
  • Mfr. Model # ATS01N112FT
  • Soft Start, Dial Control, 1/2 HP @ 1 Phase - 120V, 1-1/2 HP @ 1 Phase - 208V, 2 HP @ 1 Phase - 230V, 3 HP @ 3...More

Adjustable AC Voltage Supply,240,10.0 A
  • DART CONTROLS
  • Adjustable AC Voltage Supply, 240,10.0 AAdjustable AC Voltage Supply,240,10.0 A
  • Item # 5JPF5
  • Mfr. Model # 57AC10E
  • Variable AC Voltage Supply, Input Voltage 240VAC, Voltage Output 240VAC, 50/60 Hz, Max. Amps 10.0, 2 HP,...More

Soft Start,460VAC,22Amps,3 Phase
  • SCHNEIDER ELECTRIC
  • Soft Start, 460VAC, 22Amps, 3 PhaseSoft Start,460VAC,22Amps,3 Phase
  • Item # 6VMD9
  • Mfr. Model # ATS01N222RT
  • Soft Start, Dial Control, 10 / 15 HP @ 3 Phase - 460V, Output Current 22A, Input Voltage 460VAC, Output...More

HVAC Contractor Service Kit, 21Pcs
Soft Start, 200-240VAC, 12A, 3HP
  • SCHNEIDER ELECTRIC
  • Soft Start, 200-240VAC, 12A, 3HPSoft Start, 200-240VAC, 12A, 3HP
  • Item # 13E167
  • Mfr. Model # ATS01N212LU
  • Soft Start, 3 @ 230VAC HP, 3 HP @ 3 Phase - 230V, Output Current 12A, Input Voltage 200 to 240VAC, Output...More

Remote Keypad Kit
  • SCHNEIDER ELECTRIC
  • Remote Keypad KitRemote Keypad Kit
  • Item # 4RA62
  • Mfr. Model # VW3A31101
  • Remote Key Pad Kit, Used For Variable Frequency Drives, Width 3 In, Depth 1 In, Hardware, Cable Length 3...More

Soft Start,110-460VAC,6Amps,1 or 3-Phase
  • SCHNEIDER ELECTRIC
  • Soft Start, 110-460VAC, 6Amps, 1 or 3-PhaseSoft Start,110-460VAC,6Amps,1 or 3-Phase
  • Item # 6VMD2
  • Mfr. Model # ATS01N106FT
  • Soft Start, Dial Control, 1/4 HP @ 1 Phase - 120V, 1/2 HP @ 1 Phase - 208V, 1/2 HP @ 1 Phase - 230V, 1 /...More

Remote Keypad Extension Cable,5m
Soft Start,110-460VAC,9Amps,1 or 3-Phase
  • SCHNEIDER ELECTRIC
  • Soft Start, 110-460VAC, 9Amps, 1 or 3-PhaseSoft Start,110-460VAC,9Amps,1 or 3-Phase
  • Item # 6VMD3
  • Mfr. Model # ATS01N109FT
  • Soft Start, Dial Control, 1/3 HP @ 1 Phase - 120V, 1 HP @ 1 Phase - 208V, 1 HP @ 1 Phase - 230V, 2 HP @ 3...More

Variable Frequency Drive,1 HP,200-230V
  • EATON
  • Variable Frequency Drive, 1 HP, 200-230VVariable Frequency Drive,1 HP,200-230V
  • Item # 20RA62
  • Mfr. Model # DC1-124D3NN-A20N
  • Communication Module, Variable Frequency, Max. HP 1, Max. Output Amps 4.3, 200-240 Voltage, 230 Voltage...More

Variable Frequency Drive,1/2 HP,200-230V
  • EATON
  • Variable Frequency Drive, 1/2 HP, 200-230VVariable Frequency Drive,1/2 HP,200-230V
  • Item # 20RA47
  • Mfr. Model # DC1-322D3NN-A20N
  • Variable Frequency Drive, Max. HP 1/2, IP20/NEMA 0 Enclosure, 200-230VAC Input Voltage, Max. Output Amps 2.3,...More

Soft Start Controller,Dial,230-480VAC
  • EATON
  • Soft Start Controller, Dial, 230-480VACSoft Start Controller,Dial,230-480VAC
  • Item # 20AZ01
  • Mfr. Model # DS7-340SX007N0-N
  • Soft Start Motor Controller, Dial Control, 1 HP @ 3 Phase - 208V, 1 HP @ 3 Phase - 230V, 3 HP @ 3 Phase -...More

Keypad, For CFW700
Encoder,Line Driver,Dia 4mm,1024 PPR
  • AUTONICS
  • Encoder, Line Driver, Dia 4mm, 1024 PPREncoder,Line Driver,Dia 4mm,1024 PPR
  • Item # 11M883
  • Mfr. Model # E30S4-1024-6-L-5-C
  • Encoder, Shaft, Output +/- A, +/- B, +/- Z, Output Type Line Driver, 5 VDC Power Supply, External, 8.2 mm...More

Control Module,115/230VAC,Use With 5XZV5
Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M518
  • Mfr. Model # 2M518
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 364, Bolt Size 5/8 Inch, Length 25 1/2 Inches, Height 2...More

Keyed Shaft,Dia. 1 In,48 In L,304 SS
Keyed Shaft,Dia. 1 In,60 In L,304 SS
Encoder,Shaft,NPN Open,Dia 6mm,60 PPR
  • AUTONICS
  • Encoder, Shaft, NPN Open, Dia 6mm, 60 PPREncoder,Shaft,NPN Open,Dia 6mm,60 PPR
  • Item # 11M884
  • Mfr. Model # E40S6-60-3-N-24-C
  • Encoder, Shaft, Output A, B, Z, Output Type NPN Open Collector, 12-24VDC Power Supply, External, 15 mm Shaft...More

Keyed Shaft,Dia. 1-1/2 In,72 In L,CS
Remote Keypad Extension Cable,3m
Encoder,Shaft,Totem Pole,Dia 6mm,60 PPR
  • AUTONICS
  • Encoder, Shaft, Totem Pole, Dia 6mm, 60 PPREncoder,Shaft,Totem Pole,Dia 6mm,60 PPR
  • Item # 11M885
  • Mfr. Model # E40S6-60-3-T-24-C
  • Encoder, Shaft, Output A, B, Z, Output Type Totem Pole, 12-24VDC Power Supply, External, 15 mm Shaft Type,...More

Encoder,Shaft,Totem Pole,Dia 4mm,100 PPR
  • AUTONICS
  • Encoder, Shaft, Totem Pole, Dia 4mm, 100 PPREncoder,Shaft,Totem Pole,Dia 4mm,100 PPR
  • Item # 11M879
  • Mfr. Model # E30S4-100-3-T-24-C
  • Encoder, Shaft, Output A, B, Z, Output Type Totem Pole, 12-24VDC Power Supply, External, 8.2 mm Shaft Type,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More