Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Motor Supplies

261 Results Found that Include 265 Products

Results per page: 16 | 32 | 48
PulseGenerator,10 Pulse/Rev,4.5 to 24vdc
  • DART CONTROLS
  • PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdcPulseGenerator,10 Pulse/Rev,4.5 to 24vdc
  • Item # 5JJ65
  • Mfr. Model # PU-20E
  • Pulse Generator, Provides Current Sinking Square-wave Pulses with Frequency Proportional to Shaft RPM of Unit...More

LCD Graphic Keypad,For IP54 Rating
Keyed Shaft,Dia. 1 In,72 In L,CS
PulseGenerator,1 Pulse/Rev,4.5 to 24 VDC
  • DART CONTROLS
  • PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDCPulseGenerator,1 Pulse/Rev,4.5 to 24 VDC
  • Item # 6Z392
  • Mfr. Model # PU-2E
  • Pulse Generator, Provides Current Sinking Square-wave Pulses with Frequency Proportional to Shaft RPM of Unit...More

Motor Run Capacitor,5-97.5 MFD,370/440V
  • GLOBAL
  • Motor Run Capacitor, 5-97.5 MFD, 370/440VDual Motor Run Capacitor
  • Item # 2ELT3
  • Mfr. Model # Turbo 200X
  • Motor Run Capacitor, 5-97.5 Microfarad Rating, 370-440VAC Voltage, 60/50 Hz, Round Shape, 2-1/2 In. Diameter,...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M514
  • Mfr. Model # 2M514
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 284, Bolt Size 1/2 Inch, Length 19 3/4 Inches, Height 2...More

Keyed Shaft,Dia. 7/8 In,72 In L,CS
Motor Start Capacitor,23-302 MFD,Round
  • GLOBAL
  • Motor Start Capacitor, 23-302 MFD, RoundMotor Start Capacitor,23-302 MFD,Round
  • Item # 2ELT5
  • Mfr. Model # Turbolytic 50
  • Motor Start Capacitor, 23-302 Microfarad Rating, 125V, 165V, 250V, 330V Voltage, 60/50 Hz, Round Shape, 2-1/2...More

Keyed Shaft,Dia. 1-7/16 In,36 In L,CS
Keyed Shaft,Dia. 1-3/16 In,48 In L,CS
Keyed Shaft,Dia. 7/8 In,60 In L,CS
Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M512
  • Mfr. Model # 2M512
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 254, Bolt Size 1/2 Inch, Length 17 3/4 Inches, Height 2...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M515
  • Mfr. Model # 2M515
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 286, Bolt Size 1/2 Inch, Length 19 3/4 Inches, Height 2...More

Keyed Shaft,Dia. 1-1/4 In,72 In L,CS
Keyed Shaft,Dia. 1-3/16 In,72 In L,CS
Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M516
  • Mfr. Model # 2M516
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 324, Bolt Size 5/8 Inch, Length 22 3/4 Inches, Height 2...More

Motor Dual Run Cap,80/7.5 MFD,440V,Round
  • DAYTON
  • Motor Dual Run Cap, 80/7.5 MFD, 440V, RoundDual Motor Run Capacitor
  • Item # 2MEL1
  • Mfr. Model # 2MEL1
  • Motor Dual Run Capacitor, 80/7.5 Microfarad Rating, 440VAC Voltage, 60/50 Hz, Round Shape, 2-3/8 In....More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M513
  • Mfr. Model # 2M513
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 256, Bolt Size 1/2 Inch, Length 17 3/4 Inches, Height 2...More

Adj Pivot MotorBase,NEMA 182/184,213/215
LCD Keypad Remote Mounting Kit
ECM Motor Diagnostic Tool
Input/Output Modlue
  • DAYTON
  • Input/Output ModlueInput/Output Modlue
  • Item # 13E672
  • Mfr. Model # 13E672
  • Input/Output Modlue, Internal Wiring, For Use With Dayton Models 13E644, 13E645, 13E646, 13E647, 13E648,...More

Signal Isolator with A/M Switch
  • DAYTON
  • Signal Isolator with A/M SwitchSignal Isolator with A/M Switch
  • Item # 13E666
  • Mfr. Model # 13E666
  • Signal Isolator with A/M Switch, Internal Wiring, For Use With Dayton Models 13E632, 13E633, 13E634, 13E635,...More

Adapter,Motor Mount
  • DAYTON
  • Adapter, Motor MountAdapter,Motor Mount
  • Item # 3M368
  • Mfr. Model # 3M368
  • Motor Mount Adapter, Converts from NEMA U Frames 324U or 326U to NEMA T Frames 284T or 286T, Length 16...More

Automatic Motor Base,NEMA Frame 56
Adj Pivot MotorBase,NEMA 254/6/284/6
Keyed Shaft,Dia. 1-1/4 In,48 In L,CS
Keyed Shaft,Dia. 1 In,24 In L,304 SS
Keyed Shaft,Dia. 1-15/16 In,48 In L,CS
Type 1 Conduit Entry Kit,5.3x5.5x10.3
  • SCHNEIDER ELECTRIC
  • Type 1 Conduit Entry Kit, 5.3x5.5x10.3Type 1 Conduit Entry Kit,5.3x5.5x10.3
  • Item # 4XRK2
  • Mfr. Model # VW3A9206
  • Type 1 Conduit Entry Kit, For Use With 2HPP6, 2HPP8, 2HPP9, Provides Conduit Landing When Wall Mounting the...More

Results per page: 16 | 32 | 48