Skip Content

Filter Results By

Applied Filters Clear All

Motor Supplies

37 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mandrel,Ball Bearing
  • DAYTON
  • Mandrel, Ball BearingMandrel,Ball Bearing
  • Item # 6L099
  • Mfr. Model # 6L099
  • Heavy Duty Ball Bearing Mandrel, Drive Shaft 3/4 x 12 Inches, Pulley OD 2 Inches, Left Hand Thread 5/8-11...More

Adapter,Motor Mount
  • DAYTON
  • Adapter, Motor MountAdapter,Motor Mount
  • Item # 3M367
  • Mfr. Model # 3M367
  • Motor Mount Adapter, Converts from NEMA U Frames 284U or 286U to NEMA T Frames 254T or 256T, Length 14 1/2...More

Mandrel,Ball Bearing
  • DAYTON
  • Mandrel, Ball BearingMandrel,Ball Bearing
  • Item # 6L098
  • Mfr. Model # 6L098
  • Heavy Duty Ball Bearing Mandrel, Drive Shaft 5/8 x 12 Inches, Pulley OD 2 Inches, Left Hand Thread 1/2-20...More

USB to RJ45 Adaptor KitFor Use With Altivar and Altist
Carbon Steel Grade 1045Keyed Shaft 1-1/4" Diameter,1/4
C-Face Adapter For Use With Open Dripproof Cast Iron M
Carbon Steel Grade 1045Keyed Shaft 1-3/16" Diameter,1/
RoundMotor Dual Run Capacitor 80/10 Microfarad Rating,440VAC
  • DAYTON
  • RoundMotor Dual Run Capacitor 80/10 Microfarad Rating, 440VAC VoltageDual Motor Run Capacitor
  • Item # 12N968
  • Mfr. Model # 12N968
  • Motor Dual Run Capacitor, 80/10 Microfarad Rating, 440VAC Voltage, 60/50 Hz, Round Shape, 2-1/2 In. Diameter,...More

Carbon Steel Grade 1045Keyed Shaft 1-1/2" Diameter,3/8
Remote Keypad, IP54For Use With ATV12 Drives
  • SCHNEIDER ELECTRIC
  • Remote Keypad, IP54For Use With ATV12 DrivesRemote Keypad, IP54For Use With ATV12 Drives
  • Item # 5WJL2
  • Mfr. Model # VW3A1006
  • Remote Keypad, IP54, Fixed, Mounting Type Panel Mount, Cable Length 3 Meters (Not Included), Height (In.)...More

Remote Keypad, IP65For Use With ATV12 Drives
  • SCHNEIDER ELECTRIC
  • Remote Keypad, IP65For Use With ATV12 DrivesRemote Keypad, IP65For Use With ATV12 Drives
  • Item # 5WJL3
  • Mfr. Model # VW3A1007
  • Remote keypad cables (Equipped with 2 RJ45 Connectors) Not Included, VW3A1104R10 1 Meter In Length,...More

Carbon Steel Grade 1045Keyed Shaft 1-7/16" Diameter,3/
Type 1 Conduit Entry KitFor Use With 2HPU3, 2HPU4, 2HP
  • SCHNEIDER ELECTRIC
  • Type 1 Conduit Entry KitFor Use With 2HPU3, 2HPU4, 2HPU6Type 1 Conduit Entry KitFor Use With 2HPU3, 2HPU4, 2HPU6
  • Item # 4XRJ8
  • Mfr. Model # VW3A9203
  • Type 1 Conduit Entry Kit, For Use With 2HPU3, 2HPU4, 2HPU6, Provides Conduit Landing When Wall Mounting the...More

Carbon Steel Grade 1045Keyed Shaft 3/4" Diameter,3/16&
Remote Mount Kit DoorFor Use With Altivar 212, 312, 61
316 Stainless SteelKeyed Shaft 1" Diameter,1/4" x
AluminumKeyed Shaft 1" Diameter,1/4" x 1/8"
Carbon Steel Grade 1045Keyed Shaft 12mm Diameter,4mm x 2.5m
Carbon Steel Grade 1045Keyed Shaft 2-1/2" Diameter,5/8
Carbon Steel Grade 1045Keyed Shaft 10mm Diameter,3mm x 1.8m
316 Stainless SteelKeyed Shaft 1-1/4" Diameter,1/4"&#x
316 Stainless SteelKeyed Shaft 3/8" Diameter,3/32"
Carbon Steel Grade 1045Keyed Shaft 2-1/2" Diameter,5/8
304 Stainless SteelKeyed Shaft 1-1/2" Diameter,3/8"&#x
Carbon Steel Grade 1045Keyed Shaft 2" Diameter,1/2"&#x
316 Stainless SteelKeyed Shaft 2" Diameter,1/2" x
Carbon Steel Grade 1045Keyed Shaft 15mm Diameter,5mm x 3mm&
Carbon Steel Grade 1045Keyed Shaft 2-3/16" Diameter,1/
Carbon Steel Grade 1045Keyed Shaft 1-3/8" Diameter,5/1
Carbon Steel Grade 1045Keyed Shaft 7/8" Diameter,3/16&
Carbon Steel Grade 1045Keyed Shaft 5/8" Diameter,3/16&
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More