Skip Content

Filter Results By

Applied Filters Clear All

Motor Supplies

34 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Adapter,Motor Mount
  • DAYTON
  • Adapter, Motor MountAdapter,Motor Mount
  • Item # 3M130
  • Mfr. Model # 3M130
  • Motor Mount Adapter, Converts from NEMA U Frames 182 or 184 to NEMA T Frames 143T or 145T, Length 7 1/2...More

RoundMotor Run Capacitor 1.5 Microfarad Rating,440VAC Voltage
  • EBM-PAPST
  • RoundMotor Run Capacitor 1.5 Microfarad Rating, 440VAC VoltageMotor Run Capacitor
  • Item # 5AGK1
  • Mfr. Model # 450-20-0018
  • Motor Run Capacitor, 1.5 Microfarad Rating, 440VAC Voltage, 60/50 Hz, Round Shape, 1-3/4 In. Diameter, 2-7/8...More

Carbon Steel Grade 1045Keyed Shaft 1" Diameter,1/4"&#x
RoundMotor Run Capacitor 60 Microfarad Rating,370-440VAC Voltage
  • TITAN PRO
  • RoundMotor Run Capacitor 60 Microfarad Rating, 370-440VAC VoltageMotor Run Capacitor
  • Item # 30D626
  • Mfr. Model # TRCF60
  • Motor Run Capacitor, 60 Microfarad Rating, 370-440VAC Voltage, 60/50 Hz, Round Shape, 2 In. Diameter, 5-1/8...More

Carbon Steel Grade 1045Keyed Shaft 1-3/16" Diameter,1/
Blank Cover for KeypadFor Use With CFW700 AC Variable
AC Drive DIN Rail KitFor Use With Mfr. No. ATV31HU15M2
Length Adapter Kit,4-1/2 In,NEMA 42/48
Length Adapter Kit,6 In. Dia. Motors
Commutator Cleaner,1 x 1 x 4 3/4 In,PK4
Flexible Abrasive,5/8 x 1 x 5 In,PK2
  • IDEAL
  • Flexible Abrasive, 5/8 x 1 x 5 In, PK2Flexible Abrasive,5/8 x 1 x 5 In,PK2
  • Item # 3GD82
  • Mfr. Model # 82-003G
  • Flexible Abrasive, Non-Dusting, Non-Conductive, Non-Loading Type, Cleans and Burnishes Commutators, Removes...More

304 Stainless SteelKeyed Shaft 5/8" Diameter,3/16"
OvalMotor Run Capacitor 40 Microfarad Rating,440VAC Voltage
  • PROLINE
  • OvalMotor Run Capacitor 40 Microfarad Rating, 440VAC VoltageMotor Run Capacitor
  • Item # 5CNA0
  • Mfr. Model # PB400E000C440DAGR
  • Motor Run Capacitor, 40 Microfarad Rating, 440VAC Voltage, 60/50 Hz, Oval Shape, 3-7/8 In. Case Height, 4-3/8...More

Carbon Steel Grade 1045Keyed Shaft 13/16" Diameter,3/1
316 Stainless SteelKeyed Shaft 1-1/2" Diameter,3/8"&#x
304 Stainless SteelKeyed Shaft 2" Diameter,1/2" x
304 Stainless SteelKeyed Shaft 3/8" Diameter,3/32"
Carbon Steel Grade 1045Keyed Shaft 8mm Diameter,2mm x 1.2mm
Carbon Steel Grade 1045Keyed Shaft 1-1/4" Diameter,1/4
304 Stainless SteelKeyed Shaft 2-3/16" Diameter,1/2"&#
Fan KitFor Use With DG1 Drives
  • EATON
  • Fan KitFor Use With DG1 DrivesFan KitFor Use With DG1 Drives
  • Item # 40HY79
  • Mfr. Model # DXG-SPR-FR1FAN
  • Fan Kit, For Use With DG1 Drives, Height (In.) 2.2, Width (In.) 6.5, Depth (In.) 5.4, Mounting Type Screw, 3...More

EMC Conformity KitFor Use With ATV12 Drives H018F1, H037F1,
EMC Conformity KitFor Use With ATV12 Drives H075F1, HU15M2,
Capacitor Mounting Bracket1-29/32 W X 2-29/32 D,5,PK F
AC Drive DIN Rail KitFor Use With 4RA45 and 4RA63
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More