Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Motor Supplies

47 Results Found that Include 95 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 3M276
  • Mfr. Model # 3M276
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 56, Bolt Size 5/16 Inch, Length 10 5/8 Inches, Height 1...More

Motor Run Capacitor,16 MFD,440V,Round
  • EBM-PAPST
  • Motor Run Capacitor, 16 MFD, 440V, RoundMotor Run Capacitor
  • Item # 5AGK7
  • Mfr. Model # 450-20-0029
  • Motor Run Capacitor, 16 Microfarad Rating, 440VAC Voltage, 60/50 Hz, Round Shape, 1-3/4 In. Diameter, 3-7/8...More

Keyed Shaft,Dia. 5/8 In,18 In L,CS
Keyed Shaft,Dia. 1-3/8 In,6 In L,CS
Commutator Cleaner,1/2x1/4x4 3/4 In,PK6
Mtr Mtg Bracket,DoubleWire,NEMA 42
  • DAYTON
  • Mtr Mtg Bracket, DoubleWire, NEMA 42Mtr Mtg Bracket,DoubleWire,NEMA 42
  • Item # 4UEY9
  • Mfr. Model # 4UEY9
  • Motor Mounting Bracket, Double Wire, Steel, 5 In Diameter, For Use with NEMA 42 Frame Motors, Provides...More

Motor Vibration Insulator,Pkg Qty 4
Keyed Shaft,Dia. 3/4 In,18 In L,CS
Forward Stop Reverse Switch Kit
  • DAYTON
  • Forward Stop Reverse Switch KitForward Stop Reverse Switch Kit
  • Item # 13E663
  • Mfr. Model # 13E663
  • Forward Stop Reverse Switch Kit, Internal Wiring, For Use With Dayton Models 13E632, 13E633, 13E634, 13E635,...More

Capacitor Mtg Bracket,2 In Dia.,PK5
Forward Stop Reverse Switch Kit
  • DAYTON
  • Forward Stop Reverse Switch KitForward Stop Reverse Switch Kit
  • Item # 13E664
  • Mfr. Model # 13E664
  • Forward Stop Reverse Switch Kit, Internal Wiring, For Use With Dayton Model 13E661, Motor Direction Control...More

On/Off AC Line Switch Kit
  • DAYTON
  • On/Off AC Line Switch KitOn/Off AC Line Switch Kit
  • Item # 13E671
  • Mfr. Model # 13E671
  • On/Off AC Line Switch Kit, Internal Wiring, For Use With Dayton Model 13E662, AC Line On/Off Switch...More

On/Off AC Line Switch Kit
  • DAYTON
  • On/Off AC Line Switch KitOn/Off AC Line Switch Kit
  • Item # 13E667
  • Mfr. Model # 13E667
  • On/Off AC Line Switch Kit, Internal Wiring, For Use With Dayton Models 13E632, 13E633, 13E644, 13E645, AC...More

Keyed Shaft,Dia. 7/8 In,12 In L,CS
Motor Run Capacitor,55 MFD,5-1/4 In. H
  • TITAN PRO
  • Motor Run Capacitor, 55 MFD, 5-1/4 In. HMotor Run Capacitor
  • Item # 30D625
  • Mfr. Model # TRCF55
  • Motor Run Capacitor, 55 Microfarad Rating, 370-440VAC Voltage, 60/50 Hz, Round Shape, 2 In. Diameter, 4-3/4...More

Stepper Motor Ribbon Cable, 1m
  • AUTONICS
  • Stepper Motor Ribbon Cable, 1mStepper Motor Ribbon Cable, 1m
  • Item # 5PFG0
  • Mfr. Model # RCABLE01
  • Ribbon Cable, 20 Conductor, For Use With Stepper Motor Drivers 5PFF4, 5PFF5, 5PFF6, 5PFF7 and Stepper Motor...More

Keyed Shaft,Dia. 1 In,9 In L,CS
Keyed Shaft,Dia. 1-7/16 In,6 In L,CS
Keyed Shaft,Dia. 5/8 In,6 In L,316 SS
Keyed Shaft,Dia. 3/8 In,24 In L,CS
Keyed Shaft,Dia. 11/16 In,18 In L,CS
Keyed Shaft,Dia. 2-1/2 In,3 In L,CS
Keyed Shaft,Dia. 1-1/4 In,6 In L,304 SS
Keyed Shaft,Dia. 1-1/2 In,6 In L,CS
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More