Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Motor Supplies

306 Results Found that Include 376 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Keypad Remote Mounting Kit
  • EATON
  • Keypad Remote Mounting KitKeypad Remote Mounting Kit
  • Item # 4LRX7
  • Mfr. Model # OPTRMT-KIT-9000X
  • Keypad Remote Mounting Kit, Cable Length 10 Ft, For Use With HVX9000 Adjustable Frequency Drives, Includes...More

Variable Frequency Drive,25 HP,22 in. H
  • EATON
  • Variable Frequency Drive, 25 HP, 22 in. HVariable Frequency Drive,25 HP,22 in. H
  • Item # 32WP12
  • Mfr. Model # SVX025A2-4A1B1
  • Variable Frequency Drive, Max. HP 25, 12 Enclosure, 380-500VAC Input Voltage, Max. Output Amps 38, 380-500VAC...More

Variable Frequency Drive,15 HP,16.5 in H
  • EATON
  • Variable Frequency Drive, 15 HP, 16.5 in HVariable Frequency Drive,15 HP,16.5 in H
  • Item # 32WP43
  • Mfr. Model # HMX34AG02321-N
  • Variable Frequency Drive, Max. HP 15, 1 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 23, 380-480VAC...More

Variable Frequency Drive,3/4 HP,115VAC
  • EATON
  • Variable Frequency Drive, 3/4 HP, 115VACVariable Frequency Drive,3/4 HP,115VAC
  • Item # 20RA40
  • Mfr. Model # DC1-S1011NB-A20N
  • Variable Frequency Drive, Max. HP 3/4, IP20/NEMA 0 Enclosure, 115VAC Input Voltage, Max. Output Amps 10.5,...More

Variable Frequency Drive,1/2 HP,200-230V
  • EATON
  • Variable Frequency Drive, 1/2 HP, 200-230VVariable Frequency Drive,1/2 HP,200-230V
  • Item # 20RA41
  • Mfr. Model # DC1-S24D3NN-A20N
  • Variable Frequency Drive, Max. HP 1/2, IP20/NEMA 0 Enclosure, 200-230VAC Input Voltage, Max. Output Amps 4.3,...More

Variable Frequency Drive,1/2 HP,115VAC
  • EATON
  • Variable Frequency Drive, 1/2 HP, 115VACVariable Frequency Drive,1/2 HP,115VAC
  • Item # 20RA39
  • Mfr. Model # DC1-S17D0NN-A20N
  • Variable Frequency Drive, Max. HP 1/2, IP20/NEMA 0 Enclosure, 115VAC Input Voltage, Max. Output Amps 7,...More

Variable Frequency Drive,15 HP,8.4 in. D
  • EATON
  • Variable Frequency Drive, 15 HP, 8.4 in. DVariable Frequency Drive,15 HP,8.4 in. D
  • Item # 32WN93
  • Mfr. Model # SVX015A1-4A1B1
  • Variable Frequency Drive, Max. HP 15, 1 Enclosure, 380-500VAC Input Voltage, Max. Output Amps 23, 380-500VAC...More

Variable Frequency Drive,30 HP,22 in. H
  • EATON
  • Variable Frequency Drive, 30 HP, 22 in. HVariable Frequency Drive,30 HP,22 in. H
  • Item # 32WP13
  • Mfr. Model # SVX030A2-4A1B1
  • Variable Frequency Drive, Max. HP 30, 12 Enclosure, 380-500VAC Input Voltage, Max. Output Amps 46, 380-500VAC...More

Variable Frequency Drive,10 HP,5.6 in. W
  • EATON
  • Variable Frequency Drive, 10 HP, 5.6 in. WVariable Frequency Drive,10 HP,5.6 in. W
  • Item # 32WN92
  • Mfr. Model # SVX010A1-4A1B1
  • Variable Frequency Drive, Max. HP 10, 1 Enclosure, 380-500VAC Input Voltage, Max. Output Amps 16, 380-500VAC...More

Variable Frequency Drive,7.5 HP,8.4 in D
  • EATON
  • Variable Frequency Drive, 7.5 HP, 8.4 in DVariable Frequency Drive,7.5 HP,8.4 in D
  • Item # 32WN91
  • Mfr. Model # SVX007A1-4A1B1
  • Variable Frequency Drive, Max. HP 7.5, 1 Enclosure, 380-500VAC Input Voltage, Max. Output Amps 12, 380-500VAC...More

Standard I/O Card,6 Digital In
  • EATON
  • Standard I/O Card, 6 Digital InStandard I/O Card,6 Digital In
  • Item # 4LRW8
  • Mfr. Model # OPTA9
  • Standard Input/Output Card, For Use With HVX9000 Adjustable Frequency Drives, Option Board Kits Standard I/O...More

Keypad, Hand/Off/Auto
Variable Frequency Drive,5 HP,200-230V
  • EATON
  • Variable Frequency Drive, 5 HP, 200-230VVariable Frequency Drive,5 HP,200-230V
  • Item # 20RA66
  • Mfr. Model # DC1-12018NB-A20N
  • Communication Module, Variable Frequency, Max. HP 5, Max. Output Amps 18, 200-240 Voltage, 230 Voltage...More

Variable Frequency Drive,5 HP,200-230V
  • EATON
  • Variable Frequency Drive, 5 HP, 200-230VVariable Frequency Drive,5 HP,200-230V
  • Item # 20RA67
  • Mfr. Model # DX-NET-SWD
  • Communication Module, Variable Frequency, Max. HP 5, Max. Output Amps 18, 200-240 Voltage, 230 Voltage...More

Variable Frequency Drive,1 HP,200-230V
  • EATON
  • Variable Frequency Drive, 1 HP, 200-230VVariable Frequency Drive,1 HP,200-230V
  • Item # 20RA42
  • Mfr. Model # DC1-S27D0NN-A20N
  • Variable Frequency Drive, Max. HP 1, IP20/NEMA 0 Enclosure, 200-230VAC Input Voltage, Max. Output Amps 7,...More

Variable Frequency Drive,1/2 HP,115VAC
  • EATON
  • Variable Frequency Drive, 1/2 HP, 115VACVariable Frequency Drive,1/2 HP,115VAC
  • Item # 20RA44
  • Mfr. Model # DC1-1D2D3NN-A20N
  • Variable Frequency Drive, Max. HP 1/2, IP20/NEMA 0 Enclosure, 115VAC Input Voltage, Max. Output Amps 2.3,...More

Variable Frequency Drive,1 HP,200-230V
  • EATON
  • Variable Frequency Drive, 1 HP, 200-230VVariable Frequency Drive,1 HP,200-230V
  • Item # 20RA62
  • Mfr. Model # DC1-124D3NN-A20N
  • Communication Module, Variable Frequency, Max. HP 1, Max. Output Amps 4.3, 200-240 Voltage, 230 Voltage...More

Variable Frequency Drive,1 HP,115VAC
  • EATON
  • Variable Frequency Drive, 1 HP, 115VACVariable Frequency Drive,1 HP,115VAC
  • Item # 20RA45
  • Mfr. Model # DC1-1D4D3NN-A20N
  • Variable Frequency Drive, Max. HP 1, IP20/NEMA 0 Enclosure, 115VAC Input Voltage, Max. Output Amps 4.3,...More

Variable Frequency Drive,2 HP,200-230V
  • EATON
  • Variable Frequency Drive, 2 HP, 200-230VVariable Frequency Drive,2 HP,200-230V
  • Item # 20RA63
  • Mfr. Model # DC1-127D0NN-A20N
  • Communication Module, Variable Frequency, Max. HP 2, Max. Output Amps 7, 200-240 Voltage, 230 Voltage Output,...More

Variable Frequency Drive,2 HP,200-230V
  • EATON
  • Variable Frequency Drive, 2 HP, 200-230VVariable Frequency Drive,2 HP,200-230V
  • Item # 20RA64
  • Mfr. Model # DC1-127D0NB-A20N
  • Communication Module, Variable Frequency, Max. HP 2, Max. Output Amps 7, 200-240 Voltage, 230 Voltage Output,...More

Variable Frequency Drive,1/2 HP,200-230V
  • EATON
  • Variable Frequency Drive, 1/2 HP, 200-230VVariable Frequency Drive,1/2 HP,200-230V
  • Item # 20RA47
  • Mfr. Model # DC1-322D3NN-A20N
  • Variable Frequency Drive, Max. HP 1/2, IP20/NEMA 0 Enclosure, 200-230VAC Input Voltage, Max. Output Amps 2.3,...More

Variable Frequency Drive,3 HP,200-230V
  • EATON
  • Variable Frequency Drive, 3 HP, 200-230VVariable Frequency Drive,3 HP,200-230V
  • Item # 20RA65
  • Mfr. Model # DC1-12011NB-A20N
  • Communication Module, Variable Frequency, Max. HP 3, Max. Output Amps 10.5, 200-240 Voltage, 230 Voltage...More

Variable Frequency Drive,1 HP,200-230V
  • EATON
  • Variable Frequency Drive, 1 HP, 200-230VVariable Frequency Drive,1 HP,200-230V
  • Item # 20RA48
  • Mfr. Model # DC1-324D3NN-A20N
  • Variable Frequency Drive, Max. HP 1, IP20/NEMA 0 Enclosure, 200-230VAC Input Voltage, Max. Output Amps 4.3,...More

Soft Starter,135A,0 to 600VAC,3 Phase
  • EATON
  • Soft Starter, 135A, 0 to 600VAC, 3 PhaseSoft Starter,135A,0 to 600VAC,3 Phase
  • Item # 20LE61
  • Mfr. Model # S811+R13N3S
  • Soft Starter, Digital Keypad Control, 30 HP @ 3 Phase - 208V, 40 HP @ 3 Phase - 230V, 75 HP @ 3 Phase - 460V,...More

Variable Frequency Drive,2 HP,200-230V
  • EATON
  • Variable Frequency Drive, 2 HP, 200-230VVariable Frequency Drive,2 HP,200-230V
  • Item # 20RA49
  • Mfr. Model # DC1-327D0NN-A20N
  • Variable Frequency Drive, Max. HP 2, IP20/NEMA 0 Enclosure, 200-230VAC Input Voltage, Max. Output Amps 7,...More

Soft Starter,180A,0 to 600VAC,3 Phase
  • EATON
  • Soft Starter, 180A, 0 to 600VAC, 3 PhaseSoft Starter,180A,0 to 600VAC,3 Phase
  • Item # 20LE62
  • Mfr. Model # S811+T18N3S
  • Soft Starter, Digital Keypad Control, 50 HP @ 3 Phase - 208V, 60 HP @ 3 Phase - 230V, 125 HP @ 3 Phase -...More

Transit Protector, 600V
  • EATON
  • Transit Protector, 600VTransit Protector, 600V
  • Item # 20LE95
  • Mfr. Model # EMS39
  • Transit Protector, For Use With Mfr. No. S811+, Features 600V MOV Transient Protector 65, 110, 200, Includes...More

Variable Frequency Drive,20 HP,21.93in H
  • EATON
  • Variable Frequency Drive, 20 HP, 21.93in HVariable Frequency Drive,20 HP,21.93in H
  • Item # 32WP33
  • Mfr. Model # HMX32AG06221-N
  • Variable Frequency Drive, Max. HP 20, 1 Enclosure, 200-240VAC Input Voltage, Max. Output Amps 62, 200-240VAC...More

Variable Frequency Drive,3 HP,12.89 in H
  • EATON
  • Variable Frequency Drive, 3 HP, 12.89 in HVariable Frequency Drive,3 HP,12.89 in H
  • Item # 32WP38
  • Mfr. Model # HMX34AG5D621-N
  • Variable Frequency Drive, Max. HP 3, 1 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 5.6, 380-480VAC...More

Variable Frequency Drive,2 HP,200-230V
  • EATON
  • Variable Frequency Drive, 2 HP, 200-230VVariable Frequency Drive,2 HP,200-230V
  • Item # 20RA50
  • Mfr. Model # DC1-327D0NB-A20N
  • Variable Frequency Drive, Max. HP 2, IP20/NEMA 0 Enclosure, 200-230VAC Input Voltage, Max. Output Amps 7,...More

Soft Starter,302A,0 to 600VAC,3 Phase
  • EATON
  • Soft Starter, 302A, 0 to 600VAC, 3 PhaseSoft Starter,302A,0 to 600VAC,3 Phase
  • Item # 20LE55
  • Mfr. Model # S611E302N3S
  • Soft Starter, Digital Keypad Control, 100 HP @ 3 Phase - 208V, 100 HP @ 3 Phase - 230V, 250 HP @ 3 Phase -...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More