Skip Content

Filter Results By

Applied Filters Clear All

Input Voltage
Enclosure
Brand
Price

Motor Supplies

362 Results Found that Include 362 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Input Line Reactor,High Z,460/480V,11A
  • Input Line Reactor, High Z, 460/480V, 11AInput Line Reactor,High Z,460/480V,11A
  • Item # 4XRX9
  • Mfr. Model # KDRULA4H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 11, HP 7.5, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,Low Z,460/480V,240A
  • Input Line Reactor, Low Z, 460/480V, 240AInput Line Reactor,Low Z,460/480V,240A
  • Item # 4XRV6
  • Mfr. Model # KDRULG3L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 240, HP 200, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,High Z,460/480V,7.6A
  • Input Line Reactor, High Z, 460/480V, 7.6AInput Line Reactor,High Z,460/480V,7.6A
  • Item # 4XRX8
  • Mfr. Model # KDRULA3H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 7.6, HP 5, Phase Three, Enclosure Type Open, Watts Loss 80,...More

Input Line Reactor,Low Z,208/240V,16.7A
  • Input Line Reactor, Low Z, 208/240V, 16.7AInput Line Reactor,Low Z,208/240V,16.7A
  • Item # 4XRL4
  • Mfr. Model # KDRULB22L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 16.7, HP 5, Phase Three, Enclosure Type Open, Watts Loss 38,...More

Input Line Reactor,Low Z,208/240V,24.2A
  • Input Line Reactor, Low Z, 208/240V, 24.2AInput Line Reactor,Low Z,208/240V,24.2A
  • Item # 4XRL5
  • Mfr. Model # KDRULB23L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 24.2, HP 7.5, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,Low Z,208/240V,30.8A
  • Input Line Reactor, Low Z, 208/240V, 30.8AInput Line Reactor,Low Z,208/240V,30.8A
  • Item # 4XRL6
  • Mfr. Model # KDRULD25L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 30.8, HP 10, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,Low Z,208/240V,46.2A
  • Input Line Reactor, Low Z, 208/240V, 46.2AInput Line Reactor,Low Z,208/240V,46.2A
  • Item # 4XRL7
  • Mfr. Model # KDRULD24L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 46.2, HP 15, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,High Z,208/240V,10.6A
  • Input Line Reactor, High Z, 208/240V, 10.6AInput Line Reactor,High Z,208/240V,10.6A
  • Item # 4XRP6
  • Mfr. Model # KDRULA28H
  • Input Line Reactor, High Z, Voltage 208/240, Amps 10.6, HP 3, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,Low Z,208/240V,59.4A
  • Input Line Reactor, Low Z, 208/240V, 59.4AInput Line Reactor,Low Z,208/240V,59.4A
  • Item # 4XRL8
  • Mfr. Model # KDRULD26L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 59.4, HP 20, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,High Z,208/240V,16.7A
  • Input Line Reactor, High Z, 208/240V, 16.7AInput Line Reactor,High Z,208/240V,16.7A
  • Item # 4XRP7
  • Mfr. Model # KDRULB25H
  • Input Line Reactor, High Z, Voltage 208/240, Amps 16.7, HP 5, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,High Z,460/480V,414A
  • Input Line Reactor, High Z, 460/480V, 414AInput Line Reactor,High Z,460/480V,414A
  • Item # 4XRZ7
  • Mfr. Model # KDRULL3H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 414, HP 350, Phase Three, Enclosure Type Open, Watts Loss...More

InputReactor,LowZ,480V,2.1A,ULType1
  • InputReactor, LowZ, 480V, 2.1A, ULType1InputReactor,LowZ,480V,2.1A,ULType1
  • Item # 4XJW1
  • Mfr. Model # KDRULA8LE01
  • Input Line Reactor, Low Z, Voltage 480, Amps 2.1, 1 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

Input Line Reactor,Low Z,208/240V,74.8A
  • Input Line Reactor, Low Z, 208/240V, 74.8AInput Line Reactor,Low Z,208/240V,74.8A
  • Item # 4XRL9
  • Mfr. Model # KDRULC22L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 74.8, HP 25, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,High Z,208/240V,24.2A
  • Input Line Reactor, High Z, 208/240V, 24.2AInput Line Reactor,High Z,208/240V,24.2A
  • Item # 4XRP8
  • Mfr. Model # KDRULB26H
  • Input Line Reactor, High Z, Voltage 208/240, Amps 24.2, HP 7.5, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,High Z,460/480V,477A
  • Input Line Reactor, High Z, 460/480V, 477AInput Line Reactor,High Z,460/480V,477A
  • Item # 4XRZ8
  • Mfr. Model # KDRULL4H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 477, HP 400, Phase Three, Enclosure Type Open, Watts Loss...More

InputReactor,LowZ,480V,3A,ULType1
  • InputReactor, LowZ, 480V, 3A, ULType1InputReactor,LowZ,480V,3A,ULType1
  • Item # 4XJW2
  • Mfr. Model # KDRULA9LE01
  • Input Line Reactor, Low Z, Voltage 480, Amps 3, 1.5 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss 17,...More

Input Line Reactor,Low Z,460/480V,3.4A
  • Input Line Reactor, Low Z, 460/480V, 3.4AInput Line Reactor,Low Z,460/480V,3.4A
  • Item # 4XRT8
  • Mfr. Model # KDRULA1L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 3.4, HP 2, Phase Three, Enclosure Type Open, Watts Loss 19,...More

Input Line Reactor,Low Z,208/240V,88A
  • Input Line Reactor, Low Z, 208/240V, 88AInput Line Reactor,Low Z,208/240V,88A
  • Item # 4XRN1
  • Mfr. Model # KDRULF24L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 88, HP 30, Phase Three, Enclosure Type Open, Watts Loss 135,...More

Output Reactor,480V,21A,ULType1
  • Output Reactor, 480V, 21A, ULType1Output Reactor,480V,21A,ULType1
  • Item # 4XKF4
  • Mfr. Model # KDRULD1PE01
  • Output Line Reactor, Voltage 480, Amps 21, 15 HP, Three Phase, Enclosure Type UL Type 1, Impedance 1.50%,...More

Input Line Reactor,High Z,208/240V,30.8A
  • Input Line Reactor, High Z, 208/240V, 30.8AInput Line Reactor,High Z,208/240V,30.8A
  • Item # 4XRP9
  • Mfr. Model # KDRULD21H
  • Input Line Reactor, High Z, Voltage 208/240, Amps 30.8, HP 10, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,High Z,460/480V,515A
  • Input Line Reactor, High Z, 460/480V, 515AInput Line Reactor,High Z,460/480V,515A
  • Item # 4XRZ9
  • Mfr. Model # KDRULL5H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 515, HP 450, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,Low Z,575/600V,27A
  • Input Line Reactor, Low Z, 575/600V, 27AInput Line Reactor,Low Z,575/600V,27A
  • Item # 4XTE2
  • Mfr. Model # KDRULB43L
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 27, HP 25, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,High Z,575/600V,1200A
  • Input Line Reactor, High Z, 575/600V, 1200AInput Line Reactor,High Z,575/600V,1200A
  • Item # 4XTL5
  • Mfr. Model # KDRULY41H
  • Input Line Reactor, High Z, Voltage 575/600, Amps 1200, HP 1250, Phase Three, Enclosure Type Open, Watts Loss...More

InputReactor,LowZ,480V,3.4A,ULType1
  • InputReactor, LowZ, 480V, 3.4A, ULType1InputReactor,LowZ,480V,3.4A,ULType1
  • Item # 4XJW3
  • Mfr. Model # KDRULA1LE01
  • Input Line Reactor, Low Z, Voltage 480, Amps 3.4, 2 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss 19,...More

Input Line Reactor,High Z,575/600V,1.7A
  • Input Line Reactor, High Z, 575/600V, 1.7AInput Line Reactor,High Z,575/600V,1.7A
  • Item # 4XTH1
  • Mfr. Model # KDRULA50H
  • Input Line Reactor, High Z, Voltage 575/600, Amps 1.7, HP 1, Phase Three, Enclosure Type Open, Watts Loss 17,...More

Input Line Reactor,Low Z,460/480V,4.8A
  • Input Line Reactor, Low Z, 460/480V, 4.8AInput Line Reactor,Low Z,460/480V,4.8A
  • Item # 4XRT9
  • Mfr. Model # KDRULA2L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 4.8, HP 3, Phase Three, Enclosure Type Open, Watts Loss 23,...More

Input Line Reactor,Low Z,208/240V,114A
  • Input Line Reactor, Low Z, 208/240V, 114AInput Line Reactor,Low Z,208/240V,114A
  • Item # 4XRN2
  • Mfr. Model # KDRULF25L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 114, HP 40, Phase Three, Enclosure Type Open, Watts Loss...More

Output Reactor,480V,27A,ULType1
  • Output Reactor, 480V, 27A, ULType1Output Reactor,480V,27A,ULType1
  • Item # 4XKF5
  • Mfr. Model # KDRULD2PE01
  • Output Line Reactor, Voltage 480, Amps 27, 20 HP, Three Phase, Enclosure Type UL Type 1, Impedance 1.50%,...More

Output Reactor,575/600V,3.9A,ULType1
  • Output Reactor, 575/600V, 3.9A, ULType1Output Reactor,575/600V,3.9A,ULType1
  • Item # 4XKG5
  • Mfr. Model # KDRULA35PE01
  • Output Line Reactor, Voltage 575/600, Amps 3.9, 3 HP, Three Phase, Enclosure Type UL Type 1, Impedance 1.50%,...More

Input Line Reactor,High Z,208/240V,46.2A
  • Input Line Reactor, High Z, 208/240V, 46.2AInput Line Reactor,High Z,208/240V,46.2A
  • Item # 4XRR1
  • Mfr. Model # KDRULD22H
  • Input Line Reactor, High Z, Voltage 208/240, Amps 46.2, HP 15, Phase Three, Enclosure Type Open, Watts Loss...More

Output Load Reactor,575V,6.1A
  • Output Load Reactor, 575V, 6.1AOutput Load Reactor,575V,6.1A
  • Item # 4XTR5
  • Mfr. Model # KDRULA33P
  • Output Load Reactor, Voltage 575, Amps 6.1, HP 5, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

Input Line Reactor,Low Z,575/600V,9A
  • Input Line Reactor, Low Z, 575/600V, 9AInput Line Reactor,Low Z,575/600V,9A
  • Item # 4XTD7
  • Mfr. Model # KDRULA48L
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 9, HP 7.5, Phase Three, Enclosure Type Open, Watts Loss...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More