Skip Content

Filter Results By

Type
Enclosure Type
Price
  • View MoreView Less
Shop By

Motor Starter Enclosures

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Enclosure,NEMA 1
    Enclosure,NEMA Size 00-1,NEMA Type 1
    Enclosure,NEMA 1
    Enclosure,NEMA Type 12
    • SQUARE D
    • Enclosure, NEMA Type 12Enclosure,NEMA Type 12
    • Item # 3DA56
    • Mfr. Model # GV2MC03
    • Enclosure, NEMA Type 12, Flush Mount Box, IEC Rated IP55, 5.51 Inches Height, 4.19 Inches Width, 3.83 Inches...More

    Enclosure,NEMA Size 2,NEMA Type 1
    Enclosure,NEMA Size 3,NEMA Type 1
    Enclosure,NEMA 1
    • SQUARE D
    • Enclosure, NEMA 1Enclosure,NEMA 1
    • Item # 4DF74
    • Mfr. Model # 9991DPG4
    • Enclosure, NEMA 1, Height 21.81 In, Width 11.44 In, 8.38 In, For Use With 2 and 3 Pole Definite Purpose...More

    Enclosure,NEMA Size 2,NEMA Type 12
    Enclosure,NEMA Size 3,NEMA Type 12
    Enclosure,NEMA Size 4,NEMA Type 1
    • SQUARE D
    • Enclosure, NEMA Size 4, NEMA Type 1Enclosure,NEMA Size 4,NEMA Type 1
    • Item # 2MNG7
    • Mfr. Model # 9991SFG8
    • Enclosure, NEMA Size 4, Enclosure Type NEMA 1, Height 25.15 In, Width 11.25 In, Depth 8.99 In, For Use With 2...More

    Enclosure,NEMA Size 4,NEMA Type 12
    Results per page: 16 | 32 | 48