Skip Content

Filter Results By

Type
  • View MoreView Less
Enclosure Type
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Motor Starter Enclosures

31 Results Found that Include 31 Products

Results per page: 16 | 32 | 48
    Enclosure,NEMA Type 1
    • SCHNEIDER ELECTRIC
    • Enclosure, NEMA Type 1Enclosure,NEMA Type 1
    • Item # 3DA54
    • Mfr. Model # GV2MC01
    • Enclosure, NEMA Type 1, Surface Mount, IEC Rated IP41, 5.79 Inches Height, 3.66 Inches width, 3.31 Inches...More

    Enclosure,NEMA Type 12
    • SCHNEIDER ELECTRIC
    • Enclosure, NEMA Type 12Enclosure,NEMA Type 12
    • Item # 3DA55
    • Mfr. Model # GV2MC02
    • Enclosure, NEMA Type 12, Surface Mount, IEC Rated IP55, 5.79 Inches Height, 3.66 Inches width, 3.31 Inches...More

    Enclosure,NEMA 1
    Enclosure,NEMA Size 2,NEMA Type 1
    Enclosure,NEMA Size 3,NEMA Type 1
    Enclosure,Plastic,IP66,12G603 - 12G611
    Enclosure,NEMA Size 00-1,NEMA Type 1
    Enclosure,NEMA 1
    Starter Enclosure,Steel,NEMA 4 ,18A
    Motor Starter Enclosure,Steel,NEMA 4,9A
    Enclosure, Plastic,IP55,12G612 - 12G623
    Enclosure,NEMA Type1,Surface
    Enclosure,NEMA Type 12
    • SQUARE D
    • Enclosure, NEMA Type 12Enclosure,NEMA Type 12
    • Item # 3DA56
    • Mfr. Model # GV2MC03
    • Enclosure, NEMA Type 12, Flush Mount Box, IEC Rated IP55, 5.51 Inches Height, 4.19 Inches Width, 3.83 Inches...More

    Motor Starter Enclosure,Steel,NEMA 4,25A
    Starter Enclosure,Plastic,NEMA 12,25A
    Enclosure,Plastic,IP55,12G612 - 12G623
    Enclosure,NEMA Size 3,NEMA Type 12
    Enclosure,NEMA Size 2,NEMA Type 12
    Enclosure,NEMA Size 4,NEMA Type 1
    • SQUARE D
    • Enclosure, NEMA Size 4, NEMA Type 1Enclosure,NEMA Size 4,NEMA Type 1
    • Item # 2MNG7
    • Mfr. Model # 9991SFG8
    • Enclosure, NEMA Size 4, Enclosure Type NEMA 1, Height 25.15 In, Width 11.25 In, Depth 8.99 In, For Use With 2...More

    Enclosure,NEMA Size 4,NEMA Type 12
    Motor Starter Enclosure,Steel,NEMA 4,32A
    Starter Enclosure,Plastic,NEMA 12,9A
    Enclosure,NEMA 1
    Enclosure,NEMA1,For GE Series CR463
    • GENERAL ELECTRIC
    • Enclosure, NEMA1, For GE Series CR463Enclosure,NEMA1,For GE Series CR463
    • Item # 3HXZ5
    • Mfr. Model # CR460XE1B
    • Enclosure, Compact, Lift-Off Cover, Painted Steel, Enclosure Type NEMA 1, Height 10.00 In, Width 10.00 In,...More

    Enclosure,NEMA Type3R/12,Surface
    Enclosure NEMA 4/4X
    Enclosure,NEMA Type3R/12,Flush Panel
    Enclosure, NEMA 4/4X, Size 2
    Enclosure,NEMA Type1,Flush Panel
    Enclosure, NEMA 3R, Size 1
    Enclosure, NEMA 3R, Size 00-1
    Results per page: 16 | 32 | 48

      Protect your equipment’s motor starter with a motor starter enclosure from Grainger. Plastic and steel cases come in NEMA sizes ranging from 00-1 up to size 4. Choose a compact enclosure with a lift-off cover, a flush panel or surface type. Rely on Grainger when you need a rugged motor starter enclosure.