Skip Content

Filter Results By

Applied Filters Clear All

Item
For NEMA Frame
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Motor Mounting Bases

65 Results Found that Include 65 Products

Results per page: 16 | 32 | 48
Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 3M276
  • Mfr. Model # 3M276
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 56, Bolt Size 5/16 Inch, Length 10 5/8 Inches, Height 1...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 3M280
  • Mfr. Model # 3M280
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 184T/184, Bolt Size 3/8 Inch, Length 12 3/4 Inches,...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 3M278
  • Mfr. Model # 3M278
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 145T/145, Bolt Size 5/16 Inch, Length 10 1/2 Inches,...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 3M282
  • Mfr. Model # 3M282
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 215T/215, Bolt Size 3/8 Inch, Length 15 Inches, Height...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 3M279
  • Mfr. Model # 3M279
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 182T/182, Bolt Size 3/8 Inch, Length 12 3/4 Inches,...More

Strap-Type Motor Mounting Base
  • DAYTON
  • Strap-Type Motor Mounting BaseStrap-Type Motor Mounting Base
  • Item # 10C904
  • Mfr. Model # 10C904
  • Strap-Type Motor Mounting Base, Height 4-1/8 In., Width 4 In., Length 1-3/8 In., Bolt Size 3/8 In., Motor...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 3M281
  • Mfr. Model # 3M281
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 213T/213, Bolt Size 3/8 Inch, Length 15 Inches, Height...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M513
  • Mfr. Model # 2M513
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 256, Bolt Size 1/2 Inch, Length 17 3/4 Inches, Height 2...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M512
  • Mfr. Model # 2M512
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 254, Bolt Size 1/2 Inch, Length 17 3/4 Inches, Height 2...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M517
  • Mfr. Model # 2M517
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 326, Bolt Size 5/8 Inch, Length 22 3/4 Inches, Height 2...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 3M277
  • Mfr. Model # 3M277
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 143T/143, Bolt Size 5/16 Inch, Length 10 1/2 Inches,...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M516
  • Mfr. Model # 2M516
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 324, Bolt Size 5/8 Inch, Length 22 3/4 Inches, Height 2...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M515
  • Mfr. Model # 2M515
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 286, Bolt Size 1/2 Inch, Length 19 3/4 Inches, Height 2...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M519
  • Mfr. Model # 2M519
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 365, Bolt Size 5/8 Inch, Length 25 1/2 Inches, Height 2...More

Adj Pivot MotorBase,NEMA 182/184,213/215
Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M514
  • Mfr. Model # 2M514
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 284, Bolt Size 1/2 Inch, Length 19 3/4 Inches, Height 2...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M521
  • Mfr. Model # 2M521
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 405, Bolt Size 3/4 Inch, Length 28 3/4 Inches, Height 3...More

Mounting Base,NEMA Frame 48,7-3-16 In.
  • DAYTON
  • Mounting Base, NEMA Frame 48,7-3-16 In.Mounting Base,NEMA Frame 48,7-3-16 In.
  • Item # 22F215
  • Mfr. Model # 22F215
  • Motor Mounting Base, For NEMA Frame 48, Bolt Size 5/16 In., Motor Body Dia. 5.6 In., Ring Dia. 2-1/2 In.,...More

Mounting Base,NEMA Frame 42,4-3/4 In.
  • DAYTON
  • Mounting Base, NEMA Frame 42,4-3/4 In.Mounting Base,NEMA Frame 42,4-3/4 In.
  • Item # 22F195
  • Mfr. Model # 22F195
  • Motor Mounting Base, For NEMA Frame 42, Bolt Size 5/16 In., Motor Body Dia. 5 In., Ring Dia. 2-1/2 In., Ring...More

Automatic Motor Base,NEMA Frame 56
Mounting Base,NEMA Frame 42,5 In.
  • DAYTON
  • Mounting Base, NEMA Frame 42,5 In.Mounting Base,NEMA Frame 42,5 In.
  • Item # 22F210
  • Mfr. Model # 22F210
  • Motor Mounting Base, For NEMA Frame 42, Bolt Size 5/16 In., Motor Body Dia. 5 In., Ring Dia. 2-1/2 In., Ring...More

Mounting Base,NEMA Frame 42,4-3/4 In.
  • DAYTON
  • Mounting Base, NEMA Frame 42,4-3/4 In.Mounting Base,NEMA Frame 42,4-3/4 In.
  • Item # 22F208
  • Mfr. Model # 22F208
  • Motor Mounting Base, For NEMA Frame 42, Bolt Size 5/16 In., Motor Body Dia. 5 In., Ring Dia. 2-1/2 In., Ring...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M522
  • Mfr. Model # 2M522
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 444, Bolt Size 3/4 Inch, Length 31 1/4 Inches, Height 3...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M523
  • Mfr. Model # 2M523
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 445, Bolt Size 3/4 Inch, Length 31 1/4 Inches, Height 3...More

AdjustablePivotMotorBase,NEMA 56/143/145
  • DAYTON
  • AdjustablePivotMotorBase, NEMA 56/143/145AdjustablePivotMotorBase,NEMA 56/143/145
  • Item # 6YTR0
  • Mfr. Model # 6YTR0
  • Adjustable Pivot Base, For NEMA Frame 56/143/145, Height (In.) 3-1/2, Width (In.) 7-1/2, Length (In.) 15, To...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M518
  • Mfr. Model # 2M518
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 364, Bolt Size 5/8 Inch, Length 25 1/2 Inches, Height 2...More

Mounting Base,NEMA Frame 42,5-3/4 In.
  • DAYTON
  • Mounting Base, NEMA Frame 42,5-3/4 In.Mounting Base,NEMA Frame 42,5-3/4 In.
  • Item # 22F201
  • Mfr. Model # 22F201
  • Motor Mounting Base, For NEMA Frame 42, Bolt Size 5/16 In., Motor Body Dia. 5 In., Ring Dia. 2-1/2 In., Ring...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M520
  • Mfr. Model # 2M520
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 404, Bolt Size 3/4 Inch, Length 28 3/4 Inches, Height 3...More

Mounting Base,NEMA Frame 48,6-1/16 In.
  • DAYTON
  • Mounting Base, NEMA Frame 48,6-1/16 In.Mounting Base,NEMA Frame 48,6-1/16 In.
  • Item # 22F214
  • Mfr. Model # 22F214
  • Motor Mounting Base, For NEMA Frame 48, Bolt Size 5/16 In., Motor Body Dia. 5.6 In., Ring Dia. 2-1/2 In.,...More

Adj Pivot MotorBase,NEMA 254/6/284/6
Mounting Base,NEMA Frame 42,5-3/4 In.
  • DAYTON
  • Mounting Base, NEMA Frame 42,5-3/4 In.Mounting Base,NEMA Frame 42,5-3/4 In.
  • Item # 22F213
  • Mfr. Model # 22F213
  • Motor Mounting Base, For NEMA Frame 42, Bolt Size 5/16 In., Motor Body Dia. 5 In., Ring Dia. 2-1/2 In., Ring...More

Adjustable Slide Rails,NEMA Frame 56/140
Results per page: 16 | 32 | 48