Skip Content

Filter Results By

Motor Mounting Bases

75 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adjustable Steel Motor Base,For NEMA Frame 56,10-5/8 Length
Adjustable Steel Motor Base,For NEMA Frame 145,10-1/2 Lengt
Strap-Type Motor Mounting Base,1-3/8 Length (In.),4 Wi
  • TM

    Grainger Choice

  • DAYTON
  • Strap-Type Motor Mounting Base, 1-3/8 Length (In.), 4 Width (In.) Strap-Type Motor Mounting Base,1-3/8 Length (In.),4 Width (In.)
  • Item # 10C904
  • Mfr. Model # 10C904
  • Strap-Type Motor Mounting Base, Height 4-1/8 In., Width 4 In., Length 1-3/8 In., Bolt Size 3/8 In., Motor...More

Adjustable Steel Motor Base,For NEMA Frame 215,15 Length &#
Adjustable Pivot Base,For NEMA Frame 56/143/145,15 Length&#
Adjustable Steel Motor Base,For NEMA Frame 213,15 Length &#
Adjustable Steel Motor Base,For NEMA Frame 184,12-3/4 Lengt
Adjustable Pivot Base,For NEMA Frame 182/184, 213/215,16-3&
Adjustable Steel Motor Base,For NEMA Frame 324,22-3/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 254,17-3/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 365,25-1/2 Lengt
Motor Mounting Base,For NEMA Frame 48,7-5/16 Length (I
Adjustable Steel Motor Base,For NEMA Frame 286,19-3/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 256,17-3/4 Lengt
Resilient Ring Mounting Base,4-7/8 Length (In.)
Resilient Ring Mounting Base,5-1/8 Length (In.)
Resilient Ring Mounting Base,5-3/8 Length (In.)
Adjustable Slide Rails,For NEMA Frame 180/210,15 Length &#x
Motor Mounting Base,For NEMA Frame 4.4" Frame,4-1/2 Le
Automatic Motor Base,For NEMA Frame 182/184,14-1/16 Length&
Automatic Motor Base,For NEMA Frame 213/215,16-3/8 Length&#
Automatic Motor Base,For NEMA Frame 143/145,11-11/16 Length
Adjustable Steel Motor Base,For NEMA Frame 364,25-1/2 Lengt
Motor Mounting Base,For NEMA Frame 42,5-1/8 Length (In
Adjustable Steel Motor Base,For NEMA Frame 444,31-1/4 Lengt
Automatic Motor Base,For NEMA Frame 364/365,32 Length (
Automatic Motor Base,For NEMA Frame 447,37-1/2 Length (
Adjustable Steel Motor Base,For NEMA Frame 449,31-1/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 447,31-1/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 143,10-1/2 Lengt
Adjustable Steel Motor Base,For NEMA Frame 182,12-3/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 326,22-3/4 Lengt
Results per page:  16 | 32 | 48

Check out Grainger’s wide selection of motor mounting bases that can help position motors and adjust belt tension during installation and maintenance of shaded-pole and PSC motors used in fans, blowers, direct-drive heating and AC applications and more. Find adjustable steel bases, pivot bases, automatic motor bases, resilient ring mounting bases and more in a wide range of configurations. Shop Grainger today for quality motor mounting bases to help you get the job done!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More