Skip Content

Filter Results By

Applied Filters Clear All

Wire Gauge (AWG)
Color Code
Price
  • View MoreView Less

Motor Lead Disconnects

2 Results Found that Include 2 Products

Results per page: 16 | 32 | 48
    Flag Connector,2 AWG,Brown
    • THOMAS & BETTS
    • Flag Connector, 2 AWG, BrownFlag Connector,2 AWG,Brown
    • Item # 3HLG3
    • Mfr. Model # FLAG2
    • Flag Connector, Connector Type Male, Wire Gauge 2 AWG, Plug Length 1.125 In, Body Size 1/2, Material of...More

    Flag Connector,4 AWG,Gray
    • THOMAS & BETTS
    • Flag Connector, 4 AWG, GrayFlag Connector,4 AWG,Gray
    • Item # 3HLG2
    • Mfr. Model # FLAG4
    • Flag Connector, Connector Type Male, Wire Gauge 4 AWG, Plug Length 1.062 In, Body Size 1/2, Material of...More

    Results per page: 16 | 32 | 48