Skip Content

Filter Results By

Item
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Motor Accessories

109 Results Found that Include 109 Products

Results per page: 16 | 32 | 48
Magnetic Jumper Cable,Blue Tips
Motor Vibration Insulator,Pkg Qty 4
Shaft Adapter,O.D. 5/16 In.,Pk 4
  • DAYTON
  • Shaft Adapter, O.D. 5/16 In., Pk 4Shaft Adapter,O.D. 5/16 In.,Pk 4
  • Item # 30D492
  • Mfr. Model # 30D492
  • Shaft Adapter, Outside Dia. 5/16 In., Inside Dia. 1/4 In., Length 1 In., For Use With 42 Frame and Other...More

Shaft Adapter,O.D. 1/2 In.,Pk 4
  • DAYTON
  • Shaft Adapter, O.D. 1/2 In., Pk 4Shaft Adapter,O.D. 1/2 In.,Pk 4
  • Item # 30D493
  • Mfr. Model # 30D493
  • Shaft Adapter, Outside Dia. 1/2 In., Inside Dia. 3/8 In., Length 1 In., For Use With 42 Frame and Other...More

Shaft Adapter,O.D. 3/8 In.,Pk 4
  • DAYTON
  • Shaft Adapter, O.D. 3/8 In., Pk 4Shaft Adapter,O.D. 3/8 In.,Pk 4
  • Item # 30D494
  • Mfr. Model # 30D494
  • Shaft Adapter, Outside Dia. 3/8 In., Inside Dia. 5/16 In., Length 1 In., For Use With 42 Frame and Other...More

Rubber Grommet Kit,Larger OD 7/8 In,PK 6
Shaft Adapter,O.D. 5/8 In.,Pk 4
  • DAYTON
  • Shaft Adapter, O.D. 5/8 In., Pk 4Shaft Adapter,O.D. 5/8 In.,Pk 4
  • Item # 30D495
  • Mfr. Model # 30D495
  • Shaft Adapter, Outside Dia. 5/8 In., Inside Dia. 1/2 In., Length 1 In., For Use With 42 Frame and Other...More

Tie Rods,Length 8 In.,# 8-32 In.,Pk 4
Rubber Grommet Kit,Larger OD 1 In,PK 3
Shaft Extender Kit,1/2 Dia x 4-1/2 L
  • DAYTON
  • Shaft Extender Kit, 1/2 Dia x 4-1/2 LShaft Extender Kit,1/2 Dia x 4-1/2 L
  • Item # 12N975
  • Mfr. Model # 12N975
  • Shaft Extender Kit, For Use With 1/2 In. Dia. Motor Shafts, Includes Shaft Extension (1/2 In. Dia. x 4-1/2...More

Conduit Box,Use w/4.4,5.0,5.6 Dia Motors
Shaft Extender Kit,5/16 Dia x 4-1/2 L
  • DAYTON
  • Shaft Extender Kit, 5/16 Dia x 4-1/2 LShaft Extender Kit,5/16 Dia x 4-1/2 L
  • Item # 12N974
  • Mfr. Model # 12N974
  • Shaft Extender Kit, For Use With 5/16 In. Dia. Motor Shafts, Includes Shaft Extension (5/16 In. Dia. x 4-1/2...More

Sandscreen Cloth,180 Grit,Use w/Metal
Conduit Box,Use w/3.3 In Dia Motors
Adapter,Split Ring,Pk4
ECM Motor Diagnostic Tool
Motor Mtg Latch,PK 2,For 2-1/2 In Rings
Magnetic Jumper Cable,Green Tips
Conduit Box,Adjustable Bracket
Tie Rods,Length 8 In,.#10-32 In.,Pk 4
Cordset 90 Degree,25 In
Adapter,Motor Shaft
Shaft Extender Kit,1/4 Dia x 4-1/2 L
  • DAYTON
  • Shaft Extender Kit, 1/4 Dia x 4-1/2 LShaft Extender Kit,1/4 Dia x 4-1/2 L
  • Item # 12N973
  • Mfr. Model # 12N973
  • Shaft Extender Kit, For Use With 1/4 In. Dia. Motor Shafts, Includes Shaft Extension (1/4 In. Dia. x 4-1/2...More

Motor Brake,Use w/ 5/8 In Dia Shafts
Cordset,Straight,25 In
Conduit Box,For Dayton 56 Frame Haz Loc
Flange Kit,IEC63,Converts B3  to B5 Mtg
  • LEESON
  • Flange Kit, IEC63, Converts B3 to B5 MtgFlange Kit,IEC63,Converts B3 to B5 Mtg
  • Item # 3GVN9
  • Mfr. Model # 175850.00
  • B5 Flange Kit, NEMA/IEC Frame 63, For Use With B3 Rigid Mount Motors, Converts B3 Rigid Mount Motor to B5...More

Flange Kit,IEC71,Converts B3  to B5 Mtg
  • LEESON
  • Flange Kit, IEC71, Converts B3 to B5 MtgFlange Kit,IEC71,Converts B3 to B5 Mtg
  • Item # 3GVP1
  • Mfr. Model # 175852.00
  • B5 Flange Kit, NEMA/IEC Frame 71, For Use With B3 Rigid Mount Motors, Converts B3 Rigid Mount Motor to B5...More

Cordset,For Arktic 59 Motors,22 In
Flange Kit,IEC90,Converts B3  to B5 Mtg
  • LEESON
  • Flange Kit, IEC90, Converts B3 to B5 MtgFlange Kit,IEC90,Converts B3 to B5 Mtg
  • Item # 3GVP3
  • Mfr. Model # 175856.00
  • B5 Flange Kit, NEMA/IEC Frame 90, For Use With B3 Rigid Mount Motors, Converts B3 Rigid Mount Motor to B5...More

Stepper Motor Ribbon Cable, 1m
  • AUTONICS
  • Stepper Motor Ribbon Cable, 1mStepper Motor Ribbon Cable, 1m
  • Item # 5PFG0
  • Mfr. Model # RCABLE01
  • Ribbon Cable, 20 Conductor, For Use With Stepper Motor Drivers 5PFF4, 5PFF5, 5PFF6, 5PFF7 and Stepper Motor...More

Drip Cover,Outside Dia. 13-3/8 In.
  • USEM
  • Drip Cover, Outside Dia. 13-3/8 In.Drip Cover,Outside Dia. 13-3/8 In.
  • Item # 23J956
  • Mfr. Model # 370422
  • Drip Cover, NEMA/IEC Frame 254T, 254TC, 256T, 256TC, 284T, 285TC, 284TS, 286T, 286TC, 286TS, Outside Dia....More

Results per page: 16 | 32 | 48

Find a wide range of quality motor accessories at Grainger, including various types of flange kits, C-face adapters, shaft adapter and extender kits and more. Rubber grommets can cushion motor vibration to help improve motor life and performance. Convert mounting rings to the size you need with split ring adapters. Use an adjustable conduit box to help safely enclose electrical connections. Shop Grainger and pick up all the motor accessories you need today.