Skip Content

Filter Results By

Handle Type
Item
Style
Function
Trim Style
Finish
Strike Type
Fire Rated
Grade
Series
Price
Shop By

Mortise Locksets

150 Results Found that Include 157 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mortise Lockset,Mechanical,Rose Trim
  • TOWNSTEEL
  • Mortise Lockset, Mechanical, Rose Trim Mortise Lockset,Mechanical,Rose Trim
  • Item # 45LT58
  • Mfr. Model # MSS-01-S-626
  • Mortise Lockset, Style Sentinel , Function Passage or Closet, Function Code F-01, Location Type Commercial,...More

Ligature Resistant Lock,F19,Knob
  • TOWNSTEEL
  • Ligature Resistant Lock, F19, Knob Ligature Resistant Lock,F19,Knob
  • Item # 38TJ10
  • Mfr. Model # MRX-E-K-19-630
  • Ligature Resistant Lock, Style Knob, Function Privacy or Bathroom, Function Code F-19, Mechanical, None, Trim...More

Mortise Lockset,Oil Rubbd Brnz,Singl Cyl
  • TOWNSTEEL
  • Mortise Lockset, Oil Rubbd Brnz, Singl Cyl Mortise Lockset,Oil Rubbd Brnz,Singl Cyl
  • Item # 45LU28
  • Mfr. Model # MSS-121-S-RQE-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-121, Location Type...More

Mortise Lockset,Storerm,Fail Sec 12 VDC
  • TOWNSTEEL
  • Mortise Lockset, Storerm, Fail Sec 12 VDC Mortise Lockset,Storerm,Fail Sec 12 VDC
  • Item # 45LU54
  • Mfr. Model # MSE-122-S-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Secure, Function Code F-122, Location Type...More

Mortise Lockset,Fail Safe 12 VDC
  • TOWNSTEEL
  • Mortise Lockset, Fail Safe 12 VDC Mortise Lockset,Fail Safe 12 VDC
  • Item # 45LU44
  • Mfr. Model # MSS-121-S-DC-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-121, Location Type...More

Mortise Lockset,Storerm,Fail Sec 12VDC
  • TOWNSTEEL
  • Mortise Lockset, Storerm, Fail Sec 12VDC Mortise Lockset,Storerm,Fail Sec 12VDC
  • Item # 45LU70
  • Mfr. Model # MSE-122-S-DB-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Secure, Function Code F-122, Location Type...More

Mortise Lockset,Fail Safe,Rose Trim
  • TOWNSTEEL
  • Mortise Lockset, Fail Safe, Rose Trim Mortise Lockset,Fail Safe,Rose Trim
  • Item # 45LU39
  • Mfr. Model # MSS-241-S-DB-626
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-241, Location Type...More

Mortise Lockset,Storerm,Fail Safe 12 VDC
  • TOWNSTEEL
  • Mortise Lockset, Storerm, Fail Safe 12 VDC Mortise Lockset,Storerm,Fail Safe 12 VDC
  • Item # 45LU29
  • Mfr. Model # MSS-122-S-RQE-626
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Secure, Function Code F-122, Location Type...More

Mortise Lockset,Escutchn,Fail Safe 24VDC
  • TOWNSTEEL
  • Mortise Lockset, Escutchn, Fail Safe 24VDC Mortise Lockset,Escutchn,Fail Safe 24VDC
  • Item # 45LU55
  • Mfr. Model # MSE-241-S-626
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-241, Location Type...More

Mortise Lockset,Satin Chrome,Rose Trim
  • TOWNSTEEL
  • Mortise Lockset, Satin Chrome, Rose Trim Mortise Lockset,Satin Chrome,Rose Trim
  • Item # 45LT62
  • Mfr. Model # MSS-07-S-626
  • Mortise Lockset, Style Sentinel , Function Storeroom or Closet, Function Code F-07, Location Type Commercial,...More

Mortise Lockset,Fail Secure,Rose Trim
  • TOWNSTEEL
  • Mortise Lockset, Fail Secure, Rose Trim Mortise Lockset,Fail Secure,Rose Trim
  • Item # 45LU25
  • Mfr. Model # MSS-242-S-626
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Secure, Function Code F-242, Location Type...More

Mortise Lockset,Satn Chrom,Fail Sf 12VDC
  • TOWNSTEEL
  • Mortise Lockset, Satn Chrom, Fail Sf 12VDC Mortise Lockset,Satn Chrom,Fail Sf 12VDC
  • Item # 45LU51
  • Mfr. Model # MSE-121-S-626
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-121, Location Type...More

Mortise Lockset,Escutcheon,Fail Sf 12VDC
  • TOWNSTEEL
  • Mortise Lockset, Escutcheon, Fail Sf 12VDC Mortise Lockset,Escutcheon,Fail Sf 12VDC
  • Item # 45LU67
  • Mfr. Model # MSE-121-S-DB-626
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-121, Location Type...More

Mortise Lockset,Oil Rubbed Bronze
  • TOWNSTEEL
  • Mortise Lockset, Oil Rubbed Bronze Mortise Lockset,Oil Rubbed Bronze
  • Item # 45LU36
  • Mfr. Model # MSS-121-S-DB-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-121, Location Type...More

Mortise Lockset,Deadbolt With Dbl Cylind
  • TOWNSTEEL
  • Mortise Lockset, Deadbolt With Dbl Cylind Mortise Lockset,Deadbolt With Dbl Cylind
  • Item # 45LU45
  • Mfr. Model # MSS-122-S-DC-626
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Secure , Function Code F-122, Location Type...More

Mortise Lockset,Satn Chrme,Fail Sf 24VDC
  • TOWNSTEEL
  • Mortise Lockset, Satn Chrme, Fail Sf 24VDC Mortise Lockset,Satn Chrme,Fail Sf 24VDC
  • Item # 45LU71
  • Mfr. Model # MSE-241-S-DB-626
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-241, Location Type...More

Mortise Lockset,Fail Safe 24 VDC
  • TOWNSTEEL
  • Mortise Lockset, Fail Safe 24 VDC Mortise Lockset,Fail Safe 24 VDC
  • Item # 45LU40
  • Mfr. Model # MSS-241-S-DB-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-241, Location Type...More

Mortise Lockset,Fail Safe,Elect/Mech
  • TOWNSTEEL
  • Mortise Lockset, Fail Safe, Elect/Mech Mortise Lockset,Fail Safe,Elect/Mech
  • Item # 45LU79
  • Mfr. Model # MSE-241-S-DC-626
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-241, Location Type...More

Mortise Lockset,Oil Rubbd Brnz,Rose Trim
  • TOWNSTEEL
  • Mortise Lockset, Oil Rubbd Brnz, Rose Trim Mortise Lockset,Oil Rubbd Brnz,Rose Trim
  • Item # 45LU30
  • Mfr. Model # MSS-122-S-RQE-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Secure, Function Code F-122, Location Type...More

Mortise Lockset,Storeroom,Fail Sf 24 VDC
  • TOWNSTEEL
  • Mortise Lockset, Storeroom, Fail Sf 24 VDC Mortise Lockset,Storeroom,Fail Sf 24 VDC
  • Item # 45LU56
  • Mfr. Model # MSE-241-S-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-241, Location Type...More

Mortise Lockset,Mechanical,Escutcheon
  • TOWNSTEEL
  • Mortise Lockset, Mechanical, Escutcheon Mortise Lockset,Mechanical,Escutcheon
  • Item # 45LT63
  • Mfr. Model # MSE-01-S-626
  • Mortise Lockset, Style Sentinel , Function Passage or Closet, Function Code F-01, Location Type Commercial,...More

Mortise Lockset,Oil Rubbd Bronze,Storerm
  • TOWNSTEEL
  • Mortise Lockset, Oil Rubbd Bronze, Storerm Mortise Lockset,Oil Rubbd Bronze,Storerm
  • Item # 45LU26
  • Mfr. Model # MSS-242-S-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Secure, Function Code F-242, Location Type...More

Mortise Lockset,Storeroom
  • TOWNSTEEL
  • Mortise Lockset, Storeroom Mortise Lockset,Storeroom
  • Item # 45LU52
  • Mfr. Model # MSE-121-S-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-121, Location Type...More

Mortise Lockset,Oil Rubbed Bronz,Fail Sf
  • TOWNSTEEL
  • Mortise Lockset, Oil Rubbed Bronz, Fail Sf Mortise Lockset,Oil Rubbed Bronz,Fail Sf
  • Item # 45LU68
  • Mfr. Model # MSE-121-S-DB-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-121, Location Type...More

Mortise Lockset,Deadbolt With Thumbturn
  • TOWNSTEEL
  • Mortise Lockset, Deadbolt With Thumbturn Mortise Lockset,Deadbolt With Thumbturn
  • Item # 45LU37
  • Mfr. Model # MSS-122-S-DB-626
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Secure, Function Code F-122, Location Type...More

Mortise Lockset,Entry/Office,Rose Trim
  • TOWNSTEEL
  • Mortise Lockset, Entry/Office, Rose Trim Mortise Lockset,Entry/Office,Rose Trim
  • Item # 45LT60
  • Mfr. Model # MSS-04-S-626
  • Mortise Lockset, Style Sentinel , Function Entry/Office, Function Code F-04, Location Type Commercial,...More

Mortise Lockset,Satn Chrm,Fail Sec 24VDC
  • TOWNSTEEL
  • Mortise Lockset, Satn Chrm, Fail Sec 24VDC Mortise Lockset,Satn Chrm,Fail Sec 24VDC
  • Item # 45LU65
  • Mfr. Model # MSE-242-S-RQE-626
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Secure, Function Code F-242, Location Type...More

Mortise Lockset,Fail Secure 24 VDC
  • TOWNSTEEL
  • Mortise Lockset, Fail Secure 24 VDC Mortise Lockset,Fail Secure 24 VDC
  • Item # 45LU34
  • Mfr. Model # MSS-242-S-RQE-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Secure, Function Code F-242, Location Type...More

Mortise Lockset,Rose Trim,Fail Secure
  • TOWNSTEEL
  • Mortise Lockset, Rose Trim, Fail Secure Mortise Lockset,Rose Trim,Fail Secure
  • Item # 45LU46
  • Mfr. Model # MSS-122-S-DC-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Secure , Function Code F-122, Location Type...More

Mortise Lockset,OilRubdBrnz,FailSf 24VDC
  • TOWNSTEEL
  • Mortise Lockset, OilRubdBrnz, FailSf 24VDC Mortise Lockset,OilRubdBrnz,FailSf 24VDC
  • Item # 45LU72
  • Mfr. Model # MSE-241-S-DB-613
  • Mortise Lockset, Style Sentinel , Function Storeroom, Fail Safe, Function Code F-241, Location Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More