Skip Content

Filter Results By

Item
Connection Type
Handle Length
Handle Material
Handle Color
Brand
Price
Shop By
Ratings

Mop Handles and Frames

40 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
60" Wood, Clip On Dust Mop Handle
58" Microfiber/Powder Coated Aluminum, Straight and Ergonom
60" Fiberglass, Clip On Dust Mop Handle
60" Bamboo/Poplar, Clip On Dust Mop Handle
60" Vinyl Coated Tubular Steel, Snap On Dust Mop
60" Fiberglass, Sliding Collar Dust Mop Handle
60" Fiberglass, Jaw Mop Handle
  • TOUGH GUY
  • 60" Fiberglass, Jaw Mop Handle 60" Fiberglass, Jaw Mop Handle
  • Item # 1NFF4
  • Mfr. Model # 1NFF4
  • Mop Handle, Connection Type Jaw, Handle Length 60 In., For Use With All Standard Wet or Dry Mop Heads, Handle...More

48 to 72" Powder Coated Aluminum, Straight and Ergonom
54" Wood, Wire Dust Mop Frame and Handle
60" Plastic, Screw Type Head Design Mop Handle
39 to 60" Aluminum Handle
Dust Mop Frame,,Black,18 In x 5 In
13-1/8" Rubber, Slide On Flexible Frame
  • RUBBERMAID
  • 13-1/8" Rubber, Slide On Flexible Frame 13-1/8" Rubber, Slide On Flexible Frame
  • Item # 3HKA6
  • Mfr. Model # FGQ85500BK00
  • Flexible Frame, Connection Type Slide On, Handle Length 13-1/8 In., Frame Length 13-1/8 In., Frame Width...More

4" Aluminum, Spring Clip Dust Mop Frame
  • BIOFIBER
  • 4" Aluminum, Spring Clip Dust Mop Frame 4" Aluminum, Spring Clip Dust Mop Frame
  • Item # 5NJK4
  • Mfr. Model # SCF244
  • Dust Mop Frame, Connection Type Spring Clip, Handle Length 4 In., Frame Length 4 In., Frame Width 24 In., For...More

54" Fiberglass, Wedge Dust Mop Frame
60" Vinyl Covered Wood, Sliding Collar Dust Mop Handle
Slide On Dust Mop Frame
Results per page:  16 | 32 | 48

Shop at Grainger for mop handles and frames made from a wide range of materials and connection types. Choose from a selection handle materials including aluminum, bamboo, fiberglass, and stainless steel to find the right strength-to-weight ratio. Connect mop handles to mop heads using a variety of connection types including bolt on, clamp, ergonomic, quick change, side gate, and slide on.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More