Skip Content

Filter Results By

Product Categories

MOON AMERICAN

66 Results Found that Include 311 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fire Hydrant Breakable Cap, Caps Fittings Sub-Category, Nonthrea
  • Hydrant and Hose Rack Gate Valves Hydrant and Hose Rack Gate Valves
  • Multiple product options available

    Hydrant and Hose Rack Gate Valves; Varies by Item, Pipe Size, Connection, Max. Pressure, Stem Type, Top of Handle to Inlet Center, Inlet to Outlet Length, and Body...More

Jet And Fan Nozzle,3/4 In,Aluminum
  • MOON AMERICAN
  • Jet And Fan Nozzle, 3/4 In, Aluminum Jet And Fan Nozzle,3/4 In,Aluminum
  • Item # 41H482
  • Mfr. Model # 543-0751014
  • Jet And Fan Nozzle, Inlet Size 3/4 In., Base Type Rigid, Grip Type Bale Handle, Activates By Twist, Thread...More

Angle Hose Valve,Brass
  • MOON AMERICAN
  • Angle Hose Valve, Brass Angle Hose Valve,Brass
  • Item # 4KR36
  • Mfr. Model # 171-1561
  • Angle Gate Valve, Pipe Size 1-1/2 In., Connection Type FNPT, Body Material Brass with Aluminum Wheel,...More

Nozzle With Shut Off,1 In,Rigid,Aluminum
  • MOON AMERICAN
  • Nozzle With Shut Off, 1 In, Rigid, Aluminum Nozzle With Shut Off,1 In,Rigid,Aluminum
  • Item # 41H477
  • Mfr. Model # 541-1014
  • Nozzle With Shut Off, Inlet Size 1 In., Base Type Rigid, Grip Type No Grip, Activates By Twist, Thread Type...More

Pin Rack Nipple,1-1/2 In
  • MOON AMERICAN
  • Pin Rack Nipple, 1-1/2 In Pin Rack Nipple,1-1/2 In
  • Item # 4KR28
  • Mfr. Model # 5358-1521
  • 1-1/2 In. Pin Rack Nipple, Connection 1-1/2 In. Male NPT x 1-1/2 In. Male NST, Material of Construction...More

Straight Stream Nozzle,1-1/2 In,Rigid
  • MOON AMERICAN
  • Straight Stream Nozzle, 1-1/2 In, Rigid Straight Stream Nozzle,1-1/2 In,Rigid
  • Item # 41H476
  • Mfr. Model # 518-1524
  • Straight Stream Nozzle, Inlet Size 1-1/2 In., Base Type Rigid, Grip Type No Grip, Activates By Twist, Thread...More

Plastic Nozzle W/Tips,1-1/2 In,Plastic
  • MOON AMERICAN
  • Plastic Nozzle W/Tips, 1-1/2 In, Plastic Plastic Nozzle W/Tips,1-1/2 In,Plastic
  • Item # 41H483
  • Mfr. Model # 99-15125375
  • Plastic Nozzle W/Tips, Inlet Size 1-1/2 In., Base Type Rigid, Grip Type No Grip, Activates By Twist, Thread...More

Steel Fire Hose Pin Rack, 100 ft. Hose Capacity, For&#
Adjustable Storz Hydrant Wrench, All Sizes of Square and&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More