Skip Content

Filter Results By

Item
Diameter
Thickness
Brand
Price
  • View MoreView Less
Shop By
Ratings

Molded and Surface Stripping Wheels

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Stripe Off Wheel,4 In Diax5/8 Tx3/8-16
    • 3M
    • Stripe Off Wheel, 4 In Diax5/8 Tx3/8-16Stripe Off Wheel,4 In Diax5/8 Tx3/8-16
    • Item # 2EXZ7
    • Mfr. Model # 07498
    • Stripe Off Wheel, Foam With 3/8 In. Mandrel, Diameter 4 In., Thickness 5/8 In., Mounting Type Threaded...More

    Paint/Rust Strip Wheel,4 In Diax5/8 In T
    • 3M
    • Paint/Rust Strip Wheel, 4 In Diax5/8 In TPaint/Rust Strip Wheel,4 In Diax5/8 In T
    • Item # 2EXZ5
    • Mfr. Model # 03171
    • Paint and Rust Stripping Wheel, Non-Woven, Diameter 4 In., Thickness 5/8 In., Mounting Type Non-Threaded...More

    Paint/Rust Strip Wheel,4 In Diax5/8 In T
    • 3M
    • Paint/Rust Strip Wheel, 4 In Diax5/8 In TPaint/Rust Strip Wheel,4 In Diax5/8 In T
    • Item # 2EXZ6
    • Mfr. Model # 03172
    • Paint and Rust Stripping Wheel, Non-Woven, Heavy Duty, Diameter 4 In., Thickness 5/8 In., Mounting Type...More

    Wheel,Cup
    • 3M
    • Wheel, CupWheel,Cup
    • Item # 4ZR16
    • Mfr. Model # 04153
    • Clean and Strip Cup Wheel, Non-Woven, Diameter 4 In., Mounting Type Threaded Mandrel, Mounting Size 5/8...More

    Molded Wheel,NonWovn,8x1x3,240/100 Grit
    • 3M
    • Molded Wheel, NonWovn, 8x1x3,240/100 GritMolded Wheel,NonWovn,8x1x3,240/100 Grit
    • Item # 2DHN9
    • Mfr. Model # 33075
    • Molded Wheel, Non-Woven, Series XR, Diameter 8 In., Thickness 1 In., Mounting Type Arbor Hole, Mounting Size...More

    Molded Wheel,NonWoven,6x1x1,240/100 Grit
    • 3M
    • Molded Wheel, NonWoven, 6x1x1,240/100 GritMolded Wheel,NonWoven,6x1x1,240/100 Grit
    • Item # 2FXC8
    • Mfr. Model # 33073
    • Molded Wheel, Non-Woven, Series XR, Diameter 6 In., Thickness 1 In., Mounting Type Arbor Hole, Mounting Size...More

    Molded Wheel,NonWvn,6x1/2x1,120/80G,PK2
    • 3M
    • Molded Wheel, NonWvn, 6x1/2x1,120/80G, PK2Molded Wheel,NonWvn,6x1/2x1,120/80G,PK2
    • Item # 2AZV7
    • Mfr. Model # 33067
    • Molded Wheel, Non-Woven, Series XR, Diameter 6 In., Thickness 1/2 In., Mounting Type Arbor Hole, Mounting...More

    Molded Wheel,NonWoven,6x1x1,120/80 Grit
    • 3M
    • Molded Wheel, NonWoven, 6x1x1,120/80 GritMolded Wheel,NonWoven,6x1x1,120/80 Grit
    • Item # 2DHN4
    • Mfr. Model # 33068
    • Molded Wheel, Non-Woven, Series XR, Diameter 6 In., Thickness 1 In., Mounting Type Arbor Hole, Mounting Size...More

    Molded Wheel,NonWovn,8x1x3,120/80 Grit
    • 3M
    • Molded Wheel, NonWovn, 8x1x3,120/80 GritMolded Wheel,NonWovn,8x1x3,120/80 Grit
    • Item # 2DKY1
    • Mfr. Model # 33070
    • Molded Wheel, Non-Woven, Series XR, Diameter 8 In., Thickness 1 In., Mounting Type Arbor Hole, Mounting Size...More

    Molded Wheel,NonWovn,8x1/2x3,120/80G,PK2
    • 3M
    • Molded Wheel, NonWovn, 8x1/2x3,120/80G, PK2Molded Wheel,NonWovn,8x1/2x3,120/80G,PK2
    • Item # 2JET7
    • Mfr. Model # 33069
    • Molded Wheel, Non-Woven, Series XR, Diameter 8 In., Thickness 1/2 In., Mounting Type Arbor Hole, Mounting...More

    Molded Wheel,NonWvn,6x1/2x1,240/100G,PK2
    • 3M
    • Molded Wheel, NonWvn, 6x1/2x1,240/100G, PK2Molded Wheel,NonWvn,6x1/2x1,240/100G,PK2
    • Item # 2FXC3
    • Mfr. Model # 33072
    • Molded Wheel, Non-Woven, Series XR, Diameter 6 In., Thickness 1/2 In., Mounting Type Arbor Hole, Mounting...More

    Coating Removal Disc,7 in.
    • SCOTCH-BRITE
    • Coating Removal Disc, 7 in.Coating Removal Disc,7 in.
    • Item # 20RU26
    • Mfr. Model # CR-DH
    • Coating Removal Disc, Hook-and-Loop, Series CR-DH, Diameter 7 In., Thickness 1/64 In., Mounting Type Backing...More

    Results per page: 16 | 32 | 48

      For smoother surfaces and sharper edges, Grainger carries many rugged bench grinding wheels and pedestal grinding wheels. Abrasive grinding wheels are typically used to remove burrs on steel parts and to sharpen high-speed cutting tools. Aluminum oxide abrasive wheels are recommended for general purpose grinding on most steels and metals, while a silicon carbide grinding wheel is preferred for grinding hard, cemented carbide tooling and non-ferrous materials. Find them all here.