Skip Content

Filter Results By

Item
  • View MoreView Less
Size
Net Weight (Oz.)
Operating Temp. (F)
  • View MoreView Less
Characteristics
  • View MoreView Less
Application
  • View MoreView Less
Standards
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Mold Release Agents

20 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Silicone Mold Release,16 Oz,Net 12 Oz
    • CRC
    • Silicone Mold Release, 16 Oz, Net 12 OzSilicone Mold Release,16 Oz,Net 12 Oz
    • Item # 1HBL1
    • Mfr. Model # 03302
    • HD Silicone Mold Release, Size 16 Oz, Net Weight 12 Oz, Operating Temp Up to 600 F, 5% Silicone Solids,...More

    Urethane/Styrene Mold Release,16 Oz
    • SPRAYON
    • Urethane/Styrene Mold Release, 16 OzUrethane/Styrene Mold Release,16 Oz
    • Item # 4TA93
    • Mfr. Model # S00315
    • Urethane/Styrene Mold Release, Size 16 Oz, Net Weight 12 Oz, Operating Temp 40 to 550 F, Provides Maximum...More

    Dry Film PTFE Lubricant,16Oz,Net 12Oz
    • LPS
    • Dry Film PTFE Lubricant, 16Oz, Net 12OzDry Film PTFE Lubricant,16Oz,Net 12Oz
    • Item # 4KK82
    • Mfr. Model # 02616
    • Dry Film PTFE Lubricant, Size 16 Oz, Net Weight 12 Oz, Operating Temp -40 to 500 F, White Solid, Dry Film,...More

    Silicone Spray,Low VOC,24 oz.
    • 3M
    • Silicone Spray, Low VOC, 24 oz.Silicone Spray,Low VOC,24 oz.
    • Item # 15E724
    • Mfr. Model # 62-4699-4930-9
    • Silicone Spray, Low VOC, Size (Oz.) 24, Net Weight (Oz.) 13.4, Temp. Range (F) -30 to 350 Degrees ,...More

    Food Grade Mold Release,16 Oz,Net 12 Oz
    • SPRAYON
    • Food Grade Mold Release, 16 Oz, Net 12 OzFood Grade Mold Release,16 Oz,Net 12 Oz
    • Item # 4TA95
    • Mfr. Model # S00303
    • Food Grade Mold Release, Size 16 Oz, Net Weight 12 Oz, Operating Temp 40 to 550 F, Low Viscosity Silicone...More

    Lecithin Mold Release,16 Oz,Net 12 Oz
    • CRC
    • Lecithin Mold Release, 16 Oz, Net 12 OzLecithin Mold Release,16 Oz,Net 12 Oz
    • Item # 2F128
    • Mfr. Model # 03306
    • Lecithin Mold Release, Size 16 Oz, Net Weight 12 Oz, Operating Temp -40 to 500 F, Clear, Oily, Colorless,...More

    Dry Film Silicone Lubricant,11oz,Aerosol
    Silicone Mold Release,Food Grade,16 Oz.
    • CRC
    • Silicone Mold Release, Food Grade, 16 Oz.Silicone Mold Release,Food Grade,16 Oz.
    • Item # 22N698
    • Mfr. Model # 3301
    • Silicone Mold Release, Size 16 oz., Net Weight (Oz.) 11.5, Operating Temp. (F) Up to 600 Degrees , Oily,...More

    Mold Cleaner/Inhibitor,16 Oz
    • SPRAYON
    • Mold Cleaner/Inhibitor, 16 OzMold Cleaner/Inhibitor,16 Oz
    • Item # 6GDY8
    • Mfr. Model # S00351
    • Mold Cleaner/Inhibitor, Size 16 Oz., Net Weight 12 Oz., Non-abrasive, Fine Protective Film, Non Flamable,...More

    Mold Release,Biodegradable,5 gal.
    • RENEWABLE LUBRICANTS
    • Mold Release, Biodegradable, 5 gal.Mold Release,Biodegradable,5 gal.
    • Item # 30WL68
    • Mfr. Model # 86414
    • Mold Release, Size 5 gal., Net Weight (Oz.) 720, Operating Temp. (F) -10 Degrees to 527 Degrees , Light...More

    Dry Powder Mold Release,16 Oz
    • SPRAYON
    • Dry Powder Mold Release, 16 OzDry Powder Mold Release,16 Oz
    • Item # 6GDY6
    • Mfr. Model # S00312
    • Dry Powder Mold Release, Size 16 Oz., Net Weight 12 Oz., Operating Temp. 40 to 450 F, Controls Hot Spots,...More

    Silicone Mold Release,16 Oz
    • SPRAYON
    • Silicone Mold Release, 16 OzSilicone Mold Release,16 Oz
    • Item # 6GDY3
    • Mfr. Model # S00305
    • Silicone Mold Release, Size 16 Oz., Net Weight 12 Oz., Operating Temp. 40 to 550 F, Minimizes Crazing,...More

    Boron Nitride Mold Release,16oz,Net 10oz
    • CRC
    • Boron Nitride Mold Release, 16oz, Net 10ozBoron Nitride Mold Release,16oz,Net 10oz
    • Item # 2F127
    • Mfr. Model # 03310
    • Boron Nitride Mold Release, Size 16 Oz, Net Weight 10 Oz, Operating Temp -40 to 800 F, Non Reactive and Non...More

    Indoor/Outdoor Mold Saver,16 Oz
    • SPRAYON
    • Indoor/Outdoor Mold Saver, 16 OzIndoor/Outdoor Mold Saver,16 Oz
    • Item # 6GDY7
    • Mfr. Model # S00361
    • Indoor/Outdoor Mold Saver, Size 16 Oz., Net Weight 12 Oz., Firm, Non Tacky, Wax Type Transparent Film No...More

    Paintable Mold Release/Lubricant,16 Oz
    • SPRAYON
    • Paintable Mold Release/Lubricant, 16 OzPaintable Mold Release/Lubricant,16 Oz
    • Item # 6GDY5
    • Mfr. Model # S00314
    • Paintable Lecithin Mold Release/Lubricant, Size 16 Oz., Net Weight 12 Oz., Operating Temp. 40 to 350 F, Non...More

    Mold Release,Biodegradable,55 gal.
    • RENEWABLE LUBRICANTS
    • Mold Release, Biodegradable, 55 gal.Mold Release,Biodegradable,55 gal.
    • Item # 30WL69
    • Mfr. Model # 86416
    • Mold Release, Size 55 gal., Net Weight (Oz.) 7200, Operating Temp. (F) -10 Degrees to 527 Degrees , Light...More

    Spinnerette
    • SPRAYON
    • SpinneretteSpinnerette
    • Item # 6KDT8
    • Mfr. Model # A00536000
    • Spinnerette, Size 12 oz., Net Weight (Oz.) 12, Operating Temp. (F) 70 F, Non-Flammable, Low Odor, Aerosol...More

    Results per page: 16 | 32 | 48

      Grainger carries a diverse selection of mold release agents that can prevent fouling to help ensure the highest number of releases possible in molding and casting applications. Help reduce downtime and lower reject rates and attain higher quality products, which can result in increased profitability over the long run. Shop Grainger today for spray-on mold release agents for use in injection and compression molding, metal die casting and more.