Skip Content

Filter Results By

Applied Filters Clear All

Moisture Meter Accessories

65 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Replacement Moisture Ext Probe
  • EXTECH
  • Replacement Moisture Ext Probe Replacement Moisture Ext Probe
  • Item # 6YNH0
  • Mfr. Model # MO290-EP
  • Replacement Moisture Ext Probe, For Use With MO290 (2ENE8), MO295 (2ENE9) And MO297 (4LZK9) Moisture Meters,...More

Replacement Pins,PK6
  • EXTECH
  • Replacement Pins, PK6 Replacement Pins,PK6
  • Item # 6YNH3
  • Mfr. Model # MO290-PINS-EP
  • Replacement Pins, For Use With MO290-EP (6YNH0) Moisture Probe, Includes (6) 3.5 In./8.9cm And (6) 6.5...More

Moisture Meter Slide Hammer Probe
Replacement Pins,(2) 2 in. Pins
Replacement Pins,(2) 6 in. Pins
Moisture Meter Replacement Pins,PK50
Baseboard Moisture Probe
  • EXTECH
  • Baseboard Moisture Probe Baseboard Moisture Probe
  • Item # 6YNG9
  • Mfr. Model # MO290-BP
  • Baseboard Moisture Probe, For Use With MO265 (6YNG4), MO270 (6YNG5), MO290 (2ENE8), MO295 (2ENE9) And MO297...More

Moisture Hammer Probe
  • EXTECH
  • Moisture Hammer Probe Moisture Hammer Probe
  • Item # 6YNH1
  • Mfr. Model # MO290-HP
  • Moisture Hammer Probe, For Use With, MO290 (2ENE8), MO295 (2ENE9) And MO297 (4LZK9) Moisture Meters, Includes...More

Replacement Pins,For 1VXR9,PK50
Replacement Pins,PK20
  • EXTECH
  • Replacement Pins, PK20 Replacement Pins,PK20
  • Item # 6YNH4
  • Mfr. Model # MO290-PINS-HP
  • Replacement Pins, For Use With MO290-HP (6YNH1) Moisture Probe, Includes 20 Pins (1.6 In./4cm) And 2 Lock...More

Extenders,For Use With MO290EP
Replacement Vane for EQ Meters
Hygrostick Replacement rh & Temp Sensor
ATC Temperature Probe Moisture Meter
Heavy Duty Extension Lead
  • GE
  • Heavy Duty Extension Lead Heavy Duty Extension Lead
  • Item # 3MLL4
  • Mfr. Model # BLD5060
  • Extension Lead, For Use With BLD2000 Mini, BLD5360 Surveymaster, BLD5364 Surveymaster Lite, BLD5800LH and...More

Replacement Pins,PK20
  • GE
  • Replacement Pins, PK20 Replacement Pins,PK20
  • Item # 3YYE5
  • Mfr. Model # BLD0500
  • Replacement Pins, For Use With BLD2000 Mini, BLD5360 Surveymaster, BLD5364 Surveymaster Lite, BLD5060 Heavy...More

Hand Probe with  5/8" Pins
MSTRE METER REPL SENSOR PINS,PK24
Moisture Meter Hammer Electrode Slide
RPL 18IN HAY PROBE FOR M507-6600
Hammer and Wall Cavity Probe Kit,2 yr.
Replacement Pins,(2) 4 in. Pins
Replacement Pins,(20) 2 in. Pins
Hammer Probe,2 yr. Warranty L
Wall Cavity Probe,2 yr. Warranty L
E-14C ELECTRODE
Insulated Electrode 7In,PR
MINI BNC CABLE E-12 ELECTRODE
Calibration Check Moisture Encounter
Replacement Pins 2mm dia,For Mfr No MR05
Concrete Hole liner,with Caps,(50) Sets
Replacement Pins 3mm,For Mfr No MR05
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More