Skip Content

Filter Results By

Item
  • View MoreView Less
Overall Width
Overall Length
  • View MoreView Less
Platform Height
Price

Modular Wheelchair Ramps

15 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Intermediate Landing,Alum,61.75x84.5 In
    Switchback Landing,Alum,123.5 x 60.25 In
    Intermediate Landing,Alum,52.25x71.75 In
    Landing Section Door,Alum,61.75x84.5 In
    Step Attachment,Aluminum,52-3/8 x 124 In
    Intermediate Landing,Alum,61.75x60.25 In
    Step Attachment,Aluminum,52-3/8 x 82 In
    • LINETT
    • Step Attachment, Aluminum, 52-3/8 x 82 InStep Attachment,Aluminum,52-3/8 x 82 In
    • Item # 36L604
    • Mfr. Model # USA30
    • Step Attachment, Material Aluminum, Overall Width 52-3/8 In, Overall Length 82 In, Load Capacity 100 lb./sq....More

    Switchback Landing,Aluminum,72x110.75 In
    Landing At Door,Aluminum,61.75x60.25 In
    Door Landing,Aluminum,61.75 x 60.25 In
    Ramp Section,Aluminum,52.25 x 72 In
    • LINETT
    • Ramp Section, Aluminum, 52.25 x 72 InRamp Section,Aluminum,52.25 x 72 In
    • Item # 36L598
    • Mfr. Model # UCBCRS46
    • Ramp Section, Material Aluminum, Overall Width 52-1/4 In, Overall Length 72 In, Load Capacity 100 lb./sq....More

    Step Attachment,Aluminum,52-3/8 x 110 In
    Ramp Section,Aluminum,52.25 x 72 In
    • LINETT
    • Ramp Section, Aluminum, 52.25 x 72 InRamp Section,Aluminum,52.25 x 72 In
    • Item # 36L593
    • Mfr. Model # UIBCRS46
    • Ramp Section, Material Aluminum, Overall Width 52-1/4 In, Overall Length 72 In, Load Capacity 100 lb./sq....More

    Intermediate Landing,Alum,52.25x71.75 In
    Step Attachment,Aluminum,52-3/8 x 96 In
    • LINETT
    • Step Attachment, Aluminum, 52-3/8 x 96 InStep Attachment,Aluminum,52-3/8 x 96 In
    • Item # 36L605
    • Mfr. Model # USA35
    • Step Attachment, Material Aluminum, Overall Width 52-3/8 In, Overall Length 96 In, Load Capacity 100 lb./sq....More

    Results per page: 16 | 32 | 48

      Make buildings handicap accessible with modular wheelchair ramps from Grainger. Landings are cross-hatched non-skid in all directions. Decking is continuous, no gaps or raised metal connections to trip over. Legs are part of the handrail system and directly under ramp, allowing for skirting, eliminating tripping from outside leg support. They are compliant with ADA, federal, state and local codes. Buy modular wheelchair ramps from Grainger today!