Filter Results By

Item
Work Surface Material
Work Surface Width
Number of Storage Cabinets
Number of Shelving Units
Number of Wardrobe Lockers
Number of Pedestals
Price

Modular Storage Units

20 Results Found that Include 20 Products 

 |  Results per page: 16 | 32 | 48

    Open Modular Storage Unit, 132In, Hardwood

    HALLOWELL

    Grainger Item # 22CT58 | Mfr. Model # FKOPENSTOR-SM-M

    Catalog Page # 1954 (PDF)

    Open Modular Storage Unit, Overall Height 78 In., Overall Width 132 In., Overall Depth 24 In., Color...More

    Open Modular Storage Unit, 132In, 12ga Stl

    HALLOWELL

    Grainger Item # 22CT59 | Mfr. Model # FKOPENSTOR-SM-S

    Catalog Page # 1954 (PDF)

    Open Modular Storage Unit, Overall Height 78 In., Overall Width 132 In., Overall Depth 24 In., Color...More

    Mixed Modular Storage Unit, 168In, 12 ga.

    HALLOWELL

    Grainger Item # 22CT69 | Mfr. Model # FKMIXEDSTOR-LG-S

    Catalog Page # 1954 (PDF)

    Mixed Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Open Modular Storage Unit, 168In, Hardwood

    HALLOWELL

    Grainger Item # 22CT60 | Mfr. Model # FKOPENSTOR-LG-M

    Catalog Page # 1954 (PDF)

    Open Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Complete Modular Storage Unit, 168In, Hdwd

    HALLOWELL

    Grainger Item # 22CT70 | Mfr. Model # FKCOMPLETE-SM-M

    Catalog Page # 1954 (PDF)

    Complete Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Basic Modular Storage Unit, 60 In, Hardwd

    HALLOWELL

    Grainger Item # 22CT54 | Mfr. Model # FKBASIC-SM-M

    Catalog Page # 1954 (PDF)

    Basic Modular Storage Unit, Overall Height 78 In., Overall Width 60 In., Overall Depth 24 In., Color...More

    Secure Modular Storage Unit, 168In, 12 ga.

    HALLOWELL

    Grainger Item # 22CT65 | Mfr. Model # FKSECURESTOR-LG-S

    Catalog Page # 1954 (PDF)

    Secure Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Open Modular Storage Unit, 168In, 12ga Stl

    HALLOWELL

    Grainger Item # 22CT61 | Mfr. Model # FKOPENSTOR-LG-S

    Catalog Page # 1954 (PDF)

    Open Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Complete Modular Storage Unit, 168In, 12ga

    HALLOWELL

    Grainger Item # 22CT71 | Mfr. Model # FKCOMPLETE-SM-S

    Catalog Page # 1954 (PDF)

    Complete Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Basic Modular Storage Unit, 60In, 12ga Stl

    HALLOWELL

    Grainger Item # 22CT55 | Mfr. Model # FKBASIC-SM-S

    Catalog Page # 1954 (PDF)

    Basic Modular Storage Unit, Overall Height 78 In., Overall Width 60 In., Overall Depth 24 In., Color...More

    Mixed Modular Storage Unit, 132In, Hardwd

    HALLOWELL

    Grainger Item # 22CT66 | Mfr. Model # FKMIXEDSTOR-SM-M

    Catalog Page # 1954 (PDF)

    Mixed Modular Storage Unit, Overall Height 78 In., Overall Width 132 In., Overall Depth 24 In., Color...More

    Secure Modular Storage Unit, 132In, Hardwd

    HALLOWELL

    Grainger Item # 22CT62 | Mfr. Model # FKSECURESTOR-SM-M

    Catalog Page # 1954 (PDF)

    Secure Modular Storage Unit, Overall Height 78 In., Overall Width 132 In., Overall Depth 24 In., Color...More

    Complete Modular Storage Unit, 210In, Hdwd

    HALLOWELL

    Grainger Item # 22CT72 | Mfr. Model # FKCOMPLETE-LG-M

    Catalog Page # 1954 (PDF)

    Complete Modular Storage Unit, Overall Height 78 In., Overall Width 210 In., Overall Depth 24 In., Color...More

    Basic Modular Storage Unit, 72 In, Hardwd

    HALLOWELL

    Grainger Item # 22CT56 | Mfr. Model # FKBASIC-LG-M

    Catalog Page # 1954 (PDF)

    Basic Modular Storage Unit, Overall Height 78 In., Overall Width 72 In., Overall Depth 24 In., Color...More

    Mixed Modular Storage Unit, 132In, 12 ga.

    HALLOWELL

    Grainger Item # 22CT67 | Mfr. Model # FKMIXEDSTOR-SM-S

    Catalog Page # 1954 (PDF)

    Mixed Modular Storage Unit, Overall Height 78 In., Overall Width 132 In., Overall Depth 24 In., Color...More

    Secure Modular Storage Unit, 132In, 12 ga.

    HALLOWELL

    Grainger Item # 22CT63 | Mfr. Model # FKSECURESTOR-SM-S

    Catalog Page # 1954 (PDF)

    Secure Modular Storage Unit, Overall Height 78 In., Overall Width 132 In., Overall Depth 24 In., Color...More

    Complete Modular Storage Unit, 210In, 12ga

    HALLOWELL

    Grainger Item # 22CT73 | Mfr. Model # FKCOMPLETE-LG-S

    Catalog Page # 1954 (PDF)

    Complete Modular Storage Unit, Overall Height 78 In., Overall Width 210 In., Overall Depth 24 In., Color...More

    Basic Modular Storage Unit, 72In, 12ga Stl

    HALLOWELL

    Grainger Item # 22CT57 | Mfr. Model # FKBASIC-LG-S

    Catalog Page # 1954 (PDF)

    Basic Modular Storage Unit, Overall Height 78 In., Overall Width 72 In., Overall Depth 24 In., Color...More

    Mixed Modular Storage Unit, 168In, Hardwd

    HALLOWELL

    Grainger Item # 22CT68 | Mfr. Model # FKMIXEDSTOR-LG-M

    Catalog Page # 1954 (PDF)

    Mixed Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Secure Modular Storage Unit, 168In, Hardwd

    HALLOWELL

    Grainger Item # 22CT64 | Mfr. Model # FKSECURESTOR-LG-M

    Catalog Page # 1954 (PDF)

    Secure Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

     |  Results per page: 16 | 32 | 48

      Browse a selection of modular storage units from Grainger. 22" wide peg board panels are designed to be mounted to side of cabinets and/or lockers, when the cabinets and/or lockers are positioned next to workbench. Color for all modular storage units are midnight ebony bodies and posts with relay red doors, drawer fronts and shelf beams, All units include hammer tone textured finish.

      loader image