Skip Content

Filter Results By

Item
Male/Female
Color
For Use With
Material
Backing Material
Brand
Price
Shop By

Modular Mat Edging

35 Results Found that Include 114 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • WEARWELL
  • Mat Edging Mat Edging
  • Multiple product options available

    Mat Edging and For Use With 24/Seven(R) Mats, Varies by: Color and Male/Female

  • WEARWELL
  • Mat Ramp Mat Ramp
  • Multiple product options available

    Mat Ramp, Varies by: Color, For Use With, and Male/Female

  • ADVANTAGE MATS
  • Mat Ramp Mat Ramp
  • Multiple product options available

    Multiple product options available

Modular Lok-Tyle,Black,2" x 12"
  • DECK MAT
  • Side Trim Side Trim
  • Multiple product options available

    Side Trim and For Use With Deck Mat, Varies by: Color

StraightCableBridgKit,Blue,YlwBrdr,3x18"
  • DECK MAT
  • Corner Trim Corner Trim
  • Multiple product options available

    Corner Trim and For Use With Deck Mat, Varies by: Color

  • NOTRAX
  • Mat Ramp Mat Ramp
  • Multiple product options available

    Mat Ramp, Varies by: Color, For Use With, and Male/Female

Inside Corner,Yellow,6" x 9"
  • MASTER STOP
  • Mat Edging Mat Edging
  • Multiple product options available

    Mat Edging, Yellow, and For Use With Master Stop Grit Tiles, Varies by: Male/Female

Ramp with Corner,Yellow,3" x 15"
Mat Connector,Black, x 9-1/8"
  • NOTRAX
  • Mat Corner Mat Corner
  • Multiple product options available

    Mat Corner and For Use With Flex-LoK(TM) Mats, Varies by: Color

Mat Corner,Black,4-1/2" x 23-1/8"
  • WEARWELL
  • Ramp Ramp
  • Multiple product options available

    Multiple product options available

Dri-Dek Edge Tiles,Yellow,2" x 12"
Dri-Dek Corner Tiles,Gray,2" x 2"
Dri-Dek Edge Tiles,Black,2" x 12"
Dri-Dek Corner Tiles,Black,2" x 2"
Dri-Dek Edge Tiles,White,2" x 12"
Dri-Dek Edge Tiles,Blue,2" x 12"
Mat Side Connector,Brown, x
  • NOTRAX
  • Mat Side Connector, Brown, x Mat Side Connector
  • Item # 3TTK3
  • Mfr. Model # T15KA000BR
  • Mat Side Connector, Brown, For Use With Optimat(R) Antifatigue Mats with 36 In. Sides, Thickness 1/2 In.,...More

Dri-Dek Corner Tiles,Blue,2" x 2"
Dri-Dek Corner Tiles,Yellow,2" x 2"
Dri-Dek Edge Tiles,Gray,2" x 12"
Results per page:  16 | 32 | 48

Choose from a wide selection of modular mat edging from Grainger. There are mat connectors, corners, edging, ramps and side connectors. You can find corner trims, outside corners, rubber borders, side trims, stacker connectors and more. Solid grid mats are for use in dry areas. Open grid mats are for wet areas where drainage and airflow are important.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More