Skip Content

Filter Results By

Modular Drawer Cabinets

10 Results Found that Include 372 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • STANLEY VIDMAR
  • Stanley Vidmar Modular Drawer Cabinet Stanley Vidmar Modular Drawer Cabinet
  • Multiple product options available

    When loads are evenly distributed, these modular drawer cabinets offer a 400-lb. capacity per drawer. They also feature all-welded steel construction, a powder-coated finish, and a single-key locking system. Adjustable partitions and dividers allow configuring compartments to meet specific needs.

    Multiple product options available

  • LISTA
  • Lista Modular Drawer Cabinet Lista Modular Drawer Cabinet
  • Multiple product options available

    These welded steel cabinets feature built-in drawer locking systems to provide safe and secure storage for valuable tools, machine parts, hardware, and equipment manuals. The rugged cabinets also feature fully extendable drawers, stacking capabilities, and a safety system that allows only one drawer to open at a time to help prevent tipping.

    Multiple product options available

Modular Drawer Cabinet, 59" Overall Height, 30" Overal
Modular Drawer Cabinet, 59" Overall Height, 30" Overal
Modular Drawer Cabinet, 59" Overall Height, 30" Overal
  • LISTA
  • Lista Mobile Modular Drawer Cabinet Lista Mobile Modular Drawer Cabinet
  • Multiple product options available

    These modular drawer cabinets help to provide safe and secure storage for valuable tools, machine parts, hardware, and equipment manuals. The rugged, lockable steel cabinets feature fully extendable drawers and stacking capabilities to help save floor space.

    Multiple product options available

Modular Drawer Cabinet, 59" Overall Height, 30" Overal
  • STANLEY VIDMAR
  • Modular Drawer Cabinet, 59" Overall Height, 30" Overall Width, 27-3/4" Overall Depth Modular Drawer Cabinet, 59" Overall Height, 30" Overall Width, 27-3/4" Overall Depth
  • Modular Drawer Cabinet, Overall Height 59 In., Overall Width 30 In., Overall Depth 27-3/4 In., Drawer Height 3-7/8 In., 5-3/8 In., 7 In., 8-1/2 In., Drawer Width 25-1/4 In., Drawer Depth 25-1/4 In., Number of Drawers 8, Number of Compartments (1) 20 (3 7/8) In., (1) 16 (3 7/8 In.), (1) 16 (5 3/8 In.), (1) 12 (5 3/8 In.), (1) 8 (5 3/8 In.), (1) 12 (7 In.), (1) 8 (7 In.), (1) 8 (8 1/2 In.), Drawer Capacity 400 lb., Material Steel, Color Dark Blue, Powder Coated Finish

  • Item # 36NL32
  • Mfr. Model # SEP3371AL
  • Modular Drawer Cabinet, Overall Height 59 In., Overall Width 30 In., Overall Depth 27-3/4 In., Drawer Height...More

  • LYON
  • Lyon Modular Drawer Cabinet Lyon Modular Drawer Cabinet
  • Multiple product options available

    These modular drawer cabinets feature fully extendable drawers with double-wall construction and ball-bearing, ladder brace suspension. Slotted interior drawer walls also help to easily compartmentalize and organize parts. Use to provide safe and secure storage for your valuable tools, machine parts, hardware, and equipment manuals.

    Multiple product options available

  • KENNEDY
  • Kennedy Modular Drawer Cabinet Kennedy Modular Drawer Cabinet
  • Multiple product options available

    These solid steel cabinets have welded corner brackets for maximum strength and rigidity. Each features a slip-resistant, ribbed top mat to provide a durable and convenient work surface. They also include an interlocking drawer safety system that allows only one drawer at a time to open and helps to prevent tipping.

    Multiple product options available

Modular Drawer Cabinet, 59" Overall Height, 45" Overal
  • STANLEY VIDMAR
  • Modular Drawer Cabinet, 59" Overall Height, 45" Overall Width, 21-3/8" Overall Depth Modular Drawer Cabinet, 59" Overall Height, 45" Overall Width, 21-3/8" Overall Depth
  • Modular Drawer Cabinet, Overall Height 59 In., Overall Width 45 In., Overall Depth 21-3/8 In., Drawer Height 3-7/8 In., 5-3/8 In., 8-1/2 In., Drawer Width 40-1/4 In., Drawer Depth 18-3/4 In., Number of Drawers 9, Number of Compartments 7, Drawer Capacity 400 lb., Material Steel, Color Dark Blue, Powder Coated Finish, Handle Type Pull with Label Holder, Handle Material Steel with Plastic Cover, Includes Dividers, Partitions

  • Item # 36NL31
  • Mfr. Model # RP3520AL
  • Modular Drawer Cabinet, Overall Height 59 In., Overall Width 45 In., Overall Depth 21-3/8 In., Drawer Height...More

Results per page:  16 | 32 | 48

Modular drawer cabinets from Grainger help provide safe and secure storage for your valuable tools, machine parts, hardware, equipment manuals and more. This huge selection of modular storage cabinets includes rugged lockable steel cabinets with anywhere from 4 to 16 fully extendable drawers, overhead shelving units, sliding door shelf cabinets and more. Some units offer stacking capabilities to help save floor space. Choose from a wide range of sizes, storage capacities and colors. Help keep your shop organized with convenient, durable modular drawer cabinets from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More