Skip Content

Filter Results By

Modular Cubicles

33 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hanging Shelf 36In W,Light Gray
Hanging Shelf 48In W,Light Gray
System Panel,60In H X 60In W,Seaway Gray
T-Base Stabilizing Foot,Light Gray
System Panel,60In H X 48In W,Seaway Gray
System Panel,60In H X 72In W,Seaway Gray
Office Panel System Support Foot
Collaboration Screen,42x72,Gray
Collaboration Screen,42x72,Black
Collaboration Screen,42x72,Gray
  • SAFCO
  • Collaboration Screen, 42x72, Gray Collaboration Screen,42x72,Gray
  • Item # 48J270
  • Mfr. Model # 8511GR
  • Collaboration Screen, Whiteboard, Construction Steel Frame, Height (In.) 72, Width (In.) 42, Depth (In.) 24,...More

Collaboration Screen,42x72,Black
Desktop Privacy Panels,48 In
  • BEST-RITE
  • Desktop Privacy Panels, 48 In Desktop Privacy Panels,48 In
  • Item # 39A137
  • Mfr. Model # 90133
  • Desktop Privacy Panels, Height (In.) 17, Width (In.) 48, Depth (In.) 1, Panel Material Porcelain, Color...More

Desktop Privacy Panels,58 In
  • BEST-RITE
  • Desktop Privacy Panels, 58 In Desktop Privacy Panels,58 In
  • Item # 39A138
  • Mfr. Model # 90142
  • Desktop Privacy Panels, Height (In.) 17, Width (In.) 58, Depth (In.) 1, Panel Material Porcelain, Color...More

Desktop Privacy Panels,66 In
  • BEST-RITE
  • Desktop Privacy Panels, 66 In Desktop Privacy Panels,66 In
  • Item # 39A139
  • Mfr. Model # 90146
  • Desktop Privacy Panels, Height (In.) 17, Width (In.) 66, Depth (In.) 1, Panel Material Porcelain, Color...More

Desktop Privacy Panels,41 In
  • BEST-RITE
  • Desktop Privacy Panels, 41 In Desktop Privacy Panels,41 In
  • Item # 39A136
  • Mfr. Model # 90139
  • Desktop Privacy Panels, Height (In.) 17, Width (In.) 41, Depth (In.) 1, Panel Material Porcelain, Color...More

Desktop Privacy Panels,32 In
  • BEST-RITE
  • Desktop Privacy Panels, 32 In Desktop Privacy Panels,32 In
  • Item # 39A135
  • Mfr. Model # 90137
  • Desktop Privacy Panels, Height (In.) 17, Width (In.) 32, Depth (In.) 1, Panel Material Porcelain, Color...More

Hanging Shelf 30In W,Light Gray
Hanging Shelf 60In W,Light Gray
Straight Panel Connector,Lt Gray,PR
Wall Bracket,Light Gray
System Panel,72In H X 30In W,Seaway Gray
Straight Panel Connector,Lt Gray,PR
System Panel,72In H X 36In W,Seaway Gray
System Panel,72In H X 48In W,Seaway Gray
System Panel,72In H X 60In W,Seaway Gray
System Panel,60In H X 30In W,Seaway Gray
System Panel,60In H X 36In W,Seaway Gray
DIVIDR PLUS PNL 60X48 BLK/BLUE
Table,Extension,Gray
  • MAXON
  • Table, Extension, Gray Table,Extension,Gray
  • Item # 6AB43
  • Mfr. Model # M-SKRT2436NC
  • Table, Extension, Laminate With Steel Understructure Construction, Color Gray, Work Surface Length 24 In,...More

Connector,Straight
  • MAXON
  • Connector, Straight Connector,Straight
  • Item # 6AB33
  • Mfr. Model # M-QC180
  • Connector, Straight, Steel Construction, Height 1 In, Width 1 In, Depth 2 In, Color Gray, Meets ANSI And...More

Divider Panel,Dry-Erase/Fabric,72x36 In
  • QUARTET
  • Divider Panel, Dry-Erase/Fabric, 72x36 In Divider Panel,Dry-Erase/Fabric,72x36 In
  • Item # 2RXK8
  • Mfr. Model # 6630MB
  • Divider Panel, Dry-Erase And Fabric Bulletin, Construction Aluminum, Panel Material Magnetic...More

Desktop Privacy Panels,21-1/2 In
  • BEST-RITE
  • Desktop Privacy Panels, 21-1/2 In Desktop Privacy Panels,21-1/2 In
  • Item # 39A134
  • Mfr. Model # 90134
  • Desktop Privacy Panels, Height (In.) 17, Width (In.) 21-1/2, Depth (In.) 1, Panel Material Porcelain, Color...More

Results per page:  16 | 32 | 48

Cubicle accessories from Grainger can help you customize your office’s work environment. Find all the cubicle accessories and parts you need to build cubicles and customize your workspace layout with connectors, posts and cubicle walls. Sub-divide floors with floor-to-ceiling cubicle accessories such as partitions and collapsible walls that make creating separate work environments possible.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More