Skip Content

Filter Results By

Item
Load Capacity
Overall Length
Overall Width
Overall Height
Price
  • View MoreView Less
Shop By

Mobile Work Tables

5 Results Found that Include 126 Products 

Results per page: 16 | 32 | 48
    • JAMCO
    • Utility Cart
    • Utility Cart, Load Capacity 800 lb., Overall Height 28 In., Caster Type (2) Rigid, (2) Swivel with Brakes, Caster Material Urethane, Caster Size 4 In. x 1-1/4 In.,...More

    • JAMCO
    • Stainless Steel Transfer Cart
    • Stainless Steel Transfer Cart, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Urethane, Caster Size 5 In. x 1-1/4 In.,...More

    • JAMCO
    • Heavy Duty Stainless Steel Transfer Cart
    • Heavy Duty Stainless Steel Transfer Cart, Load Capacity 1800 lb., Overall Height 31 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Urethane, Caster Size 6 In. x...More

    • JAMCO
    • Mobile Table
    • Mobile Table, Gauge 12, Color Gray, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Number of Shelves, Caster...More

    • JAMCO
    • Transport Cart
    • Transport Cart, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (4) Swivel, (2) with Brake, Caster Material Urethane, Caster Size 5 In. x 1-1/4 In., Number of...More

    Results per page: 16 | 32 | 48