Skip Content

Filter Results By

Item
  • View MoreView Less
Load Capacity
  • View MoreView Less
Overall Length
  • View MoreView Less
Overall Width
  • View MoreView Less
Overall Height
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Mobile Work Tables

21 Results Found that Include 313 Products

Results per page: 16 | 32 | 48
    • LITTLE GIANT
    • Mobile TableMobile Table
    • Multiple product options available

      Mobile Table, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Caster Material, Caster Size, Number of Shelves, Material, Color,...More

    • GRAINGER APPROVED
    • Mobile Workbench CabinetMobile Workbench Cabinet
    • Multiple product options available

      Mobile Workbench Cabinet, Caster Type (2) Swivel with Brakes, Caster Material PVC, Number of Drawers 0, Material Wood/Steel, Color Gray and Black, Powder Coat Finish,...More

    • GRAINGER APPROVED
    • Adjustable Height Mobile Work TableAdjustable Height Mobile Work Table
    • Multiple product options available

      Adjustable Height Mobile Work Table, Load Capacity 300 lb., Caster Type (2) Swivel, (2) Braking, Caster Material Polyurethane, Caster Size 4 In., Material Steel, Color...More

    • JAMCO
    • Mobile TableMobile Table
    • Multiple product options available

      Mobile Table, Gauge 12, Color Gray, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Number of Shelves, Caster...More

    • DURHAM
    • Mobile Machine TableMobile Machine Table
    • Multiple product options available

      Mobile Machine Table, Caster Type (4) Swivel with Thumb Screw Brake, Caster Material Phenolic, Caster Size 3 In., Material Welded Steel, Gauge 14, Color Gray, Powder...More

    • LUXOR
    • Adjustable Mobile CartAdjustable Mobile Cart
    • Multiple product options available

      Adjustable Mobile Cart, Load Capacity 200 lb., Overall Length 24 In., Overall Width 18 In., Overall Height 24 to 42 In., Caster Type (4) Swivel, (2) with Lock, Caster...More

    • GRAINGER APPROVED
    • Adjustable Mobile Work TableAdjustable Mobile Work Table
    • Multiple product options available

      Adjustable Mobile Work Table, Overall Height 35 to 42 In., Caster Type (2) Swivel, (2) Braking, Caster Material Polyurethane, Powder Coat Finish, Varies by Load...More

    • DURHAM
    • High Deck Portable TableHigh Deck Portable Table
    • Multiple product options available

      High Deck Portable Table, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Non-marring, Smooth Rolling Poly, Caster Size...More

    • EAGLE GROUP
    • Mobile Instrument TableMobile Instrument Table
    • Multiple product options available

      Mobile Instrument Table, Overall Height 34 In., Caster Type (4) Swivel, Caster Material Resilient, Gauge 16Stainless Steel Finish, Varies by Load Capacity, Overall...More

    • LITTLE GIANT
    • Mobile Work TableMobile Work Table
    • Multiple product options available

      Mobile Work Table, Load Capacity 500 lb., Caster Type (4) Swivel with Brakes, Caster Material Hard Rubber Swivel, Caster Size 3 In., Number of Drawers 1, Drawer Width 13...More

    • LITTLE GIANT
    • CartCart
    • Multiple product options available

      Cart, Caster Size 5 In., Number of Shelves 2, Varies by Load Capacity, Overall Length, Overall Width, Caster Type, Overall Height and Number of Shelves

    Utility Cart,500 lb.,24 In. L.,20 In. W.
    • DAYTON
    • Utility Cart, 500 lb., 24 In. L., 20 In. W.Utility Cart,500 lb.,24 In. L.,20 In. W.
    • Item # 23AR46
    • Mfr. Model # 23AR46
    • Utility Cart, Load Capacity 500 lb., Overall Length 24 In., Overall Width 20 In., Overall Height 21-3/16 In.,...More

    Utility Cart,Fold-Away,200 lb.,30x28x19
    Mobile Work Table,20 W x 46 In. L
    • GRAINGER APPROVED
    • Mobile Work Table, 20 W x 46 In. LMobile Work Table,20 W x 46 In. L
    • Item # 5CHN2
    • Mfr. Model # VLT-2046-FF1
    • Mobile Work Table, Load Capacity 200 lb., Overall Length 46 In., Overall Width 20 In., Overall Height 38-3/4...More

    • JAMCO
    • Stainless Steel Transfer CartStainless Steel Transfer Cart
    • Multiple product options available

      Stainless Steel Transfer Cart, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Urethane, Caster Size 5 In. x 1-1/4 In.,...More

    • JAMCO
    • Heavy Duty Stainless Steel Transfer CartHeavy Duty Stainless Steel Transfer Cart
    • Multiple product options available

      Heavy Duty Stainless Steel Transfer Cart, Load Capacity 1800 lb., Overall Height 31 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Urethane, Caster Size 6 In. x...More

    • JAMCO
    • Transport CartTransport Cart
    • Multiple product options available

      Transport Cart, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (4) Swivel, (2) with Brake, Caster Material Urethane, Caster Size 5 In. x 1-1/4 In., Number of...More

    • JAMCO
    • Utility CartUtility Cart
    • Multiple product options available

      Utility Cart, Load Capacity 800 lb., Overall Height 28 In., Caster Type (2) Rigid, (2) Swivel with Brakes, Caster Material Urethane, Caster Size 4 In. x 1-1/4 In.,...More

    • METRO
    • Mobile Lab TableMobile Lab Table
    • Multiple product options available

      Mobile Lab Table, Load Capacity 600 lb., Overall Width 30 In., Overall Height 36 In., Caster Type (4) Braking, Caster Material High Modulus Rubber, Caster Size 5 In.,...More

    • NEW AGE
    • Equipment StandEquipment Stand
    • Multiple product options available

      Equipment Stand, Load Capacity 800 lb., Varies by Overall Length, Overall Width, Overall Height, Caster Type, Caster Material, Caster Size, Number of Shelves and MaterialMore

    Stocking Cart,41x19x30,2 Shelves
    • NEW AGE
    • Stocking Cart, 41x19x30,2 ShelvesStocking Cart,41x19x30,2 Shelves
    • Item # 12G992
    • Mfr. Model # 1415
    • Stocking Cart, Load Capacity 800 lb., Overall Length 41 In., Overall Width 19 In., Overall Height 30 In.,...More

    Results per page: 16 | 32 | 48

      Mobile work tables from Grainger provide a flat work surface you can move from place to place. An adjustable ergonomic mobile work table lets you change the height to the most comfortable working level. Most units have an open shelf or a drawer underneath the work surface and some feature locking drawers. Stainless steel mobile lab tables resist rust and corrosion and offer your choice of stainless or phenolic resin tops. Choose the size and configuration to help meet your needs when you shop for mobile work tables at Grainger.