Skip Content

Filter Results By

Mobile Utility and Tool Carts

157 Results Found that Include 773 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • Trade Cart / Service BenchTrade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

Mobile Workbench Cabinet,24 In. W,Gray
  • Mobile Workbench Cabinet, 24 In. W, GrayMobile Workbench Cabinet,24 In. W,Gray
  • Item # 16D884
  • Mfr. Model # 2211-DLP-6DR-RM-9B-95
  • Mobile Workbench Cabinet, Load Capacity 2000 lb., Overall Length 60 In., Overall Width 24 In., Overall Height...More

Mobile Service Bench,60 In. L,24 In. W
  • Mobile Service Bench, 60 In. L, 24 In. WMobile Service Bench,60 In. L,24 In. W
  • Item # 1TGL6
  • Mfr. Model # 3400-95
  • Mobile Service Bench, Load Capacity 2000 lb., Overall Length 60 In., Overall Width 24 In., Overall Height...More

  • Mobile Service BenchMobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

Mobile Cabinet,36x21x34 In,Gray
  • Mobile Cabinet, 36x21x34 In, GrayMobile Cabinet,36x21x34 In,Gray
  • Item # 9WZT0
  • Mfr. Model # 1835
  • Dual Purpose Mobile Cabinet, Overall Length 21 In., Overall Width 36 In., Overall Height 34 In., Number of...More

  • Mobile Work CenterMobile Work Center
  • Multiple product options available

    Mobile Work Center, Load Capacity 1000 lb., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Material Steel, Color Gray, Powder Coat Finish, Handle...More

  • High Deck Portable TableHigh Deck Portable Table
  • Multiple product options available

    High Deck Portable Table, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Non-marring, Smooth Rolling Poly, Caster Size...More

  • Mobile TableMobile Table
  • Multiple product options available

    Mobile Table, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Caster Material, Caster Size, Number of Shelves, Material, Color,...More

  • Utility CartUtility Cart
  • Multiple product options available

    Utility Cart, Load Capacity 800 lb., Overall Height 28 In., Caster Type (2) Rigid, (2) Swivel with Brakes, Caster Material Urethane, Caster Size 4 In. x 1-1/4 In.,...More

  • Mobile Service BenchMobile Service Bench
  • Multiple product options available

    Caster Type (2) Rigid, Caster Material Polyurethane, Color Gray, Powder Coat Finish, Varies by Number of Drawers, Number of Doors, Load Capacity, Overall Length, Overall...More

Mobile Workbench Cabinet,16 In. L,Gray
  • Mobile Workbench Cabinet, 16 In. L, GrayMobile Workbench Cabinet,16 In. L,Gray
  • Item # 6YE55
  • Mfr. Model # SCMB20048
  • Mobile Workbench Cabinet, Load Capacity 500 lb., Overall Length 16 In., Overall Width 28 In., Overall Height...More

Mobil Tool Cart,H 51,D 30,With 4 Casters
  • Mobil Tool Cart, H 51, D 30, With 4 CastersMobil Tool Cart,H 51,D 30,With 4 Casters
  • Item # 2MRV4
  • Mfr. Model # 2MRV4
  • Mobile Tool Cart, Round Hole Pegboard Both Sides, Overall Height 51 In., Overall Depth 30 In., Overall Width...More

Desk, Rolling
  • DAYTON
  • Desk, RollingDesk, Rolling
  • Item # 1DE91
  • Mfr. Model # 1DE91
  • Rolling Desk with Writing Table, Steel, Load Capacity (Lb.) 150, Steel Construction, Red Powder Coated...More

Mobile Workctr w/Pegbrd,1200 lb.,36 In.W
  • GRAINGER APPROVED
  • Mobile Workctr w/Pegbrd, 1200 lb., 36 In.WMobile Workctr w/Pegbrd,1200 lb.,36 In.W
  • Item # 5LVH9
  • Mfr. Model # RSC-2436-2-PB-2DR-95
  • Mobile Work Center w/Pegboard, Pegboard Panel, Load Capacity (Lb.) 1200, Steel Construction, Powder Coated...More

Louvered Cart,54-1/2 In. H,36 In. L
  • Louvered Cart, 54-1/2 In. H, 36 In. LLouvered Cart,54-1/2 In. H,36 In. L
  • Item # 5LVH8
  • Mfr. Model # RSC-2436-2-LP-2DR-32B-95
  • Louvered Cart, Total Number of Bins 36, Bin Width 36 In., Bin Depth 24 In., Overall Height 54-1/2 In.,...More

  • Service Cart TrayService Cart Tray
  • Multiple product options available

    Service Cart Tray, Color Gray, Material Steel, Length 36 In., Width 15 In., Height 6 In., Varies by For Use With

A-Frame Mobile Truck,57 In. H,30 In. D
  • A-Frame Mobile Truck, 57 In. H, 30 In. DA-Frame Mobile Truck,57 In. H,30 In. D
  • Item # 5RXD1
  • Mfr. Model # AF-3048-LP-95
  • A-Frame Mobile Truck, Louvered Panel Both Sides, Overall Height 57 In., Overall Depth 30 In., Overall Width...More

A-Frame Mobile Truck,57 In. H,30 In. D
  • A-Frame Mobile Truck, 57 In. H, 30 In. DA-Frame Mobile Truck,57 In. H,30 In. D
  • Item # 5RXD2
  • Mfr. Model # AF-3048-PB-95
  • A-Frame Mobile Truck, Round Hole Pegboard Both Sides, Overall Height 57 In., Overall Depth 30 In., Overall...More

A-Frame Mobile Truck,57 In. H,30 In. D
  • A-Frame Mobile Truck, 57 In. H, 30 In. DA-Frame Mobile Truck,57 In. H,30 In. D
  • Item # 5RXD3
  • Mfr. Model # AF-3048-PBLP-95
  • A-Frame Mobile Truck, Louvered Panel/Round Hole Pegboard on Opposite Sides, Overall Height 57 In., Overall...More

A-Frame Mobile Truck,57 In. H,30 In. D
  • A-Frame Mobile Truck, 57 In. H, 30 In. DA-Frame Mobile Truck,57 In. H,30 In. D
  • Item # 5RXD4
  • Mfr. Model # AF-3048-PBLP-BS-95
  • A-Frame Mobile Truck, Louvered Panel and Round Hole Pegboard on Both Sides, Overall Height 57 In., Overall...More

Open Toolboard Trolley,52 In. H,24 In. D
  • Open Toolboard Trolley, 52 In. H, 24 In. DOpen Toolboard Trolley,52 In. H,24 In. D
  • Item # 4AAF5
  • Mfr. Model # 50102BL
  • Open Toolboard Trolley, Square Hole Pegboard Both Sides, Overall Height 52 In., Overall Depth 24 In., Overall...More

  • CartCart
  • Multiple product options available

    Cart, Caster Size 5 In., Number of Shelves 2, Varies by Load Capacity, Overall Length, Overall Width, Caster Type, Overall Height and Number of Shelves

Tub Rack,29In Wx62In H
  • Tub Rack, 29In Wx62In HTub Rack,29In Wx62In H
  • Item # 2YA73
  • Mfr. Model # RACR5MR
  • Tub Rack, Overall Depth 29 In., Overall Width 53 In., Overall Height 62 In., Load Capacity 1000 lb., Color...More

  • Mobile Bin CartMobile Bin Cart
  • Multiple product options available

    Mobile Bin Cart, Caster Type (2) Rigid, (2) Swivel, Varies by Overall Height, Overall Length, Overall Width, Caster Dia, Cart Material, Finish, Cart Color, Load...More

Open Toolboard Trolley,52 In. H,24 In. D
  • Open Toolboard Trolley, 52 In. H, 24 In. DOpen Toolboard Trolley,52 In. H,24 In. D
  • Item # 4AAF3
  • Mfr. Model # 50102UGY
  • Open Toolboard Trolley, Square Hole Pegboard Both Sides, Overall Height 52 In., Overall Depth 24 In., Overall...More

Utility Cart,500 lb.,24 In. L.,20 In. W.
  • Utility Cart, 500 lb., 24 In. L., 20 In. W.Utility Cart,500 lb.,24 In. L.,20 In. W.
  • Item # 23AR46
  • Mfr. Model # 23AR46
  • Utility Cart, Load Capacity 500 lb., Overall Length 24 In., Overall Width 20 In., Overall Height 21-3/16 In.,...More

  • Mobile Workbench CabinetMobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Caster Type (2) Swivel with Brakes, Caster Material PVC, Number of Drawers 0, Material Wood/Steel, Color Gray and Black, Powder Coat Finish,...More

  • Mobile Workbench CabinetMobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

  • Work CenterWork Center
  • Multiple product options available

    Work Center, Load Capacity 3600 lb., Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Number of Drawers 10, Caster Dia. 8...More

Mobile Workstation,300 lb.,23-1/5 in.
  • Mobile Workstation, 300 lb., 23-1/5 in.Mobile Workstation,300 lb.,23-1/5 in.
  • Item # 49Y095
  • Mfr. Model # 49Y095
  • Mobile Workstation, Load Capacity 300 lb., Overall Length 23-1/5 In., Overall Width 25-1/5 In., Overall...More

Packaging Cart,300 Lb Cap,Steel
Results per page: 16 | 32 | 48

Get more done with mobile bin carts and workstations from Grainger. Increase productivity around the plant or packaging and shipment centers with rolling work benches. Selection includes mobile carts with 20-gauge steel frame construction, high impact polystyrene trays or steel louvered carts with rust-resistant plastic drawers and mobile tool transports with adjustable shelves.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More