Skip Content

Filter Results By

Item
Load Capacity
Overall Length
Overall Width
Overall Height
Caster Type
Material
Color
Handle
Brand
Price
Shop By
Ratings

Mobile Service Benches and Cabinets

39 Results Found that Include 268 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

  • GRAINGER APPROVED
  • Mobile Workbench Mobile Workbench
  • Multiple product options available

    Mobile Workbench, Load Capacity 2000 lb., Overall Width 60 In., Number of Doors 0, Number of Shelves 2, Number of Drawers 0, Caster Dia. 3 In., Caster Type (2) Rigid,...More

  • TENNSCO
  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Load Capacity 1000 lb., Overall Length 48 In., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel,...More

  • VALLEY CRAFT
  • Mobile Utility Cabinet Mobile Utility Cabinet
  • Multiple product options available

    Mobile Utility Cabinet, Overall Length 20 In., Overall Width 23 In., Overall Height 34 In., Material Steel, Color Gray, Varies by Number of Doors, Number of Drawers and...More

  • GRAINGER APPROVED
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

  • GRAINGER APPROVED
  • Mobile Workstation Mobile Workstation
  • Multiple product options available

    Mobile Workstation, Caster Type (2) Rigid, Material Welded Steel, Color Gray, Powder Coat Finish, Handle Straight, Varies by Load Capacity, Overall Length, Overall...More

Gray Mobile Workbench, 1200 lb. Load Capacity, (2)
Gray Receiving/Shop Desk, 300 lb. Load Capacity, (2&#x
Gray Mobile Cabinet
  • VALLEY CRAFT
  • Gray Mobile Cabinet Gray Mobile Cabinet
  • Item # 8CJW8
  • Mfr. Model # F81834A7
  • Mobile Cabinet, Overall Length 21 In., Overall Width 46 In., Overall Height 34 In., Material Steel, Color...More

Gray Dual Purpose Mobile Cabinet
  • VALLEY CRAFT
  • Gray Dual Purpose Mobile Cabinet Gray Dual Purpose Mobile Cabinet
  • Item # 9WZT0
  • Mfr. Model # F81835A6
  • Dual Purpose Mobile Cabinet, Overall Length 21 In., Overall Width 36 In., Overall Height 34 In., Number of...More

  • GRAINGER APPROVED
  • Work Center Work Center
  • Multiple product options available

    Work Center, Load Capacity 3600 lb., Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Number of Drawers 10, Caster Dia. 8...More

  • TENNSCO
  • Mobile Work Center Mobile Work Center
  • Multiple product options available

    Mobile Work Center, Load Capacity 1000 lb., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Material Steel, Color Gray, Powder Coat Finish, Handle...More

Black Mobile Workbench Cabinet, 300 lb. Load Capacity, 
  • LISTA
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Caster Type (2) Rigid, (2) Swivel, Material Steel, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Drawers,...More

  • LISTA
  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Drawers, Caster Type, Material, Color, Finish, Handle, Number of...More

Gray Wall Mount, 150 lb. Load Capacity
  • GRAINGER APPROVED
  • Gray Wall Mount, 150 lb. Load Capacity Gray Wall Mount, 150 lb. Load Capacity
  • Item # 49Y121
  • Mfr. Model # 49Y121
  • Wall Mount, Load Capacity 150 lb., Overall Length 23-1/5 In., Overall Width 24-1/4 In., Overall Height 11-4/5...More

Stainless Mobile Service Bench, 1200 lb. Load Capacity, &#x
  • DURHAM
  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Color Gray, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Shelves, Caster Dia, Caster Type,...More

  • VALLEY CRAFT
  • Mobile Shelf Cabinet Mobile Shelf Cabinet
  • Multiple product options available

    Mobile Shelf Cabinet, Overall Height 34 In., Material Steel, Color Gray, Handle Turn, Varies by Load Capacity, Overall Width and Number of Doors

Results per page:  16 | 32 | 48

Explore mobile service benches, cabinets and trade cart options at Grainger. Strong and durable steel service benches offer you a diverse variety of sizes and configurations. Find flat work surfaces and three-sided tray tops, service cabinets with multiple shelves and panel doors and a wide range of drawer and cabinet combinations. Choose the size that fits your needs. Trade carts feature structural foam construction, flat work surfaces with molded in tool storage compartments and lockable drawers with ball bearing full extension slides. Shop Grainger today for high-quality mobile service benches, cabinets and trade cart options.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More