Filter Results By

Item
  • View MoreView Less
Load Capacity
  • View MoreView Less
Overall Length
  • View MoreView Less
Overall Width
  • View MoreView Less
Overall Height
  • View MoreView Less
Caster Type
  • View MoreView Less
Material
  • View MoreView Less
Color
  • View MoreView Less
Handle
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Mobile Service Benches and Cabinets

18 Results Found that Include 254 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Mobile Workbench Cabinet, 16 In. L, Gray

    GRAINGER APPROVED VENDOR

    Grainger Item # 6YE55 | Mfr. Model # SCMB20048

    Catalog Page # 1561 (PDF)

    Mobile Workbench Cabinet, Load Capacity 500 lb., Overall Length 16 In., Overall Width 28 In., Overall Height...More

    Compare

    Mobile Service Bench

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Mobile Service Bench

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Compare

    Mobile Workbench Cabinet, 24 In. W, Gray

    DURHAM

    Grainger Item # 16D884 | Mfr. Model # 2211-DLP-6DR-RM-9B-95

    Catalog Page # NA

    Mobile Workbench Cabinet, Load Capacity 2000 lb., Overall Length 60 In., Overall Width 24 In., Overall Height...More

    Compare
    Compare

    Mobile Workbench Cabinet, 24 In. W, Black

    LUXOR

    Grainger Item # 5WCV8 | Mfr. Model # LE40C-B

    Catalog Page # NA

    Mobile Workbench Cabinet, Load Capacity 200 lb., Overall Length 32 In., Overall Width 24 In., Overall Height...More

    Compare
    Compare

    Mobile Workstation, 300 lb., 23-1/5 in.

    GRAINGER APPROVED VENDOR

    Grainger Item # 49Y095 | Mfr. Model # 49Y095

    Catalog Page # NA

    Mobile Workstation, Load Capacity 300 lb., Overall Length 23-1/5 In., Overall Width 24-3/10 In., Overall...More

    Compare
    Compare

    Mobile Service Bench, 1200 lb., 24 In.L

    JAMCO

    Grainger Item # 16D038 | Mfr. Model # YR236-U5

    Catalog Page # NA

    Mobile Service Bench, Load Capacity 1200 lb., Overall Length 42 In., Overall Width 27 In., Overall Height 34...More

    Compare
    Compare

    Mobile Cab, 1200 lb, 18 Inx24 Inx36 In

    JAMCO

    Grainger Item # 9YT95 | Mfr. Model # JP218-U5 YP

    Catalog Page # NA

    Mobile Cabinet, 4 Drawers, Load Capacity 1200 lb., Overall Length 18 In., Overall Width 24 In., Overall...More

    Compare
     |  Results per page: 16 | 32 | 48

      Explore mobile service benches, cabinets and trade cart options at Grainger. Strong and durable steel service benches offer you a diverse variety of sizes and configurations. Find flat work surfaces and three-sided tray tops, service cabinets with multiple shelves and panel doors and a wide range of drawer and cabinet combinations. Choose the size that fits your needs. Trade carts feature structural foam construction, flat work surfaces with molded in tool storage compartments and lockable drawers with ball bearing full extension slides. Shop Grainger today for high-quality mobile service benches, cabinets and trade cart options.

      loader image