Skip Content

Filter Results By

Item
Overall Height
Overall Length
Overall Width
Caster Type
Includes
Brand
Price
Shop By

Mobile Bin Carts

12 Results Found that Include 70 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Louvered Cart,54-1/2 In. H,36 In. L
  • GRAINGER APPROVED
  • Louvered Cart, 54-1/2 In. H, 36 In. L Louvered Cart,54-1/2 In. H,36 In. L
  • Item # 5LVH8
  • Mfr. Model # RSC-2436-2-LP-2DR-32B-95
  • Louvered Cart, Total Number of Bins 36, Bin Width 36 In., Bin Depth 24 In., Overall Height 54-1/2 In.,...More

  • DURHAM
  • Mobile Bin Cart Mobile Bin Cart
  • Multiple product options available

    Mobile Bin Cart, Caster Type (2) Rigid, (2) Swivel, Varies by Overall Height, Overall Length, Overall Width, Caster Dia, Cart Material, Finish, Cart Color, Load...More

Poly Scale Cart,6 Bu,Gray
  • ROYAL
  • Poly Scale Cart, 6 Bu, Gray Poly Scale Cart,6 Bu,Gray
  • Item # 19D628
  • Mfr. Model # G06-GRX-STA-3UNN
  • Poly Scale Cart, Overall Height 35 In., Overall Length 34 In., Overall Width 24 In., Caster Type (4) Swivel,...More

  • JAMCO
  • Mobile Bin Cart Mobile Bin Cart
  • Multiple product options available

    Mobile Bin Cart, Cart Color Gray, Caster Type (2) Rigid, Cart Material Steel, Powder Coat Finish, Varies by Total Number of Bins, Bin Height, Bin Width, Bin Depth,...More

  • LISTA
  • Tool Transporter Tool Transporter
  • Multiple product options available

    Tool Transporter, Overall Height 36-1/2 In., Cart Color Blue, Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Caster Dia. 6 In., Cart Material Steel, Painted...More

  • JAMCO
  • Bin Cart Bin Cart
  • Multiple product options available

    Multiple product options available

  • AKRO-MILS
  • Mobile Bin Cart Mobile Bin Cart
  • Multiple product options available

    Mobile Bin Cart, Cart Color Gray, Caster Dia. 5 In., Cart Material Steel, Number of Shelves 1, Varies by Overall Height, Overall Length, Overall Width, Caster Type,...More

  • JAMCO
  • Louvered Cart Louvered Cart
  • Multiple product options available

    Louvered Cart, Overall Length 36 In., Cart Color Gray, Caster Type (2) Rigid, (2) Swivel, Caster Material Urethane, Caster Dia. 5 In., Cart Material Steel, Gauge...More

  • LYON
  • Mobile Bin Cart Mobile Bin Cart
  • Multiple product options available

    Mobile Bin Cart, Overall Height 32 In., Overall Length 30 In., Overall Width 16 In., Caster Type (2) Rigid, (2) Swivel, Caster Dia. 5 In., Number of Shelves 2, Varies by...More

  • AKRO-MILS
  • Louvered Cart Louvered Cart
  • Multiple product options available

    Louvered Cart, Caster Type (2) Rigid, (2) Swivel with Brake, Cart Material Steel, Powder Coat Finish, Handle Type Tubular, Load Capacity 800 lb., Number of Shelves 3,...More

A-Frame Mobile Bin Cart,2000 lb.,38 In.L
  • JAMCO
  • A-Frame Mobile Bin Cart, 2000 lb., 38 In.L A-Frame Mobile Bin Cart,2000 lb.,38 In.L
  • Item # 8VT78
  • Mfr. Model # TD438-P6
  • Removable Tray Truck, Overall Height 67 In., Overall Length 38 In., Overall Width 41 In., Cart Color Gray,...More

Results per page:  16 | 32 | 48

Use mobile bin carts from Grainger to help move tools, parts and supplies around the shop, plant or packaging and shipping center. These mobile work centers feature tough 20-ga. steel frame construction, high impact polystyrene trays in a variety of sizes and colors. Also find industrial grade, powder-coated steel louvered carts with rust-resistant plastic drawers as well as mobile tool transporters with adjustable shelves that can be mounted straight or at an angle. Grainger offers a wide range of options for mobile bin carts. Find the type, size and configuration you need today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More