Skip Content

Filter Results By

Item
  • View MoreView Less
Overall Height
  • View MoreView Less
Overall Length
  • View MoreView Less
Overall Width
  • View MoreView Less
Caster Type
Includes
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Mobile Bin Carts

18 Results Found that Include 77 Products 

Results per page: 16 | 32 | 48
    • DURHAM
    • Mobile Bin Cart
    • Mobile Bin Cart, Caster Type (2) Rigid, (2) Swivel, Varies by Overall Height, Overall Length, Overall Width, Caster Dia, Cart Material, Finish, Cart Color, Load...More

    Louvered Cart,54-1/2 In. H,36 In. L
    • GRAINGER APPROVED VENDOR
    • Louvered Cart, 54-1/2 In. H, 36 In. L
    • Item # 5LVH8
    • Mfr. Model # RSC-2436-2-LP-2DR-32B-95
    • Louvered Cart, Total Number of Bins 36, Bin Width 36 In., Bin Depth 24 In., Overall Height 54-1/2 In.,...More

    • LITTLE GIANT
    • Mobile Bin Cart
    • Mobile Bin Cart, Overall Height 45-1/2 In., Overall Length 20 In., Overall Width 32 In., Cart Color Gray, Caster Type (4) Swivel, Caster Material Phenolic, Caster Dia. 6...More

    A-Frame Mobile Bin Cart,2000 lb.,38 In.L
    • JAMCO
    • A-Frame Mobile Bin Cart, 2000 lb., 38 In.L
    • Item # 8VT78
    • Mfr. Model # TD438-P6
    • A-Frame Mobile Bin Cart, Overall Height 67 In., Overall Length 38 In., Overall Width 40 In., Caster Type (2)...More

    Poly Scale Cart,6 Bu,Gray
    • ROYAL
    • Poly Scale Cart, 6 Bu, Gray
    • Item # 19D628
    • Mfr. Model # G06-GRX-STA-3UNN
    • Poly Scale Cart, Overall Height 35 In., Overall Length 34 In., Overall Width 24 In., Caster Type (4) Swivel,...More

    • AKRO-MILS
    • Louvered Cart
    • Louvered Cart, Caster Type (2) Rigid, (2) Swivel with Brake, Cart Material Steel, Powder Coat Finish, Handle Type Tubular, Load Capacity 800 lb., Number of Shelves 3,...More

    • JAMCO
    • Louvered Cart
    • Louvered Cart, Overall Length 36 In., Cart Color Gray, Caster Type (2) Rigid, (2) Swivel, Caster Material Urethane, Caster Dia. 5 In., Cart Material Steel, Gauge...More

    • JAMCO
    • Mobile Bin Cart
    • Mobile Bin Cart, Cart Color Gray, Caster Type (2) Rigid, Cart Material Steel, Powder Coat Finish, Varies by Total Number of Bins, Bin Height, Bin Width, Bin Depth,...More

    • LISTA
    • Tool Transporter
    • Tool Transporter, Overall Height 36-1/2 In., Cart Color Blue, Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Caster Dia. 6 In., Cart Material Steel, Painted...More

    Bin Cart,25inHx36inLx24inW,1200 lb. Cap.
    • JAMCO
    • Bin Cart, 25inHx36inLx24inW, 1200 lb. Cap.
    • Item # 30KE51
    • Mfr. Model # ZT230U5
    • Bin Cart, Total Number of Bins 0, Overall Height 25 In., Overall Length 36 In., Overall Width 24 In., Cart...More

    • LYON
    • Bin Trolley System
    • Bin Trolley System, Load Capacity 500 lb., Varies by Includes

    • AKRO-MILS
    • Mobile Bin Cart
    • Mobile Bin Cart, Cart Color Gray, Caster Dia. 5 In., Cart Material Steel, Number of Shelves 1, Varies by Overall Height, Overall Length, Overall Width, Caster Type,...More

    Bin Cart,25inHx36inLx24inW,1200 lb. Cap.
    • JAMCO
    • Bin Cart, 25inHx36inLx24inW, 1200 lb. Cap.
    • Item # 30KE52
    • Mfr. Model # RN230U5
    • Bin Cart, Total Number of Bins 6, Bin Height (2) 4-1/2 In., (2) 6-1/2 In., (2) 8-3/16 In., Bin Width 23-5/8...More

    Mobile Bin Cart,24x21,With 4 Gray Bins
    • GRAINGER APPROVED VENDOR
    • Mobile Bin Cart, 24x21, With 4 Gray Bins
    • Item # 14A062
    • Mfr. Model # KC1-2421-63C-03
    • Mobile Bin Cart, Bin Color Gray, Overall Height 24 In., Overall Length 41 In., Overall Width 24 In., Caster...More

    Bin Cart,25inHx36inLx24inW,1200 lb. Cap.
    • JAMCO
    • Bin Cart, 25inHx36inLx24inW, 1200 lb. Cap.
    • Item # 30KE53
    • Mfr. Model # RO230U5
    • Bin Cart, Total Number of Bins 40, Bin Height 3-1/4 In., Bin Width 4-1/8 In., Bin Depth 7-3/8 In., Bin Color...More

    • LYON
    • Mobile Bin Cart
    • Mobile Bin Cart, Overall Height 32 In., Overall Length 30 In., Overall Width 16 In., Caster Type (2) Rigid, (2) Swivel, Caster Dia. 5 In., Number of Shelves 2, Varies by...More

    Mobile Bin Cart,32 Bins,Thermoplastic
    • AKRO-MILS
    • Mobile Bin Cart, 32 Bins, Thermoplastic
    • Item # 20XL92
    • Mfr. Model # TVSTACKCART
    • Mobile Bin Cart, Total Number of Bins 32, Bin Height (3) 9-7/16", (8) 8-3/16", (5) 6-1/2", Bin Width 23-5/8...More

    Mobile Bin Cart,Gray,44-3/4 In. L
    • GRAINGER APPROVED VENDOR
    • Mobile Bin Cart, Gray, 44-3/4 In. L
    • Item # 6UYA5
    • Mfr. Model # C123D9-LG
    • Mobile Bin Cart, Total Number of Bins 9, Bin Width 16-1/4 In., Bin Depth 12-1/4 In., Bin Color Gray, Overall...More

    Results per page: 16 | 32 | 48

      Use mobile bin carts from Grainger to help move tools, parts and supplies around the shop, plant or packaging and shipping center. These mobile work centers feature tough 20-ga. steel frame construction, high impact polystyrene trays in a variety of sizes and colors. Also find industrial grade, powder-coated steel louvered carts with rust-resistant plastic drawers as well as mobile tool transporters with adjustable shelves that can be mounted straight or at an angle. Grainger offers a wide range of options for mobile bin carts. Find the type, size and configuration you need today!