Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

25 Results Found that Include 58 Products 

 |  Results per page: 16 | 32 | 48

    Trade Cart/Service Bench, 49 In. L, Black

    RUBBERMAID

    Grainger Item # 1FD45 | Mfr. Model # FG453388BLA

    Catalog Page # 1557 (PDF)

    Trade Cart/Service Bench, Load Capacity 750 lb., Overall Length 49 In., Overall Width 26-1/4 In., Overall...More

    Mobile Service Bench, 36 In. W, 22 In. L

    GRAINGER APPROVED VENDOR

    Grainger Item # 4YW33 | Mfr. Model # PMB7808

    Catalog Page # 1562 (PDF)

    Mobile Service Bench, Load Capacity 1000 lb., Overall Length 22 In., Overall Width 36 In., Overall Height 34...More

    Stainless Steel Transfer Cart, 1200 lb.

    JAMCO

    Grainger Item # 16D005 | Mfr. Model # YB348-U5

    Catalog Page # NA

    Stainless Steel Transfer Cart, Load Capacity 1200 lb., Overall Length 48 In., Overall Width 30 In., Overall...More

    Mobile Table

    LITTLE GIANT

    Multiple product options available

    Mobile Workbench

    JAMCO

    Multiple product options available

    Mobile Service Bench

    LITTLE GIANT

    Multiple product options available

    Mobile Service Bench, 25 In. L, 42 In. W

    TENNSCO

    Grainger Item # 4W052 | Mfr. Model # MB-1-2542

    Catalog Page # 1560 (PDF)

    Mobile Service Bench, Load Capacity 1000 lb., Overall Length 25 In., Overall Width 42 In., Overall Height 38...More

    Mobile Bin Cart

    JAMCO

    Multiple product options available

    Stainless Steel Transfer Cart, 1800 lb.

    JAMCO

    Grainger Item # 16D022 | Mfr. Model # YM248-U6

    Catalog Page # 1555 (PDF)

    Heavy Duty Stainless Steel Transfer Cart, Load Capacity 1800 lb., Overall Length 48 In., Overall Width 24...More

    Mobile Bin Cart

    LITTLE GIANT

    Multiple product options available

    Mobile Workbench

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Mobile Workstation, 2000 lb., 30 in.

    GRAINGER APPROVED VENDOR

    Grainger Item # 49Y088 | Mfr. Model # 49Y088

    Catalog Page # NA

    Mobile Workstation, Load Capacity 2000 lb., Overall Length 30 In., Overall Width 60 In., Overall Height...More

    Mobile Cabinet, 1200 lb., 18-1/4 in.

    GRAINGER APPROVED VENDOR

    Grainger Item # 49Y081 | Mfr. Model # 49Y081

    Catalog Page # NA

    Mobile Cabinet, Load Capacity 1200 lb., Overall Length 18-1/4 In., Overall Width 42 In., Overall Height...More

    Mobile Bin Cart

    LUXOR

    Multiple product options available

    Mobile Bin Cart

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Bin Cart, 25inHx36inLx24inW, 1200 lb. Cap.

    JAMCO

    Grainger Item # 30KE52 | Mfr. Model # RN230U5

    Catalog Page # NA

    Bin Cart, Total Number of Bins 6, Bin Height (2) 4-1/2 In., (2) 6-1/2 In., (2) 8-3/16 In., Bin Width 23-5/8...More

    Bin Cart, 25inHx36inLx24inW, 1200 lb. Cap.

    JAMCO

    Grainger Item # 30KE53 | Mfr. Model # RO230U5

    Catalog Page # NA

    Bin Cart, Total Number of Bins 40, Bin Height 3-1/4 In., Bin Width 4-1/8 In., Bin Depth 7-3/8 In., Bin Color...More

    Bin Cart, 78x18x48 In., 1500 lb. Cap.

    AKRO-MILS

    Grainger Item # 2YA78 | Mfr. Model # R214CS1878

    Catalog Page # 1994 (PDF)

    Mobile Bin Cart, Overall Height 48 In., Overall Length 78 In., Overall Width 18 In., Cart Color Gray, Caster...More

    Mobile Table, 4800 lb., 60 In.L

    JAMCO

    Grainger Item # 16C385 | Mfr. Model # LE460-P8

    Catalog Page # NA

    Mobile Table, Load Capacity 4800 lb., Overall Length 60 In., Overall Width 36 In., Overall Height 33 In.,...More

    Mobile Workbench Cabinet

    JAMCO

    Multiple product options available

    Mobile Cabinet, Gray, 46x21x34 In

    VALLEY CRAFT

    Grainger Item # 8CJW8 | Mfr. Model # 1834

    Catalog Page # NA

    Mobile Cabinet, Overall Length 21 In., Overall Width 46 In., Overall Height 34 In., Material Steel, Color...More

    Mobile Bin Cart, 48x24, With 4 Gray Bins

    IRSG

    Grainger Item # 14A062 | Mfr. Model # KC1-2421-63C-03

    Catalog Page # 1544 (PDF)

    Mobile Bin Cart, Bin Color Gray, Overall Height 69 In., Overall Length 48 In., Overall Width 24 In., Caster...More

    Mobile Service Bench, 30 In. L, 48 In. W

    GRAINGER APPROVED VENDOR

    Grainger Item # 5LVG3 | Mfr. Model # HTLS-3048-DD-95

    Catalog Page # NA

    Mobile Service Bench, Load Capacity 2000 lb., Overall Length 30 In., Overall Width 48 In., Overall Height 57...More

    Louvered Cart

    AKRO-MILS

    Multiple product options available

    Mobile Instrument Table

    EAGLE GROUP

    Multiple product options available

     |  Results per page: 16 | 32 | 48
      loader image