Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Mobile Bin Carts and Workstations

10 Results Found that Include 68 Products

Results per page: 16 | 32 | 48
    • DURHAM
    • High Deck Portable TableHigh Deck Portable Table
    • Multiple product options available

      High Deck Portable Table, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Non-marring, Smooth Rolling Poly, Caster Size...More

    A-Frame Mobile Truck,57 In. H,30 In. D
    • DURHAM
    • A-Frame Mobile Truck, 57 In. H, 30 In. DA-Frame Mobile Truck,57 In. H,30 In. D
    • Item # 5RXD2
    • Mfr. Model # AF-3048-PB-95
    • A-Frame Mobile Truck, Round Hole Pegboard Both Sides, Overall Height 57 In., Overall Depth 30 In., Overall...More

    Mobile Workbench Cabinet,24 In. W,Gray
    • DURHAM
    • Mobile Workbench Cabinet, 24 In. W, GrayMobile Workbench Cabinet,24 In. W,Gray
    • Item # 16D884
    • Mfr. Model # 2211-DLP-6DR-RM-9B-95
    • Mobile Workbench Cabinet, Load Capacity 2000 lb., Overall Length 60 In., Overall Width 24 In., Overall Height...More

    A-Frame Mobile Truck,57 In. H,30 In. D
    • DURHAM
    • A-Frame Mobile Truck, 57 In. H, 30 In. DA-Frame Mobile Truck,57 In. H,30 In. D
    • Item # 5RXD3
    • Mfr. Model # AF-3048-PBLP-95
    • A-Frame Mobile Truck, Louvered Panel/Round Hole Pegboard on Opposite Sides, Overall Height 57 In., Overall...More

    • DURHAM
    • Mobile Bin CartMobile Bin Cart
    • Multiple product options available

      Mobile Bin Cart, Caster Type (2) Rigid, (2) Swivel, Varies by Overall Height, Overall Length, Overall Width, Caster Dia, Cart Material, Finish, Cart Color, Load...More

    • DURHAM
    • Mobile Machine TableMobile Machine Table
    • Multiple product options available

      Mobile Machine Table, Caster Type (4) Swivel with Thumb Screw Brake, Caster Material Phenolic, Caster Size 3 In., Material Welded Steel, Gauge 14, Color Gray, Powder...More

    • DURHAM
    • Mobile WorkbenchMobile Workbench
    • Multiple product options available

      Mobile Workbench, All Welded Steel Construction, Gray Powder Coat Finish, Gray, Caster Type (2) Rigid, (2) Swivel, Varies by Handle

    A-Frame Mobile Truck,57 In. H,30 In. D
    • DURHAM
    • A-Frame Mobile Truck, 57 In. H, 30 In. DA-Frame Mobile Truck,57 In. H,30 In. D
    • Item # 5RXD4
    • Mfr. Model # AF-3048-PBLP-BS-95
    • A-Frame Mobile Truck, Louvered Panel and Round Hole Pegboard on Both Sides, Overall Height 57 In., Overall...More

    A-Frame Mobile Truck,57 In. H,30 In. D
    • DURHAM
    • A-Frame Mobile Truck, 57 In. H, 30 In. DA-Frame Mobile Truck,57 In. H,30 In. D
    • Item # 5RXD1
    • Mfr. Model # AF-3048-LP-95
    • A-Frame Mobile Truck, Louvered Panel Both Sides, Overall Height 57 In., Overall Depth 30 In., Overall Width...More

    • DURHAM
    • Mobile Service BenchMobile Service Bench
    • Multiple product options available

      Mobile Service Bench, Color Gray, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Shelves, Caster Dia, Caster Type,...More

    Results per page: 16 | 32 | 48