Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Mobile Bin Carts and Workstations

8 Results Found that Include 168 Products 

Results per page: 16 | 32 | 48
    • LITTLE GIANT
    • Mobile Table
    • Multiple product options available

      Mobile Table, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Caster Material, Caster Size, Number of Shelves, Material, Color,...More

    • LITTLE GIANT
    • Mobile Work Center
    • Multiple product options available

      Mobile Work Center, Steel Construction, Powder Coat Finish, Gray, Varies by Overall Width, Caster Type, Number of Drawers, Load Capacity, Overall Length, Overall Height...More

    • LITTLE GIANT
    • Mobile Service Bench
    • Multiple product options available

      Caster Type (2) Rigid, Caster Material Polyurethane, Color Gray, Powder Coat Finish, Varies by Number of Drawers, Number of Doors, Load Capacity, Overall Length, Overall...More

    • LITTLE GIANT
    • Mobile Bin Cart
    • Multiple product options available

      Mobile Bin Cart, Overall Height 45-1/2 In., Overall Length 20 In., Overall Width 32 In., Cart Color Gray, Caster Type (4) Swivel, Caster Material Phenolic, Caster Dia. 6...More

    • LITTLE GIANT
    • Mobile Work Table
    • Multiple product options available

      Mobile Work Table, Load Capacity 500 lb., Caster Type (4) Swivel with Brakes, Caster Material Hard Rubber Swivel, Caster Size 3 In., Number of Drawers 1, Drawer Width 13...More

    • LITTLE GIANT
    • Mobile Workbench
    • Multiple product options available

      Mobile Workbench, Flush Top, Welded Steel Construction, Powder Coat Finish, Gray, Caster Type (2) Rigid, (2) Swivel With Brake, Tubular, Varies by Number of Drawers

    • LITTLE GIANT
    • Cart
    • Multiple product options available

      Cart, Caster Size 5 In., Number of Shelves 2, Varies by Load Capacity, Overall Length, Overall Width, Caster Type, Overall Height and Number of Shelves

    • LITTLE GIANT
    • Mobile Workstation
    • Multiple product options available

      Mobile Workstation, Powder Coat Finish, Caster Type (2) Rigid, 1 In. Tubular Steel, Varies by Number of Shelves and Number of Drawers

    Results per page: 16 | 32 | 48