Skip Content

Filter Results By

Mixing Paddles

38 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Paddle Scraper without Holes,40L,White
  • REMCO
  • Paddle Scraper without Holes, 40L, White Paddle Scraper without Holes,40L,White
  • Item # 8AP65
  • Mfr. Model # 67755
  • Mixing Paddle Scraper, Without Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

Paddle Scraper w/o Holes,13Wx52L,MD Gray
  • REMCO
  • Paddle Scraper w/o Holes, 13Wx52L, MD Gray Paddle Scraper w/o Holes,13Wx52L,MD Gray
  • Item # 8X070
  • Mfr. Model # 6777MD5
  • Mixing Paddle Scraper, Without Holes, Metal Detectable, Blade Width (In.) 6, Blade Length (In.) 13, Overall...More

Mixing Paddle,48 In,304 Stainless Steel
Mixing Paddle,60 In,304 Stainless Steel
Mixing Paddle,w/o Holes,White,6 x 13 In
Mixing Paddle,w/Holes,White,6 x 13 In
Paddle Scraper,Nylon,White
  • REMCO
  • Paddle Scraper, Nylon, White Paddle Scraper,Nylon,White
  • Item # 9JAV6
  • Mfr. Model # 70115
  • Paddle Scraper, Blade Width (In.) 4-1/2, Blade Length (In.) 6, Overall Length (In.) 9, Not Included, White,...More

Mixing Paddle,w/o Holes,Red,6 x 13 In
Mixing Paddle,36 In,304 Stainless Steel
Paddle Scraper without Holes,40L,Blue
  • REMCO
  • Paddle Scraper without Holes, 40L, Blue Paddle Scraper without Holes,40L,Blue
  • Item # 8APZ9
  • Mfr. Model # 67753
  • Mixing Paddle Scraper, Without Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

Paddle Scraper w/o Holes,13x52,MD Green
  • REMCO
  • Paddle Scraper w/o Holes, 13x52, MD Green Paddle Scraper w/o Holes,13x52,MD Green
  • Item # 8DRF4
  • Mfr. Model # 6777MD2
  • Mixing Paddle Scraper, Without Holes, Metal Detectable, Blade Width (In.) 6, Blade Length (In.) 13, Overall...More

Paddle Scraper,4-1/2 x 6 in,Nylon,Blue
  • REMCO
  • Paddle Scraper, 4-1/2 x 6 in, Nylon, Blue Paddle Scraper,4-1/2 x 6 in,Nylon,Blue
  • Item # 38Y593
  • Mfr. Model # 70113
  • Paddle Scraper, Stiff, Blade Width (In.) 4-1/2, Blade Length (In.) 6, Overall Length (In.) 9, Not Included,...More

Paddle Scraper,Flexible,White
  • REMCO
  • Paddle Scraper, Flexible, White Paddle Scraper,Flexible,White
  • Item # 9RCL2
  • Mfr. Model # 70135
  • Paddle Scraper, Flexible, Blade Width (In.) 4-1/2, Blade Length (In.) 6, Overall Length (In.) 9, Not...More

Paddle Scraper with Holes,40L,White
  • REMCO
  • Paddle Scraper with Holes, 40L, White Paddle Scraper with Holes,40L,White
  • Item # 9UAD3
  • Mfr. Model # 67745
  • Mixing Paddle Scraper, With Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

Mixing Paddle,w/o Holes,Blue,6 x 13 In
Paddle Scraper,4-1/2 x 6 in,Nylon,Red
  • REMCO
  • Paddle Scraper, 4-1/2 x 6 in, Nylon, Red Paddle Scraper,4-1/2 x 6 in,Nylon,Red
  • Item # 38Y594
  • Mfr. Model # 70114
  • Paddle Scraper, Stiff, Blade Width (In.) 4-1/2, Blade Length (In.) 6, Overall Length (In.) 9, Not Included,...More

Paddle Scraper with Holes,40L,Yellow
  • REMCO
  • Paddle Scraper with Holes, 40L, Yellow Paddle Scraper with Holes,40L,Yellow
  • Item # 8N820
  • Mfr. Model # 67746
  • Mixing Paddle Scraper, With Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

Paddle Scraper,4-1/2 x 6 in,Nylon,Yellow
  • REMCO
  • Paddle Scraper, 4-1/2 x 6 in, Nylon, Yellow Paddle Scraper,4-1/2 x 6 in,Nylon,Yellow
  • Item # 38Y595
  • Mfr. Model # 70116
  • Paddle Scraper, Stiff, Blade Width (In.) 4-1/2, Blade Length (In.) 6, Overall Length (In.) 9, Not Included,...More

Mixing Paddle,w/o Holes,Yellow,6 x 13 In
Mixing Paddle,w/Holes,Yellow,6 x 13 In
Paddle Scraper,4-1/2 x 6 in,Nylon,Green
  • REMCO
  • Paddle Scraper, 4-1/2 x 6 in, Nylon, Green Paddle Scraper,4-1/2 x 6 in,Nylon,Green
  • Item # 38Y592
  • Mfr. Model # 70112
  • Paddle Scraper, Stiff, Blade Width (In.) 4-1/2, Blade Length (In.) 6, Overall Length (In.) 9, Not Included,...More

Paddle Scraper,Flex,4-1/2 x 6,Poly,Red
  • REMCO
  • Paddle Scraper, Flex, 4-1/2 x 6, Poly, Red Paddle Scraper,Flex,4-1/2 x 6,Poly,Red
  • Item # 38Y598
  • Mfr. Model # 70134
  • Paddle Scraper, Flexible, Blade Width (In.) 4-1/2, Blade Length (In.) 6, Overall Length (In.) 9, Handle Type...More

Mixing Paddle,w/Holes,Blue,6 x 13 In
Paddle Scraper,Flex,4-1/2 x 6,Poly,Green
  • REMCO
  • Paddle Scraper, Flex, 4-1/2 x 6, Poly, Green Paddle Scraper,Flex,4-1/2 x 6,Poly,Green
  • Item # 38Y596
  • Mfr. Model # 70132
  • Paddle Scraper, Flexible, Blade Width (In.) 4-1/2, Blade Length (In.) 6, Overall Length (In.) 9, Handle Type...More

Paddle Scraper w/o Holes,13Wx52L,MD Blue
  • REMCO
  • Paddle Scraper w/o Holes, 13Wx52L, MD Blue Paddle Scraper w/o Holes,13Wx52L,MD Blue
  • Item # 9LG15
  • Mfr. Model # 6777MD3
  • Mixing Paddle Scraper, Without Holes, Metal Detectable, Blade Width (In.) 6, Blade Length (In.) 13, Overall...More

Mixing Paddle,42 In,304 Stainless Steel
Mixing Paddle,w/o Holes,Green,6 x 13 In
Paddle Scraper,Flex,4-1/2 x6,Poly,Yellow
  • REMCO
  • Paddle Scraper, Flex, 4-1/2 x6, Poly, Yellow Paddle Scraper,Flex,4-1/2 x6,Poly,Yellow
  • Item # 38Y599
  • Mfr. Model # 70136
  • Paddle Scraper, Flexible, Blade Width (In.) 4-1/2, Blade Length (In.) 6, Overall Length (In.) 9, Handle Type...More

Mixing Paddle,w/Holes,Red,6 x 13 In
Paddle Scraper,Flex,4-1/2 x 6,Poly,Blue
  • REMCO
  • Paddle Scraper, Flex, 4-1/2 x 6, Poly, Blue Paddle Scraper,Flex,4-1/2 x 6,Poly,Blue
  • Item # 38Y597
  • Mfr. Model # 70133
  • Paddle Scraper, Flexible, Blade Width (In.) 4-1/2, Blade Length (In.) 6, Overall Length (In.) 9, Handle Type...More

Mixing Paddle,w/Holes,Green,6 x 13 In
Paddle Scraper without Holes,40L,Red
  • REMCO
  • Paddle Scraper without Holes, 40L, Red Paddle Scraper without Holes,40L,Red
  • Item # 9DLJ3
  • Mfr. Model # 67754
  • Mixing Paddle Scraper, Without Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

Results per page:  16 | 32 | 48

Stock up on mixing paddles at Grainger today. A range of colors can help you color-code them by area, food or other substance to help prevent cross contamination. Durable polypropylene paddles can be used for dairy, chemical and industrial applications, in commercial and institutional kitchens, for paint and ink mixing, baking and more. Choose from mixing paddles with or without holes. Shop online at Grainger now!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More