Skip Content

Filter Results By

MITUTOYO

502 Results Found that Include 715 Products

Mitutoyo - Precision is Our Profession - Precision Tools & Instruments, Data Management- Shop Now
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pocket Scriber, Retractable, Straight Point Type, 5-3/4 Ove
Battery SR44
Steel Rule,Rigid,12 In,32/64/0.5/1mm
Steel, Rectangular Gage Block
Unified and Metric Screw Pitch Gage, Thread Angle (Deg
Continuous Reading Indicator Magnetic Base Set, 0 to 1"
Steel Rule,Flexible,6In,32/64ths/0.5/1mm
Protractor,Semi-Circular,6 In,Non-Grad
Lifting Lever
  • MITUTOYO
  • Punch Punch
  • Multiple product options available

    Multiple product options available

Steel Rule,Rigid,6In,32/64ths/0.5/1mm
Electronic Digital Indicator, 0.500"/12.7mm Range, .0005 &#
Combination Blade,12 In/300mm
Electronic Digital Indicator, 0.500"/12.7mm Range, .0005 &#
Drill Point Gage,59 Deg,6 In,Adj Hook
Steel Rule,Flexible,6 In,32/64/10/100ths
Dial Test Indicator,Hori,0 to 0.008 In
  • MITUTOYO
  • Dial Test Indicator, Hori, 0 to 0.008 In Dial Test Indicator,Hori,0 to 0.008 In
  • Item # 5C705
  • Mfr. Model # 513-403
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.008 In., Graduations 0.0001 In., Dial Reading...More

Micrometer Stand
Center Punch Set W/Pouch,3 and 4 In,5 Pc
Digital Protractor,6in
  • MITUTOYO
  • Digital Protractor, 6in Digital Protractor,6in
  • Item # 4LB15
  • Mfr. Model # 950-317
  • Digital Protractor, Length 6 In, Range 360 Degrees (90 x 4) In, Accuracy +/-0.1 Degrees/Level +/-10...More

Radius Gage Set 32 Pairs
  • MITUTOYO
  • Radius Gage Set 32 Pairs Radius Gage Set 32 Pairs
  • Item # 16X230
  • Mfr. Model # 186-106
  • Radius Gage Set, Range (In.) 7.5mm - 15mm by 0.5mm, 32, Concave and Convex Radi, Natural Finish, Includes...More

Radius Gage Set,34 Pairs,1-7mm
Depth Attachment for 12In/300mm Calipers
Stopper/Slider
Groove Micrometer,0.055 to 1.05 In ID
  • MITUTOYO
  • Groove Micrometer, 0.055 to 1.05 In ID Groove Micrometer,0.055 to 1.05 In ID
  • Item # 4CGF2
  • Mfr. Model # 146-131
  • Inside Groove Micrometer, Rod Type -, Resolution 0.001 In., Range 0.055 to 1.05 In. ID, 0 to 1 In. OD, Number...More

Dial Test Indicator,Hori,0 to 0.030 In
  • MITUTOYO
  • Dial Test Indicator, Hori, 0 to 0.030 In Dial Test Indicator,Hori,0 to 0.030 In
  • Item # 4CGR4
  • Mfr. Model # 513-412
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial Reading...More

Lifting Lever
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More