Skip Content

Filter Results By

Miniature Pushbutton Switches

13 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Weatherproof Switch,Push Button
    Miniature Push Button Switch,16A @ 125V
    • POWER FIRST
    • Miniature Push Button Switch, 16A @ 125VMiniature Push Button Switch,16A @ 125V
    • Item # 2VLP8
    • Mfr. Model # 2VLP8
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Momentary Off,...More

    Miniature Push Button Switch,16A @ 125V
    • POWER FIRST
    • Miniature Push Button Switch, 16A @ 125VMiniature Push Button Switch,16A @ 125V
    • Item # 2VLP7
    • Mfr. Model # 2VLP7
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/Momentary On,...More

    Miniature Push Button Switch,6A @ 125V
    • POWER FIRST
    • Miniature Push Button Switch, 6A @ 125VMiniature Push Button Switch,6A @ 125V
    • Item # 2VLN3
    • Mfr. Model # 2VLN3
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals...More

    Waterproof Pendant Switch,Push Button
    Mini Push Button Switch,15A Ind. Load
    • HUBBELL WIRING DEVICE-KELLEMS
    • Mini Push Button Switch, 15A Ind. LoadMini Push Button Switch,15A Ind. Load
    • Item # 3HZ97
    • Mfr. Model # MH11
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/Momentary On,...More

    Weatherproof Switch, 5 A,1.5 In Length
    • CPI
    • Weatherproof Switch, 5 A, 1.5 In LengthWeatherproof Switch, 5 A,1.5 In Length
    • Item # 5DKF3
    • Mfr. Model # D1021-540
    • Weatherproof Switch, Contact Form SPDT, Switch Function Momentary, Terminals Lead Wires, Mounting Hole 0.47...More

    Miniature Push Button Switch,8A @ 125V
    • IDEAL
    • Miniature Push Button Switch, 8A @ 125VMiniature Push Button Switch,8A @ 125V
    • Item # 1XWT9
    • Mfr. Model # 774021
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 6...More

    Mini Push Button Switch,15A Ind. Load
    • GRAINGER APPROVED
    • Mini Push Button Switch, 15A Ind. LoadMini Push Button Switch,15A Ind. Load
    • Item # 5RLW4
    • Mfr. Model # 5RLW4
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/Momentary On,...More

    Results per page: 16 | 32 | 48

      Miniature pushbutton switches at Grainger can be used for electric motors, appliances, power tools, light fixtures, instruments, and other switching functions. There are single pole, high amperage switches are suitable for shallow back panel applications. Choose from a selection of miniature pushbuttons with off/momentary on, on/momentary off, and on/off switch functions. There are also switches made of explosion proof stainless steel handling pressure from 100 to 1000 psi.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More