Skip Content

Filter Results By

Overall Lamp Shape
Item
Lamp Shape
  • View MoreView Less
Base Type
  • View MoreView Less
Voltage
  • View MoreView Less
Sub-Category
  • View MoreView Less
Primary Application
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Miniature Lamps and Bulbs

190 Results Found that Include 763 Products 

Results per page: 16 | 32 | 48
Miniature Lamp,130VMB-1,2.4W,T3 1/4,130V
  • LUMAPRO
  • Miniature Lamp, 130VMB-1,2.4W, T3 1/4,130V
  • Item # 4VDY3
  • Mfr. Model # 4VDY3
  • Miniature Incandescent Bulb, Trade Number 130VMB-1, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s),...More

Incandescent Light Bulb,6W,S6,120V
  • LUMAPRO
  • Incandescent Light Bulb, 6W, S6,120V
  • Item # 4RZU5
  • Mfr. Model # 4RZU5
  • Miniature Incandescent Bulb, Lamp Shape S6, Base Type Candelabra Screw (E12), 6 Watts, 120 Voltage, Average...More

Miniature Lamp,1383,20W,R12,13V
  • LUMAPRO
  • Miniature Lamp, 1383,20W, R12,13V
  • Item # 2FML8
  • Mfr. Model # 2FML8
  • Miniature Incandescent Bulb, Trade Number 1383, Lamp Shape R12, Base Type Single Contact Bayonet (BA15s), 20...More

Miniature Lamp,H3-55,55W,T3 1/2,12.8V
  • LUMAPRO
  • Miniature Lamp, H3-55,55W, T3 1/2,12.8V
  • Item # 2FND2
  • Mfr. Model # 2FND2
  • Miniature Incandescent Bulb, Trade Number H3-55, Lamp Shape T3 1/2, Base Type PK22s, 55 Watts, 12.8 Voltage,...More

Mini Lamp,130MB,3.25W,T2 1/2,130V,PK10
  • LUMAPRO
  • Mini Lamp, 130MB, 3.25W, T2 1/2,130V, PK10
  • Item # 3EHJ8
  • Mfr. Model # 3EHJ8
  • Miniature Incandescent Bulb, Trade Number 130MB, Lamp Shape T2 1/2, Base Type Miniature Bayonet (BA9s), 3.3...More

Miniature Bulb,15T7DC,15W,T7,120V
  • LUMAPRO
  • Miniature Bulb, 15T7DC, 15W, T7,120V
  • Item # 4RZU4
  • Mfr. Model # 4RZU4
  • Miniature Incandescent Bulb, Trade Number 15T7DC, Lamp Shape T7, Base Type Double Contact Bayonet (BA15d), 15...More

Miniature Bulb,250T3Q/S,250W,T3,120V
  • LUMAPRO
  • Miniature Bulb, 250T3Q/S, 250W, T3,120V
  • Item # 4RZZ9
  • Mfr. Model # 4RZZ9
  • Miniature Halogen Bulb, Trade Number 250T3Q/S, Lamp Shape T3, Base Type Recessed Single Contact (R7S), 250...More

Miniature Lamp,243,0.6W,TL3,2.3V,PK10
  • LUMAPRO
  • Miniature Lamp, 243,0.6W, TL3,2.3V, PK10
  • Item # 2FMT4
  • Mfr. Model # 2FMT4
  • Miniature Incandescent Bulb, Trade Number 243, Lamp Shape TL3, Base Type Miniature Screw (E10), 0.6 Watts,...More

Miniature Lamp,240V/MB-1,T3 1/4,240V
  • LUMAPRO
  • Miniature Lamp, 240V/MB-1, T3 1/4,240V
  • Item # 5GED5
  • Mfr. Model # 5GED5
  • Miniature Incandescent Bulb, Trade Number 240V/MB-1, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 3...More

Flashlight Repl Lamp,PR3,B3 1/2,10PK
  • LUMAPRO
  • Flashlight Repl Lamp, PR3, B3 1/2,10PK
  • Item # 2EKY6
  • Mfr. Model # 2EKY6
  • Miniature Incandescent Bulb, Trade Number PR3, Lamp Shape B3 1/2, Base Type Single Contact Miniature Flanged,...More

Results per page: 16 | 32 | 48