Skip Content

Filter Results By

Overall Lamp Shape
Item
Lamp Shape
  • View MoreView Less
Base Type
  • View MoreView Less
Voltage
  • View MoreView Less
Sub-Category
  • View MoreView Less
Primary Application
  • View MoreView Less
Watts
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Miniature Lamps and Bulbs

104 Results Found that Include 304 Products 

Results per page: 16 | 32 | 48
Mini Incand. Bulb,120MB,3W,T2 1/2,120V
  • GE LIGHTING
  • Mini Incand. Bulb, 120MB, 3W, T2 1/2,120V
  • Item # 1E855
  • Mfr. Model # TEL/120MB
  • Miniature Incandescent Bulb, Trade Number 120MB, Lamp Shape T2 1/2, Base Type Miniature Bayonet (BA9s), 3...More

Miniature Incand. Bulb,120PSB,3W,T2,120V
  • GE LIGHTING
  • Miniature Incand. Bulb, 120PSB, 3W, T2,120V
  • Item # 1E853
  • Mfr. Model # TEL/120PSB
  • Miniature Incandescent Bulb, Trade Number 120PSB, Lamp Shape T2, Base Type Tel. Slide No. 5, 3 Watts, 120...More

Mini Incand. Bulb,25T7DC,25W,T7,120V
  • GE LIGHTING
  • Mini Incand. Bulb, 25T7DC, 25W, T7,120V
  • Item # 4V460
  • Mfr. Model # 25T7DC
  • Miniature Incandescent Bulb, Trade Number 25T7DC, Lamp Shape T7, Base Type Double Contact Bayonet (BA15d), 25...More

Miniature Lamp,1835,3W,T3 1/4,55V
  • GE LIGHTING
  • Miniature Lamp, 1835,3W, T3 1/4,55V
  • Item # 6VF93
  • Mfr. Model # 1835
  • Miniature Incandescent Bulb, Trade Number 1835, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 3...More

Miniature Incand. Bulb,28PSB,1W,T2,28V
  • GE LIGHTING
  • Miniature Incand. Bulb, 28PSB, 1W, T2,28V
  • Item # 1E859
  • Mfr. Model # TEL/28PSB
  • Miniature Incandescent Bulb, Trade Number 28PSB, Lamp Shape T2, Base Type Tel. Slide No. 5, 1 Watts, 28...More

Mini Incand. Bulb,28MB,1W,T2 1/2,28V
  • GE LIGHTING
  • Mini Incand. Bulb, 28MB, 1W, T2 1/2,28V
  • Item # 1E645
  • Mfr. Model # TEL/28MB
  • Miniature Incandescent Bulb, Trade Number 28MB, Lamp Shape T2 1/2, Base Type Miniature Bayonet (BA9s), 1...More

Miniature Neon Bulb,NE-51,T3 1/4,105V
  • GE LIGHTING
  • Miniature Neon Bulb, NE-51, T3 1/4,105V
  • Item # 1E865
  • Mfr. Model # B1A
  • Miniature Neon Bulb, Trade Number NE-51, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 105 Voltage,...More

Miniature Lamp,1828,2W,T3 1/4,38V
  • GE LIGHTING
  • Miniature Lamp, 1828,2W, T3 1/4,38V
  • Item # 6VF91
  • Mfr. Model # 1828
  • Miniature Incandescent Bulb, Trade Number 1828, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 2...More

Miniature Incand. Bulb,12PSB,2W,T2,12V
  • GE LIGHTING
  • Miniature Incand. Bulb, 12PSB, 2W, T2,12V
  • Item # 1E647
  • Mfr. Model # TEL/12PSB
  • Miniature Incandescent Bulb, Trade Number 12PSB, Lamp Shape T2, Base Type Tel. Slide No. 5, 2 Watts, 12...More

Miniature Lamp,1818,15W,T3 1/4,24V
  • GE LIGHTING
  • Miniature Lamp, 1818,15W, T3 1/4,24V
  • Item # 1C937
  • Mfr. Model # 1818
  • Miniature Incandescent Bulb, Trade Number 1818, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 15...More

Mini Halogen Bulb,168NH,5W,T3 1/4,PK2
  • GE LIGHTING
  • Mini Halogen Bulb, 168NH, 5W, T3 1/4, PK2
  • Item # 6DGP8
  • Mfr. Model # 168NH/BP2
  • Miniature Halogen Bulb, Trade Number 168NH, Lamp Shape T3 1/4, Base Type Wedge (W2.1x9.5d), 5 Watts, 14...More

Results per page: 16 | 32 | 48