Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Trade Number
Item
Lamp Shape
Base Type
Voltage
Sub-Category
Primary Application
Watts
Brand
Price
Shop By

Miniature Lamps and Bulbs

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Miniature Neon Bulb,NE-51,T3 1/4,105V
    • GE LIGHTING
    • Miniature Neon Bulb, NE-51, T3 1/4,105VMiniature Neon Bulb,NE-51,T3 1/4,105V
    • Item # 1E865
    • Mfr. Model # B1A
    • Miniature Neon Bulb, Trade Number NE-51, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 105 Voltage,...More

    Flashlight Repl. Lamp,PR6,1W,B3 1/2,2V
    • GE LIGHTING
    • Flashlight Repl. Lamp, PR6,1W, B3 1/2,2VMiniature Incandescent Bulb, B3 1/2, 2V
    • Item # 6VC04
    • Mfr. Model # PR6
    • Miniature Incandescent Bulb, Trade Number PR6, Lamp Shape B3 1/2, Base Type Single Contact Miniature Flanged,...More

    Mini LED Bulb,LM10120MB,0.72W,T3 1/4
    • LUMAPRO
    • Mini LED Bulb, LM10120MB, 0.72W, T3 1/4Miniature Bi-Polar LED Bulb, T3 1/4, 120V
    • Item # 2FNK4
    • Mfr. Model # 2FNK4
    • Miniature Bi-Polar LED Bulb, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 0.7 Watts, 120 Voltage,...More

    Flashlight Repl. Lamp,PR18,4W,B3 1/2,7V
    • GE LIGHTING
    • Flashlight Repl. Lamp, PR18,4W, B3 1/2,7VFlashlight Repl. Lamp,PR18,4W,B3 1/2,7V
    • Item # 6VC09
    • Mfr. Model # PR18
    • Miniature Incandescent Bulb, Trade Number PR18, Lamp Shape B3 1/2, Base Type Single Contact Miniature...More

    Miniature Incandescent Bulb,301,G5,28V
    • GE LIGHTING
    • Miniature Incandescent Bulb, 301, G5,28VMiniature Incandescent Bulb,301,G5,28V
    • Item # 2F360
    • Mfr. Model # 301
    • Miniature Incandescent Bulb, Trade Number 301, Lamp Shape G5, Base Type Single Contact Bayonet (BA15s), 5...More

    Miniature Incand. Bulb,G4 1/2,14V,PK10
    • LUMAPRO
    • Miniature Incand. Bulb, G4 1/2,14V, PK10Miniature Incandescent Bulb, G4 1/2, 14V
    • Item # 6DTP9
    • Mfr. Model # 6DTP9
    • Miniature Incandescent Bulb, Trade Number 20, Lamp Shape G4 1/2, Base Type 2-Pin (G5.3), .23 Watts, 14...More

    Miniature Lamp,773,8W,T2 3/4,12V
    Miniature Lamp,64,G6,7V
    • GE LIGHTING
    • Miniature Lamp, 64, G6,7VMiniature Lamp,64,G6,7V
    • Item # 6VC47
    • Mfr. Model # 64
    • Miniature Incandescent Bulb, Trade Number 64, Lamp Shape G6, Base Type Double Contact Bayonet (BA15d), 4.4...More

    Results per page: 16 | 32 | 48