Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Trade Number
  • View MoreView Less
Item
Lamp Shape
Base Type
  • View MoreView Less
Voltage
Sub-Category
Primary Application
  • View MoreView Less
Watts
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Miniature Lamps and Bulbs

11 Results Found that Include 28 Products 

Results per page: 16 | 32 | 48
    Miniature Lamp,1224,5.12W,G6,32V,PK10
    • LUMAPRO
    • Miniature Lamp, 1224,5.12W, G6,32V, PK10
    • Item # 2FMC9
    • Mfr. Model # 2FMC9
    • Miniature Incandescent Bulb, Trade Number 1224, Lamp Shape G6, Base Type Double Contact Bayonet (BA15d), 5.1...More

    Miniature Incandescent Bulb, S8, 28V
    Miniature LED Bulb, 6 to 12V
    Miniature Lamp,265,2.2W,G3 1/2,28V,PK10
    • LUMAPRO
    • Miniature Lamp, 265,2.2W, G3 1/2,28V, PK10
    • Item # 2FLY6
    • Mfr. Model # 2FLY6
    • Miniature Incandescent Bulb, Trade Number 265, Lamp Shape G3 1/2, Base Type Miniature Bayonet (BA9s), 2.2...More

    Miniature LED Bulb, 120V
    Miniature Incandescent Bulb, S8, 12.8V
    Miniature Incandescent Bulb, T4 3/4, 13V
    Miniature LED Bulb,48 Volts,Orange
    • EATON
    • Miniature LED Bulb, 48 Volts, Orange
    • Item # 39R118
    • Mfr. Model # E22LED048ON
    • Miniature LED Bulb, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 48 Voltage, Average Life 25,000...More

    Miniature Incandescent Bulb, T4, 13V
    Miniature Lamp,767,12W,T2 1/4,6V
    • GE LIGHTING
    • Miniature Lamp, 767,12W, T2 1/4,6V
    • Item # 2C806
    • Mfr. Model # 767
    • Miniature Incandescent Bulb, Trade Number 767, Lamp Shape T2 1/4, Base Type Miniature Bayonet (BA9s), 12...More

    Miniature LED Bulb,60 Volts,Red
    • EATON
    • Miniature LED Bulb, 60 Volts, Red
    • Item # 39R123
    • Mfr. Model # E22LED060RN
    • Miniature LED Bulb, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 60 Voltage, Average Life 25,000...More

    Results per page: 16 | 32 | 48