Skip Content

Filter Results By

Applied Filters Clear All

Lamp Shape
  • View MoreView Less
Overall Lamp Shape
Trade Number
  • View MoreView Less
Item
Base Type
  • View MoreView Less
Voltage
  • View MoreView Less
Sub-Category
Primary Application
  • View MoreView Less
Watts
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Miniature Lamps and Bulbs

30 Results Found that Include 49 Products

Results per page: 16 | 32 | 48
    Miniature Lamp,120PSB,3.6W,T2,120V,PK10
    • LUMAPRO
    • Miniature Lamp, 120PSB, 3.6W, T2,120V, PK10Miniature Incandescent Bulb, T2, 120V
    • Item # 2EKV2
    • Mfr. Model # 2EKV2
    • Miniature Incandescent Bulb, Trade Number 120PSB, Lamp Shape T2, Base Type Tel. Slide No. 5, 3.6 Watts, 120...More

    Miniature Lamp,H11-55LL,55W,T4,12V
    • LUMAPRO
    • Miniature Lamp, H11-55LL, 55W, T4,12VMiniature Incandescent Bulb, T4, 12V
    • Item # 2FNC7
    • Mfr. Model # 2FNC7
    • Miniature Incandescent Bulb, Trade Number H11-55LL, Lamp Shape T4, Base Type PGJ19-2, 55 Watts, 12 Voltage,...More

    Mini Lamp,1157NA,S8,26.88/8.26W,10PK
    • LUMAPRO
    • Mini Lamp, 1157NA, S8,26.88/8.26W, 10PKMiniature Incandescent Bulb, S8, 12.8V
    • Item # 2FLU8
    • Mfr. Model # 2FLU8
    • Miniature Incandescent Bulb, Trade Number 1157NA, Lamp Shape S8, Base Type Double Contact Index (BAY15d),...More

    Miniature Lamp,1822,3.6W,T3 1/4,36V,PK10
    • LUMAPRO
    • Miniature Lamp, 1822,3.6W, T3 1/4,36V, PK10Miniature Incandescent Bulb, T3 1/4, 36V
    • Item # 2FMJ9
    • Mfr. Model # 2FMJ9
    • Miniature Incandescent Bulb, Trade Number 1822, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 3.6...More

    Miniature Lamp,1818,4W,T3 1/4,24V,PK10
    • LUMAPRO
    • Miniature Lamp, 1818,4W, T3 1/4,24V, PK10Miniature Incandescent Bulb, T3 1/4, 24V
    • Item # 2FMK6
    • Mfr. Model # 2FMK6
    • Miniature Incandescent Bulb, Trade Number 1818, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 4...More

    Miniature Neon Bulb,NE51H-R68,240V
    Miniature LED Bulb,24 Volts,Red
    • EATON
    • Miniature LED Bulb, 24 Volts, RedMiniature LED Bulb, 24V
    • Item # 39R111
    • Mfr. Model # E22LED024RN
    • Miniature LED Bulb, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 24 Voltage, Average Life 25,000...More

    Miniature Lamp,H4-75/70,80/73W,T5,28V
    • GE LIGHTING
    • Miniature Lamp, H4-75/70,80/73W, T5,28VMiniature Lamp,H4-75/70,80/73W,T5,28V
    • Item # 2DAW2
    • Mfr. Model # H4-75/70
    • Miniature Incandescent Bulb, Trade Number H4-75/70, Lamp Shape T5, Base Type P43T-38, 80/73 Watts, 28...More

    Miniature LED Bulb,10W,T2 1/2,12V
    • GENERAL ELECTRIC
    • Miniature LED Bulb, 10W, T2 1/2,12VMiniature LED Bulb,10W,T2 1/2,12V
    • Item # 6CJW5
    • Mfr. Model # 080BA9S12LR
    • Miniature LED Bulb, Lamp Shape T2 1/2, Base Type Miniature Bayonet (BA9s), 10 Watts, 12 Voltage, Average Life...More

    Miniature Lamp,316,T3 1/4,6V,PK10
    • LUMAPRO
    • Miniature Lamp, 316, T3 1/4,6V, PK10Miniature Incandescent Bulb, T3 1/4, 6V
    • Item # 2FLY1
    • Mfr. Model # 2FLY1
    • Miniature Incandescent Bulb, Trade Number 316, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 4...More

    Miniature Lamp,7225,21/4W,S8,12V,PK10
    • LUMAPRO
    • Miniature Lamp, 7225,21/4W, S8,12V, PK10Miniature Incandescent Bulb, S8, 12V
    • Item # 2FMX5
    • Mfr. Model # 2FMX5
    • Miniature Incandescent Bulb, Trade Number 7225, Lamp Shape S8, Base Type Double Contact Index (BAY15d), 21/4...More

    Mini LED Bulb,LM20120CS,0.72W,T6,120V
    • LUMAPRO
    • Mini LED Bulb, LM20120CS, 0.72W, T6,120VMiniature LED Bulb, T6, 120V
    • Item # 2FNW2
    • Mfr. Model # 2FNW2
    • Miniature LED Bulb, Lamp Shape T6, Base Type Candelabra Screw (E12), 0.7 Watts, 120 Voltage, 0.03mA Current...More

    Miniature Lamp,136W,S11,6.2V
    • LUMAPRO
    • Miniature Lamp, 136W, S11,6.2VMiniature Lamp,136W,S11,6.2V
    • Item # 3EHL3
    • Mfr. Model # 3EHL3
    • Miniature Incandescent Bulb, Trade Number 1724, Lamp Shape S11, Base Type Double Contact Bayonet (BA15d), 36...More

    Miniature LED Bulb,120 Volts,Blue
    Miniature Neon Bulb,NE48,120V
    Miniature LED Bulb,LM2060CS,0.72W,T6,60V
    • LUMAPRO
    • Miniature LED Bulb, LM2060CS, 0.72W, T6,60VMiniature LED Bulb, T6, 60V
    • Item # 2FPB2
    • Mfr. Model # 2FPB2
    • Miniature LED Bulb, Lamp Shape T6, Base Type Candelabra Screw (E12), 0.7 Watts, 60 Voltage, 0.03mA Current...More

    Miniature LED Bulb,LM2075CS,0.72W,T6,75V
    • LUMAPRO
    • Miniature LED Bulb, LM2075CS, 0.72W, T6,75VMiniature LED Bulb, T6, 75V
    • Item # 2FPB9
    • Mfr. Model # 2FPB9
    • Miniature LED Bulb, Lamp Shape T6, Base Type Candelabra Screw (E12), 0.7 Watts, 75 Voltage, 0.03mA Current...More

    Miniature Lamp,1196,37W,RP11,12.5V
    • LUMAPRO
    • Miniature Lamp, 1196,37W, RP11,12.5VMiniature Incandescent Bulb, RP11, 12.5V
    • Item # 2FLW4
    • Mfr. Model # 2FLW4
    • Miniature Incandescent Bulb, Trade Number 1196, Lamp Shape RP11, Base Type Double Contact Bayonet (BA15d), 37...More

    Miniature Lamp,e214-2,7W,T3,13.5V,PK10
    • LUMAPRO
    • Miniature Lamp, e214-2,7W, T3,13.5V, PK10Miniature Incandescent Bulb, T3, 13.5V
    • Item # 2EKV4
    • Mfr. Model # 2EKV4
    • Miniature Incandescent Bulb, Trade Number e214-2, Lamp Shape T3, Base Type Miniature Cap, 7 Watts, 13.5...More

    Mini Incand. Bulb,H9-65,65W,T3 1/2,13V
    • GE LIGHTING
    • Mini Incand. Bulb, H9-65,65W, T3 1/2,13VMiniature Incandescent Bulb, T3 1/2, 13V
    • Item # 3DXT9
    • Mfr. Model # H9 65W BP
    • Miniature Incandescent Bulb, Trade Number H9-65, Lamp Shape T3 1/2, Base Type PGJ19-5, 65 Watts, 13 Voltage,...More

    Results per page: 16 | 32 | 48