Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Item
  • View MoreView Less
Lamp Shape
  • View MoreView Less
Base Type
  • View MoreView Less
Voltage
  • View MoreView Less
Sub-Category
  • View MoreView Less
Primary Application
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Miniature Lamps and Bulbs

218 Results Found that Include 774 Products 

 |  Results per page: 16 | 32 | 48

Miniature Incandescent Bulb, T3 1/4, 6.3V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, T3 1/4, 28V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, T3 1/4, 6.3V

GE LIGHTING

Multiple product options available

Mini Incand. Bulb, 120MB, 3W, T2 1/2,120V

GE LIGHTING

Grainger Item # 1E855 | Mfr. Model # TEL/120MB

Catalog Page # 657 (PDF)

Miniature Incandescent Bulb, Trade Number 120MB, Lamp Shape T2 1/2, Base Type Miniature Bayonet (BA9s), 3...More

Miniature Lamp, 130VMB-1,2.4W, T3 1/4,130V

LUMAPRO

Grainger Item # 4VDY3 | Mfr. Model # 4VDY3

Catalog Page # 386 (PDF)

Miniature Incandescent Bulb, Trade Number 130VMB-1, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s),...More

Miniature Incandescent Bulb, T2 1/2, 120V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, T3 1/4, 14V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, T3 1/4, 14V

GE LIGHTING

Multiple product options available

Miniature Halogen Bulb, T3, 12V

GE LIGHTING

Multiple product options available

Miniature Incand. Bulb, 120PSB, 3W, T2,120V

GE LIGHTING

Grainger Item # 1E853 | Mfr. Model # TEL/120PSB

Catalog Page # 658 (PDF)

Miniature Incandescent Bulb, Trade Number 120PSB, Lamp Shape T2, Base Type Tel. Slide No. 5, 3 Watts, 120...More

Miniature Incandescent Bulb, T3 1/4, 24V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, T2, 120V

LUMAPRO

Multiple product options available

Mini Incand. Bulb, 25T7DC, 25W, T7,120V

GE LIGHTING

Grainger Item # 4V460 | Mfr. Model # 25T7DC

Catalog Page # NA

Miniature Incandescent Bulb, Trade Number 25T7DC, Lamp Shape T7, Base Type Double Contact Bayonet (BA15d), 25...More

Mini Lamp, 130MB, 3.25W, T2 1/2,130V, PK10

LUMAPRO

Grainger Item # 3EHJ8 | Mfr. Model # 3EHJ8

Catalog Page # 658 (PDF)

Miniature Incandescent Bulb, Trade Number 130MB, Lamp Shape T2 1/2, Base Type Miniature Bayonet (BA9s), 3.3...More

Miniature Incandescent Bulb, T3 1/4, 6V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, T6, 120V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, T1 3/4, 28V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, T5, 13V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, T3 1/4, 28V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, T4 3/4, 13V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, T6, 24V

LUMAPRO

Multiple product options available

Miniature Lamp, H3-55,55W, T3 1/2,12.8V

LUMAPRO

Grainger Item # 2FND2 | Mfr. Model # 2FND2

Catalog Page # 660 (PDF)

Miniature Incandescent Bulb, Trade Number H3-55, Lamp Shape T3 1/2, Base Type PK22s, 55 Watts, 12.8 Voltage,...More

Miniature Incandescent Bulb, T1 3/4, 28V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, T5, 6V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, T4, 13V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, T3 1/4, 14.4V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, T4, 12V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, T3 1/4, 13V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, T5, 6V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, T2, 24V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, T3, 13V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, T2, 24V

GE LIGHTING

Multiple product options available

 |  Results per page: 16 | 32 | 48
loader image