Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Trade Number
  • View MoreView Less
Item
Lamp Shape
Base Type
  • View MoreView Less
Voltage
  • View MoreView Less
Sub-Category
Primary Application
  • View MoreView Less
Watts
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Miniature Lamps and Bulbs

42 Results Found that Include 101 Products 

Results per page: 16 | 32 | 48
Miniature Lamp,1450,G3 1/2,24V
  • GE LIGHTING
  • Miniature Lamp, 1450, G3 1/2,24V
  • Item # 1C961
  • Mfr. Model # 1450
  • Miniature Incandescent Bulb, Trade Number 1450, Lamp Shape G3 1/2, Base Type Miniature Bayonet (BA9s), 1.0...More

Miniature Lamp,55,3W,G4 1/2,7V,PK10
  • LUMAPRO
  • Miniature Lamp, 55,3W, G4 1/2,7V, PK10
  • Item # 2FMK2
  • Mfr. Model # 2FMK2
  • Miniature Incandescent Bulb, Trade Number 55, Lamp Shape G4 1/2, Base Type Miniature Bayonet (BA9s), 3 Watts,...More

Miniature Lamp,509K,4W,G6,24V,PK10
  • LUMAPRO
  • Miniature Lamp, 509K, 4W, G6,24V, PK10
  • Item # 2FMJ5
  • Mfr. Model # 2FMJ5
  • Miniature Incandescent Bulb, Trade Number 509K, Lamp Shape G6, Base Type Candelabra Screw (E12), 4 Watts, 24...More

Miniature Lamp,1224,5.12W,G6,32V,PK10
  • LUMAPRO
  • Miniature Lamp, 1224,5.12W, G6,32V, PK10
  • Item # 2FMC9
  • Mfr. Model # 2FMC9
  • Miniature Incandescent Bulb, Trade Number 1224, Lamp Shape G6, Base Type Double Contact Bayonet (BA15d), 5.1...More

Miniature Incand. Bulb,456,5W,G4 1/2,28V
  • GE LIGHTING
  • Miniature Incand. Bulb, 456,5W, G4 1/2,28V
  • Item # 1E928
  • Mfr. Model # 456
  • Miniature Incandescent Bulb, Trade Number 456, Lamp Shape G4 1/2, Base Type Miniature Bayonet (BA9s), 5...More

Miniature Lamp,67NH,7W,G6,12V,PK2
  • GE LIGHTING
  • Miniature Lamp, 67NH, 7W, G6,12V, PK2
  • Item # 6DGT1
  • Mfr. Model # 67 NH/BP2
  • Miniature Incandescent Bulb, Trade Number 67NH, Lamp Shape G6, Base Type Single Contact Bayonet (BA15s), 7...More

Miniature Lamp,605,3W,G4 1/2,6.1V,PK10
  • LUMAPRO
  • Miniature Lamp, 605,3W, G4 1/2,6.1V, PK10
  • Item # 2FMB8
  • Mfr. Model # 2FMB8
  • Miniature Incandescent Bulb, Trade Number 605, Lamp Shape G4 1/2, Base Type Miniature Screw (E10), 3 Watts,...More

Miniature Lamp,64,G6,7V
  • GE LIGHTING
  • Miniature Lamp, 64, G6,7V
  • Item # 6VC47
  • Mfr. Model # 64
  • Miniature Incandescent Bulb, Trade Number 64, Lamp Shape G6, Base Type Double Contact Bayonet (BA15d), 4.4...More

Miniature Lamp,1446,2.4W,G3 1/2,12V,PK10
  • LUMAPRO
  • Miniature Lamp, 1446,2.4W, G3 1/2,12V, PK10
  • Item # 2FMV9
  • Mfr. Model # 2FMV9
  • Miniature Incandescent Bulb, Trade Number 1446, Lamp Shape G3 1/2, Base Type Miniature Screw (E10), 2.4...More

Miniature Lamp,2.7W,G3 1/2,18V,PK10
  • LUMAPRO
  • Miniature Lamp, 2.7W, G3 1/2,18V, PK10
  • Item # 3EHL1
  • Mfr. Model # 3EHL1
  • Miniature Incandescent Bulb, Trade Number 1447, Lamp Shape G3 1/2, Base Type Miniature Screw (E10), 2.7...More

Miniature Lamp,27,1.47W,G4 1/2,4.9V,PK10
  • LUMAPRO
  • Miniature Lamp, 27,1.47W, G4 1/2,4.9V, PK10
  • Item # 2FLV1
  • Mfr. Model # 2FLV1
  • Miniature Incandescent Bulb, Trade Number 27, Lamp Shape G4 1/2, Base Type Miniature Screw (E10), 1.5 Watts,...More

Mini Lamp,428,3.1W,G4 1/2,12.5V,PK10
  • LUMAPRO
  • Mini Lamp, 428,3.1W, G4 1/2,12.5V, PK10
  • Item # 2FMU4
  • Mfr. Model # 2FMU4
  • Miniature Incandescent Bulb, Trade Number 428, Lamp Shape G4 1/2, Base Type Miniature Screw (E10), 3.1 Watts,...More

Results per page: 16 | 32 | 48