Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Item
Lamp Shape
Base Type
  • View MoreView Less
Voltage
  • View MoreView Less
Sub-Category
  • View MoreView Less
Primary Application
  • View MoreView Less
Watts
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Miniature Lamps and Bulbs

44 Results Found that Include 236 Products 

 |  Results per page: 16 | 32 | 48

Miniature Incandescent Bulb, S8, 12.8V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, S8, 13/14V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, S8, 13V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, S8

GE LIGHTING

Multiple product options available

Incandescent Light Bulb, 6W, S6,120V

LUMAPRO

Grainger Item # 4RZU5 | Mfr. Model # 4RZU5

Catalog Page # 656 (PDF)

Miniature Incandescent Bulb, Lamp Shape S6, Base Type Candelabra Screw (E12), 6 Watts, 120 Voltage, Average...More

Miniature Incandescent Bulb, S8, 12.8V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, S8, 12V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, S8, 28V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, S8, 7V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, 25W, 120V

FEDERAL SIGNAL

Grainger Item # 8ELF3 | Mfr. Model # K8107181A

Catalog Page # NA

Miniature Incandescent Bulb, Lamp Shape S11, Base Type Miniature Screw (E10), 25 Watts, 120 Voltage, Average...More

Miniature Incandescent Bulb, S8, 28V

GE LIGHTING

Multiple product options available

Miniature LED Bulb

GRAINGER APPROVED VENDOR

Multiple product options available

Miniature Lamp, 7511-10PK, S8,24V, PK10

LUMAPRO

Grainger Item # 12A785 | Mfr. Model # 12A785

Catalog Page # NA

Miniature Incandescent Bulb, Trade Number 7511-10PK, Lamp Shape S8, Base Type Single Contact Bayonet (BA15s),...More

Miniature Incandescent Bulb, S11, 28V

GE LIGHTING

Multiple product options available

Miniature Incandescent Bulb, S8, 14V

GE LIGHTING

Multiple product options available

Mini LED Bulb, 2057NA NH, S8,27/7W, PK2

GE LIGHTING

Grainger Item # 6DGT0 | Mfr. Model # 2057NA NH/BP2

Catalog Page # NA

Miniature LED Bulb, Trade Number 2057NA NH, Lamp Shape S8, Base Type Double Contact Index (BAY15d), 27/7...More

Miniature Incandescent Bulb, S8, 6V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, S8, 6.5V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, S8, 40V

LUMAPRO

Multiple product options available

Miniature Lamp, 136W, S11,6.2V

LUMAPRO

Grainger Item # 3EHL3 | Mfr. Model # 3EHL3

Catalog Page # 659 (PDF)

Miniature Incandescent Bulb, Trade Number 1724, Lamp Shape S11, Base Type Double Contact Bayonet (BA15d), 36...More

Miniature Incand. Bulb, 1229,15W, S8,40V

GE LIGHTING

Grainger Item # 2F574 | Mfr. Model # 1229

Catalog Page # NA

Miniature Incandescent Bulb, Trade Number 1229, Lamp Shape S8, Base Type Double Contact Bayonet (BA15d), 15...More

Mini Lamp, 1157NA NH, S8,27/8W, 12.8/12PK

GE LIGHTING

Grainger Item # 6DGT8 | Mfr. Model # 1157NA NH/BP2

Catalog Page # NA

Miniature Incandescent Bulb, Trade Number 1157NA NH, Lamp Shape S8, Base Type Double Contact Index (BAY15d),...More

Miniature LED Bulb

GRAINGER APPROVED VENDOR

Grainger Item # 3JYP3 | Mfr. Model # 3JYP3

Catalog Page # NA

Miniature LED Bulb, Lamp Shape S8, Base Type Double Contact Bayonet (BA15d), 12 Voltage, Average Life 8,000...More

Miniature Incandescent Bulb, S8, 6.4V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, S8, 12.5V

LUMAPRO

Multiple product options available

Mini Halogen Bulb, 1156NH, 27W, S8,13V, PK2

GE LIGHTING

Grainger Item # 6DGP7 | Mfr. Model # 1156NH/BP2

Catalog Page # NA

Miniature Halogen Bulb, Trade Number 1156NH, Lamp Shape S8, Base Type Single Contact Bayonet (BA15s), 27...More

Mini Incand. Bulb, 15S11/3DC, 15W, S11,75V

GE LIGHTING

Grainger Item # 5V273 | Mfr. Model # 15S11/3DC-75V

Catalog Page # NA

Miniature Incandescent Bulb, Trade Number 15S11/3DC, Lamp Shape S11, Base Type Double Contact Bayonet...More

Miniature Lamp, 1612,10W, S8,5V

GE LIGHTING

Grainger Item # 1C957 | Mfr. Model # 1612

Catalog Page # NA

Miniature Incandescent Bulb, Trade Number 1612, Lamp Shape S8, Base Type Double Contact Bayonet (BA15d), 10...More

Miniature Incandescent Bulb, S8, 12.8/14V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, S8, 13.5V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, S8, 12V

LUMAPRO

Multiple product options available

Miniature Incandescent Bulb, S8, 14V

LUMAPRO

Multiple product options available

 |  Results per page: 16 | 32 | 48
loader image