Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

MILWAUKEE

28 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Electricians Tool Set,Journeyman,4-Piece
    • MILWAUKEE
    • Electricians Tool Set, Journeyman, 4-PieceElectricians Tool Set,Journeyman,4-Piece
    • Item # 26X063
    • Mfr. Model # 48-22-3094
    • Electricians Tool Set, Application Journeyman, Number of Pieces 4, Includes Mfr. No. 48-22-2113 (6CMY3)...More

    Grease Gun with Additional Battery,18V
    • MILWAUKEE
    • Grease Gun with Additional Battery, 18VGrease Gun with Additional Battery,18V
    • Item # 7DH53
    • Mfr. Model # 2646-21CT / 48-11-1820
    • Cordless Grease Gun, Battery Included, 18.0, Cartridge, Suction, Bulk, Cartridge Capacity 14 oz., Bulk...More

    Cordless Band Saw Kit,12V,W/Add Bat
    • MILWAUKEE
    • Cordless Band Saw Kit, 12V, W/Add BatCordless Band Saw Kit,12V,W/Add Bat
    • Item # 7DF52
    • Mfr. Model # 7DF52
    • Cordless Band Saw Kit,12V,W/Add Bat, Battery Included, Voltage 12.0, Blade Length 27 In., Rectangle Capacity...More

    Step Drill Bit Set,4 pcs.
    • MILWAUKEE
    • Step Drill Bit Set, 4 pcs.Step Drill Bit Set,4 pcs.
    • Item # 7DY16
    • Mfr. Model # 48-89-9221 48-89-9204
    • Step Drill Bit Set, Material High Speed Steel, Black Oxide Finish, Number of Pieces 4, Number of Hole Sizes...More

    Reciprocating Saw Blade Kit,Demolition
    • MILWAUKEE
    • Reciprocating Saw Blade Kit, DemolitionReciprocating Saw Blade Kit,Demolition
    • Item # 7DY20
    • Mfr. Model # 49-22-1129 48-00-5184
    • Reciprocating Saw Blade Kit, Primary Saw Application Demolition, Length 6 In., 9 In., Teeth per Inch 5, 8,...More

    Circular Saw Blade,6-1/2 In.,60 Teeth
    • MILWAUKEE
    • Circular Saw Blade, 6-1/2 In., 60 TeethCircular Saw Blade,6-1/2 In.,60 Teeth
    • Item # 29UN81
    • Mfr. Model # 48-40-4005
    • Circular Saw Blade, Primary Saw Application Metal, Tip Material Carbide, Blade Type Metal Cutting, Plastic,...More

    Reciprocating Saw Blade,Straight,PK5
    • MILWAUKEE
    • Reciprocating Saw Blade, Straight, PK5Reciprocating Saw Blade,Straight,PK5
    • Item # 4WP11
    • Mfr. Model # 48-00-5712
    • Reciprocating Saw Blade, Length 6 In., Teeth per Inch 10, Material Bi-Metal, Back Straight, Shank 1/2 In....More

    SDS Plus Rotary Hammer Kit,7A @ 120V
    • MILWAUKEE
    • SDS Plus Rotary Hammer Kit, 7A @ 120VSDS Rotary Hammer
    • Item # 6PED3
    • Mfr. Model # 5262-21
    • Rotary Hammer Kit, SDS Plus, Voltage 120, No Load RPM 0 to 1500, Blows per Minute 0 to 5625, 7 Amps, Solid...More

    • MILWAUKEE
    • 18.0 Volt Cordless Reciprocating Saw18.0 Volt Cordless Reciprocating Saw
    • Multiple product options available

      Cordless Reciprocating Saw, Battery Type: Li-Ion, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Cutting Action, Length of Stroke, No Load Strokes/Minute, Shoe...More

    Cordless Reciprocating Saw Kit,12V
    • MILWAUKEE
    • Cordless Reciprocating Saw Kit, 12VCordless Reciprocating Saw Kit,12V
    • Item # 7DX82
    • Mfr. Model # 2520-21XC 48-11-2440
    • Cordless Reciprocating Saw Kit, Voltage 12.0, Battery Included (2) 38D764, Battery Pack Replacement 38D764,...More

    Cordless Polisher Kit,12.0V,1 Tool
    • MILWAUKEE
    • Cordless Polisher Kit, 12.0V, 1 ToolCordless Polisher Kit,12.0V,1 Tool
    • Item # 7DX67
    • Mfr. Model # 2438-22 48-11-2420
    • Cordless Polisher Kit, Voltage 12.0, Battery Type Li-Ion, Battery Included (2) 2XKZ6, (1) 38D763, Battery...More

    Spline Rotary Hammer,10.5A @ 120V,450rpm
    • MILWAUKEE
    • Spline Rotary Hammer, 10.5A @ 120V, 450rpmSpline Rotary Hammer
    • Item # 6PED5
    • Mfr. Model # 5316-21
    • Rotary Hammer, Spline, Voltage 120, No Load RPM 450, Blows per Minute 3000, 10.5 Amps, Solid Bit Capacity...More

    Circular Saw with Add Battery,18V
    • MILWAUKEE
    • Circular Saw with Add Battery, 18V18.0 Voltage Cordless Circular Saw
    • Item # 7DH58
    • Mfr. Model # 2682-22 / 48-11-1840
    • Cordless Circular Saw Kit, Battery Included/Bare Tool Battery Included, Voltage 18.0, Blade Dia. 5-3/8 In.,...More

    Cordless Band Saw,18.0V
    • MILWAUKEE
    • Cordless Band Saw, 18.0VCordless Band Saw,18.0V
    • Item # 7DU30
    • Mfr. Model # 2729-21 & 48-11-1840
    • Cordless Band Saw, Battery Included, Voltage 18.0, Battery Included (2) 38D766, Battery Pack Replacement...More

    • MILWAUKEE
    • 18.0 Volt Cordless Right Angle Grinder18.0 Volt Cordless Right Angle Grinder
    • Multiple product options available

      Cordless Right Angle Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2", Battery Type Li-Ion and Spindle Thread Size 5/8" x 11 UNC; Varies by Max. Wheel Dia. and...More

    Cordless Band Saw,18.0V
    • MILWAUKEE
    • Cordless Band Saw, 18.0VCordless Band Saw,18.0V
    • Item # 7DU31
    • Mfr. Model # 2729-22 & 48-11-1840
    • Cordless Band Saw, Battery Included, Voltage 18.0, Battery Included (3) 38D766, Battery Pack Replacement...More

    Cordless Shear Kit,18.0V,Contractor Bag
    • MILWAUKEE
    • Cordless Shear Kit, 18.0V, Contractor BagCordless Shear Kit,18.0V,Contractor Bag
    • Item # 7DX89
    • Mfr. Model # 2636-22 48-11-1840
    • Cordless Shear Kit, Voltage 18.0, Battery Included (2) 2PYZ8, (1) 38D766, Battery Pack Replacement 2PYZ8,...More

    Cordless Shear Kit,18.0V,Li-Ion Battery
    • MILWAUKEE
    • Cordless Shear Kit, 18.0V, Li-Ion BatteryCordless Shear Kit,18.0V,Li-Ion Battery
    • Item # 7DX88
    • Mfr. Model # 2635-22 48-11-1840
    • Cordless Shear Kit, Voltage 18.0, Battery Included (2) 2PYZ8, (1) 38D766, Battery Pack Replacement 2PYZ8,...More

    3/4" Lineman Magnetic Drill Kit, Voltage 18.0 LI-Ion,&
    3/4" Magnetic Drill Kit, Voltage 18.0 LI-Ion, Battery&
    • MILWAUKEE
    • 3/4" Magnetic Drill Kit, Voltage 18.0 LI-Ion, Battery Included3/4" Magnetic Drill Kit, Voltage 18.0 LI-Ion, Battery Included
    • Item # 39RY24
    • Mfr. Model # 2787-22
    • Magnetic Drill Kit, Battery Included, Voltage 18.0, Battery Capacity 5.0Ah, No Load RPM 400/690, Drill Travel...More

    Step Drill Bit Set,7 pcs.
    • MILWAUKEE
    • Step Drill Bit Set, 7 pcs.Step Drill Bit Set,7 pcs.
    • Item # 7DY18
    • Mfr. Model # 48-89-9224 48-89-9204
    • Step Drill Bit Set, Material High Speed Steel, Black Oxide Finish, Number of Pieces 7, Number of Hole Sizes...More

    Cordless Shear Kit,18.0V,1 Tool
    • MILWAUKEE
    • Cordless Shear Kit, 18.0V, 1 ToolCordless Shear Kit,18.0V,1 Tool
    • Item # 7DX90
    • Mfr. Model # 2637-22 48-11-1840
    • Cordless Shear Kit, Voltage 18.0, Battery Included (2) 2PYZ8, (1) 38D766, Battery Pack Replacement 2PYZ8,...More

    Step Drill Bit Set,5 pcs.
    • MILWAUKEE
    • Step Drill Bit Set, 5 pcs.Step Drill Bit Set,5 pcs.
    • Item # 7DY17
    • Mfr. Model # 48-89-9223 48-89-9204
    • Step Drill Bit Set, Material High Speed Steel, Black Oxide Finish, Number of Pieces 5, Number of Hole Sizes...More

    Hole Saw Combo Kit,Bi-Metal,4 pcs.
    • MILWAUKEE
    • Hole Saw Combo Kit, Bi-Metal, 4 pcs.Hole Saw Combo Kit,Bi-Metal,4 pcs.
    • Item # 7DY19
    • Mfr. Model # 49-22-4800 49-56-9810
    • Hole Saw Combo Kit, Number of Pieces 4, Thin Gauge Metals From 12 ga. Up to 1/8 In., Teeth per Inch 8,...More

    Circular Saw Blade, Carbide, 14In
    • MILWAUKEE
    • Circular Saw Blade, Carbide, 14InCircular Saw Blade, Carbide, 14In
    • Item # 20JX64
    • Mfr. Model # 48-40-4510
    • Circular Saw Blade, Tip Material Carbide, Blade Type Metal Cutting, Blade Dia. 14 In., Number of Teeth 90,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More