Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Milling Tools

85 Results Found that Include 85 Products 

Results per page: 16 | 32 | 48
Sq Shoulder Mill Cutter,RA290-152R38-12L
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, RA290-152R38-12L
  • Item # 4JCF8
  • Mfr. Model # RA290-152R38-12L
  • Square Shoulder Mill Cutter, CoroMill 290, Cutting Dia. 6.00 In, Mounting Style Arbor, Mounting Size 1-1/2...More

Sq Shoulder Mill Cutter,RA390-051C6-99L
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, RA390-051C6-99L
  • Item # 5AXP5
  • Mfr. Model # RA390-051C6-99L
  • Square Shoulder Mill Cutter, CoroMill 390, Cutting Dia. 2.00 In, Mounting Style Coromant Capto, Mounting Size...More

Sq Shoulder Lg Edge Mill,RA390-038C6-80L
  • SANDVIK COROMANT
  • Sq Shoulder Lg Edge Mill, RA390-038C6-80L
  • Item # 5AXN8
  • Mfr. Model # RA390-038C6-80L
  • Square Shoulder Long Edge Mill, CoroMill 390, 90 Degrees , Cutting Dia. 1.500, Coupling Size C6, Depth of Cut...More

Facemill Cutter,RA245-203R63-18M
  • SANDVIK COROMANT
  • Facemill Cutter, RA245-203R63-18M
  • Item # 4JCD4
  • Mfr. Model # RA245-203R63-18M
  • Facemill Cutter, CoroMill 245, Cutting Dia. 8.00 In, Max Cutting Dia. 8.74 In, Mounting Style Arbor, Mounting...More

Facemill Cutter,RA245-152R38-12L
  • SANDVIK COROMANT
  • Facemill Cutter, RA245-152R38-12L
  • Item # 4JCC5
  • Mfr. Model # RA245-152R38-12L
  • Facemill Cutter, CoroMill 245, Cutting Dia. 6.00 In, Max Cutting Dia. 6.49 In, Mounting Style Arbor, Mounting...More

Face/Profile Mill Cut,RA200-133R38-19L
  • SANDVIK COROMANT
  • Face/Profile Mill Cut, RA200-133R38-19L
  • Item # 5AWX1
  • Mfr. Model # RA200-133R38-19L
  • Face/Profile Mill Cutter, CoroMill 200, Cutting Dia. 5.25 In, Max Cutting Dia. 6.00 In, Mounting Style Arbor,...More

Facemill Cutter,A345-152R38-13M
  • SANDVIK COROMANT
  • Facemill Cutter, A345-152R38-13M
  • Item # 4UNF1
  • Mfr. Model # A345-152R38-13M
  • Facemill Cutter, CoroMill 345, Cutting Dia. 6.00 In, Max Cutting Dia. 6.55 In, Mounting Style Arbor, Mounting...More

Sq Shoulder Mill Cutter,RA290-152R38-12M
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, RA290-152R38-12M
  • Item # 4JCF9
  • Mfr. Model # RA290-152R38-12M
  • Square Shoulder Mill Cutter, CoroMill 290, Cutting Dia. 6.00 In, Mounting Style Arbor, Mounting Size 1-1/2...More

Facemill Cutter,RA245-152R38-12M
  • SANDVIK COROMANT
  • Facemill Cutter, RA245-152R38-12M
  • Item # 4JCC6
  • Mfr. Model # RA245-152R38-12M
  • Facemill Cutter, CoroMill 245, Cutting Dia. 6.00 In, Max Cutting Dia. 6.49 In, Mounting Style Arbor, Mounting...More

Face/Profile Mill Cut,RA200-133R38-19M
  • SANDVIK COROMANT
  • Face/Profile Mill Cut, RA200-133R38-19M
  • Item # 5AWX2
  • Mfr. Model # RA200-133R38-19M
  • Face/Profile Mill Cutter, CoroMill 200, Cutting Dia. 5.25 In, Max Cutting Dia. 6.00 In, Mounting Style Arbor,...More

Sq Shoulder Mill Cut,RA590-102R38A-11M
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cut, RA590-102R38A-11M
  • Item # 5AXT2
  • Mfr. Model # RA590-102R38A-11M
  • Square Shoulder Mill Cutter, CoroMill 590, Cutting Dia. 4.00 In, Mounting Style Arbor, Mounting Size 1-1/2...More

Facemill Cutter,RA245-127R38-12H
  • SANDVIK COROMANT
  • Facemill Cutter, RA245-127R38-12H
  • Item # 4JCA8
  • Mfr. Model # RA245-127R38-12H
  • Facemill Cutter, CoroMill 245, Cutting Dia. 5.00 In, Max Cutting Dia. 5.49 In, Mounting Style Arbor, Mounting...More

Sq Shoulder Mill Cutter,RA390-076R32-43H
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, RA390-076R32-43H
  • Item # 5AXR6
  • Mfr. Model # RA390-076R32-43H
  • Square Shoulder Mill Cutter, CoroMill 390, Cutting Dia. 3.00 In, Mounting Style Arbor, Mounting Size 1-1/4...More

Facemill Cutter,RA245-152R38-18H
  • SANDVIK COROMANT
  • Facemill Cutter, RA245-152R38-18H
  • Item # 4JCC7
  • Mfr. Model # RA245-152R38-18H
  • Facemill Cutter, CoroMill 245, Cutting Dia. 6.00 In, Max Cutting Dia. 6.74 In, Mounting Style Arbor, Mounting...More

Facemill Cutter,A345-125J38-13H
  • SANDVIK COROMANT
  • Facemill Cutter, A345-125J38-13H
  • Item # 4UND8
  • Mfr. Model # A345-125J38-13H
  • Facemill Cutter, CoroMill 345, Cutting Dia. 4.92 In, Max Cutting Dia. 5.48 In, Mounting Style Arbor, Mounting...More

Sq Shoulder Lg Edge Mill,RA390-038M3854M
  • SANDVIK COROMANT
  • Sq Shoulder Lg Edge Mill, RA390-038M3854M
  • Item # 5AXP0
  • Mfr. Model # RA390-038M38-54M
  • Carbide Chamfering Endmill, CoroMill Plura, Dia. 12mm, Shank Dia. 12mm, 160825 0.177 In, Overall Length 3.268...More

Sq Shoulder Mill Cutter,RA390-152R38-18L
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, RA390-152R38-18L
  • Item # 4JCU6
  • Mfr. Model # RA390-152R38-18L
  • Square Shoulder Mill Cutter, CoroMill 390, Cutting Dia. 6.00 In, Mounting Style Arbor, Mounting Size 1-1/2...More

Slitting Cutter,A330.20-203030-230
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-203030-230
  • Item # 5HNE9
  • Mfr. Model # A330.20-203030-230
  • Slitting Cutter, T-Max Q, Cutting Dia. 8.00 In, Mounting Style Bore and Keyway, Mounting Size 2 In, Depth of...More

Slitting Cutter,330.20-160040-240
  • SANDVIK COROMANT
  • Slitting Cutter, 330.20-160040-240
  • Item # 5AUE0
  • Mfr. Model # 330.20-160040-240
  • Slitting Cutter, T-Max Q, Cutting Dia. 6.30 In, Mounting Style Bore and Keyway, Mounting Size 40 mm, Depth of...More

Sq Shoulder Lg Edge Mill,RA390-038C6-45M
  • SANDVIK COROMANT
  • Sq Shoulder Lg Edge Mill, RA390-038C6-45M
  • Item # 5AXN6
  • Mfr. Model # RA390-038C6-45M
  • Slotting Endmill w/Chamfer, CoroMill Plura, Dia. #12, Shank Dia. 6mm, 160825 0.236 In, Overall Length 2.126...More

Slitting Cutter,A330.20-152030-230
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-152030-230
  • Item # 5HNE6
  • Mfr. Model # A330.20-152030-230
  • Slitting Cutter, T-Max Q, Cutting Dia. 6.00 In, Mounting Style Bore and Keyway, Mounting Size 1-1/2 In, Depth...More

Sq Shoulder Mill Cutter,RA390-063C6-43M
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, RA390-063C6-43M
  • Item # 5AXR0
  • Mfr. Model # RA390-063C6-43M
  • Square Shoulder Mill Cutter, CoroMill 390, Cutting Dia. 2.50 In, Mounting Style Coromant Capto, Mounting Size...More

Sq Shoulder Mill Cut,RA790-076R25S1-22M
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cut, RA790-076R25S1-22M
  • Item # 5AXU9
  • Mfr. Model # RA790-076R25S1-22M
  • Square Shoulder Mill Cutter, CoroMill 790, Cutting Dia. 3.00 In, Mounting Style Arbor, Mounting Size 1 In,...More

COROMILL 390 ENDMILL
Plunge Cutter,RA215-A152R38-25M
  • SANDVIK COROMANT
  • Plunge Cutter, RA215-A152R38-25M
  • Item # 5AXC3
  • Mfr. Model # RA215-A152R38-25M
  • Plunge Cutter, Coromant, Cutting Dia. 6.00 In, Mounting Style Arbor, Mounting Size 1-1/2 In, Depth of Cut...More

Facemill Cutter,A345-152R38-13L
  • SANDVIK COROMANT
  • Facemill Cutter, A345-152R38-13L
  • Item # 4UNE9
  • Mfr. Model # A345-152R38-13L
  • Facemill Cutter, CoroMill 345, Cutting Dia. 6.00 In, Max Cutting Dia. 6.55 In, Mounting Style Arbor, Mounting...More

Facemill Cutter,A345-127R38-13H
  • SANDVIK COROMANT
  • Facemill Cutter, A345-127R38-13H
  • Item # 4UNE3
  • Mfr. Model # A345-127R38-13H
  • Facemill Cutter, CoroMill 345, Cutting Dia. 5.00 In, Max Cutting Dia. 5.55 In, Mounting Style Arbor, Mounting...More

Facemill Cutter,RA365-152R38-S15M
  • SANDVIK COROMANT
  • Facemill Cutter, RA365-152R38-S15M
  • Item # 5AXL7
  • Mfr. Model # RA365-152R38-S15M
  • Facemill Cutter, CoroMill 365, Cutting Dia. 6.00 In, Max Cutting Dia. 6.26 In, Mounting Style Arbor, Mounting...More

Hi Feed/Plunge Mill Cut,RA210-152R38-14M
  • SANDVIK COROMANT
  • Hi Feed/Plunge Mill Cut, RA210-152R38-14M
  • Item # 5AWZ8
  • Mfr. Model # RA210-152R38-14M
  • High Feed/Plunge Mill Cutter, CoroMill 210, Cutting Dia. 5.06 In, Max Cutting Dia. 6.00 In, Mounting Style...More

Sq Shoulder Mill Cutter,RA390-051R19-54M
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, RA390-051R19-54M
  • Item # 5AXP8
  • Mfr. Model # RA390-051R19-54M
  • Square Shoulder Mill Cutter, CoroMill 390, Cutting Dia. 2.00 In, Mounting Style Arbor, Mounting Size 3/4 In,...More

Sq Shoulder Lg Edge Mill,RA390-032C5-54M
  • SANDVIK COROMANT
  • Sq Shoulder Lg Edge Mill, RA390-032C5-54M
  • Item # 5AXN1
  • Mfr. Model # RA390-032C5-54M
  • Carbide High Feed Endmill, CoroMill Plura, Dia. 6mm, Shank Dia. 6mm, 160825 0.012 In, Overall Length 2.244...More

Slitting Cutter,A330.20-152050-250
  • SANDVIK COROMANT
  • Slitting Cutter, A330.20-152050-250
  • Item # 5HNE8
  • Mfr. Model # A330.20-152050-250
  • Slitting Cutter, T-Max Q, Cutting Dia. 6.00 In, Mounting Style Bore and Keyway, Mounting Size 1-1/2 In, Depth...More

Results per page: 16 | 32 | 48