Skip Content

Filter Results By

Applied Filters Clear All

Swing
Motor HP
Phase
Voltage
RPM
Brand
Price
Shop By

Milling and Drilling Machines

35 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mill Drill Machine, 2 HP
  • JET
  • Mill Drill Machine, 2 HPMill Drill Machine, 2 HP
  • Item # 18F194
  • Mfr. Model # 350018
  • , Swing 15-7/8 In., Motor HP 2 HP, 1 Phase, 230 V, 150-3000 RPM, Chuck Size 1/2, Spindle Taper R-8, Spindle...More

Stp Pulley Mill Mchn,2 HP,1 PH,115/230 V
  • JET
  • Stp Pulley Mill Mchn, 2 HP, 1 PH, 115/230 VStp Pulley Mill Mchn,2 HP,1 PH,115/230 V
  • Item # 42W864
  • Mfr. Model # 690089
  • Step Pulley Milling MachineMotor HP 2, Motor Type TEFC, 1 Phase, 115/230, 60 HzR-8 Spindle, Spindle Taper...More

Mill/Drill Machine, 1 HP
  • JET
  • Mill/Drill Machine, 1 HPMill/Drill Machine, 1 HP
  • Item # 18F193
  • Mfr. Model # 350017
  • , Swing 14-1/2 In., Motor HP 1 HP, 1 Phase, 115/230 V, 110-2,580 RPM, Chuck Size 1/2, Spindle Taper R-8,...More

V/Speed Vertical Milling Machine 2HP/1PH
  • JET
  • V/Speed Vertical Milling Machine 2HP/1PHV/Speed Vertical Milling Machine 2HP/1PH
  • Item # 5CEZ4
  • Mfr. Model # 690180
  • Vertical Milling MachineMotor HP 2, Motor Type Prewired for 230V, 1 Phase, 115/230, 60 Hz, 60 to 4200 RPM,...More

V/Speed Vertical Milling Machine 3HP/3PH
  • JET
  • V/Speed Vertical Milling Machine 3HP/3PHV/Speed Vertical Milling Machine 3HP/3PH
  • Item # 5CEZ3
  • Mfr. Model # 690182
  • Vertical Milling MachineMotor HP 3, Motor Type Prewired for 230V, 3 Phase, 230/460, 60 Hz, 60 to 4200 RPM,...More

Var Speed Mill Mchn,3 HP,3 PH,230/460 V
  • JET
  • Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 VVar Speed Mill Mchn,3 HP,3 PH,230/460 V
  • Item # 42W861
  • Mfr. Model # 690120
  • Variable Speed Milling MachineMotor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 HzR-8 Spindle, Spindle Taper...More

Mill/Drill Machine,115/230V,60 Hz
  • JET
  • Mill/Drill Machine, 115/230V, 60 HzMill/Drill Machine,115/230V,60 Hz
  • Item # 42W854
  • Mfr. Model # 350125
  • Mill/Drill Machine, Swing 14-1/2 In., Motor HP 1, Motor Type TEFC - UL LISTED, 115/230, 60 Hz, 110 to 2580...More

Stp Pulley Mill Machine,2 HP,3 PH,230 V
  • JET
  • Stp Pulley Mill Machine, 2 HP, 3 PH, 230 VStp Pulley Mill Machine,2 HP,3 PH,230 V
  • Item # 42W858
  • Mfr. Model # 690281
  • Step Pulley Milling MachineMotor HP 2, Motor Type TEFC, 3 Phase, 230, 60 HzR-8 Spindle, Spindle Taper R-8,...More

Var Speed Mill Mchn,3 HP,3 PH,230/460 V
  • JET
  • Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 VVar Speed Mill Mchn,3 HP,3 PH,230/460 V
  • Item # 42W865
  • Mfr. Model # 690087
  • Variable Speed Milling MachineMotor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 HzR-8 Spindle, Spindle Taper...More

Variable Speed Milling Machine,3HP,60 Hz
  • JET
  • Variable Speed Milling Machine, 3HP, 60 HzVariable Speed Milling Machine,3HP,60 Hz
  • Item # 42W863
  • Mfr. Model # 690940
  • Variable Speed Milling Machine, Motor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 Hz, R-8 Spindle, Spindle...More

Var Speed Mill Mchn,3 HP,3 PH,230/460 V
  • JET
  • Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 VVar Speed Mill Mchn,3 HP,3 PH,230/460 V
  • Item # 42W875
  • Mfr. Model # 690908
  • Variable Speed Milling MachineMotor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 HzR-8 Spindle, Spindle Taper...More

Var Speed Mill Mchn,3 HP,3 PH,230/460 V
  • JET
  • Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 VVar Speed Mill Mchn,3 HP,3 PH,230/460 V
  • Item # 42W867
  • Mfr. Model # 690098
  • Variable Speed Milling MachineMotor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 HzR-8 Spindle, Spindle Taper...More

Var Speed Mill Mchn,2 HP,1 PH,115/230 V
  • JET
  • Var Speed Mill Mchn, 2 HP, 1 PH, 115/230 VVar Speed Mill Mchn,2 HP,1 PH,115/230 V
  • Item # 42W874
  • Mfr. Model # 690402
  • Variable Speed Milling MachineMotor HP 2, Motor Type TEFC, 1 Phase, 115/230, 60 HzR-8 Spindle, Spindle Taper...More

Var Speed Mill Mchn,3 HP,3 PH,230/460 V
  • JET
  • Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 VVar Speed Mill Mchn,3 HP,3 PH,230/460 V
  • Item # 42W873
  • Mfr. Model # 690408
  • Variable Speed Milling MachineMotor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 HzR-8 Spindle, Spindle Taper...More

Mill Drill, 26 In, 2 HP
  • JET
  • Mill Drill, 26 In, 2 HPMill Drill, 26 In, 2 HP
  • Item # 18F195
  • Mfr. Model # 350020
  • Mill Drill, Swing 15-7/8 In., Motor HP 2, 1 Phase, 230 V, 150 to 3000 RPM, Chuck Size 1/2, Spindle Taper R-8,...More

Var Speed Mill Mchn,3 HP,3 PH,230/460 V
  • JET
  • Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 VVar Speed Mill Mchn,3 HP,3 PH,230/460 V
  • Item # 42W869
  • Mfr. Model # 690107
  • Variable Speed Milling MachineMotor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 HzR-8 Spindle, Spindle Taper...More

Bench Mortiser,1/2 HP,1 PH,115 V,
Step Pulley Mill Machine,2 HP,3 PH,230 V
  • JET
  • Step Pulley Mill Machine, 2 HP, 3 PH, 230 VStep Pulley Mill Machine,2 HP,3 PH,230 V
  • Item # 42W857
  • Mfr. Model # 690082
  • Step Pulley Milling MachineMotor HP 2, Motor Type TEFC, 3 Phase, 230, 60 HzR-8 Spindle, Spindle Taper R-8,...More

Milling Machine,3 HP,3 PH,230/460 V
  • JET
  • Milling Machine, 3 HP, 3 PH, 230/460 VMilling Machine,3 HP,3 PH,230/460 V
  • Item # 42W872
  • Mfr. Model # 690401
  • Variable Speed Milling Machine, Motor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 Hz, R-8 Spindle, Spindle...More

Stp Pulley Mill Mchn,1-1/2HP,115/230 V
  • JET
  • Stp Pulley Mill Mchn, 1-1/2HP, 115/230 VStp Pulley Mill Mchn,1-1/2HP,115/230 V
  • Item # 42W880
  • Mfr. Model # 690212
  • Step Pulley Milling MachineMotor HP 1-1/2, Motor Type TEFC, 1 Phase, 115/230, 60 HzR-8 Spindle, Spindle Taper...More

Stp Pulley Mill Mchn,1-1/2HP,3 PH,230 V
  • JET
  • Stp Pulley Mill Mchn, 1-1/2HP, 3 PH, 230 VStp Pulley Mill Mchn,1-1/2HP,3 PH,230 V
  • Item # 42W881
  • Mfr. Model # 690174
  • Step Pulley Milling MachineMotor HP 1-1/2, Motor Type TEFC, 3 Phase, 230, 60 HzR-8 Spindle, Spindle Taper...More

Step Pulley Mill Mchn,1-1/2HP,115/230V
  • JET
  • Step Pulley Mill Mchn, 1-1/2HP, 115/230VStep Pulley Mill Mchn,1-1/2HP,115/230V
  • Item # 42W877
  • Mfr. Model # 690156
  • Step Pulley Milling Machine, Motor HP 1-1/2, Motor Type TEFC, 1 Phase, 115/230, 60 Hz, R-8 Spindle, Spindle...More

Var Speed Milling Machine,2 HP,115/230V
  • JET
  • Var Speed Milling Machine, 2 HP, 115/230VVar Speed Milling Machine,2 HP,115/230V
  • Item # 25CH31
  • Mfr. Model # 690407
  • Variable Speed Milling Machine, Motor HP 2, Motor Type TEFC, 1 Phase, 115/230, 60 to 4200 RPM, R-8 Spindle,...More

Step Pulley Mill Mchn,1-1/2HP,1 PH
  • JET
  • Step Pulley Mill Mchn, 1-1/2HP, 1 PHStep Pulley Mill Mchn,1-1/2HP,1 PH
  • Item # 42W878
  • Mfr. Model # 690198
  • Step Pulley Milling Machine, Motor HP 1-1/2, Motor Type TEFC, 1 Phase, 115/230, 60 Hz, R-8 Spindle, Spindle...More

Var Speed Mill Mchn,3 HP,3 PH,230/460 V
  • JET
  • Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 VVar Speed Mill Mchn,3 HP,3 PH,230/460 V
  • Item # 42W862
  • Mfr. Model # 690900
  • Variable Speed Milling MachineMotor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 HzR-8 Spindle, Spindle Taper...More

Variable Speed Milling Machine,2 HP,230V
  • JET
  • Variable Speed Milling Machine, 2 HP, 230VVariable Speed Milling Machine,2 HP,230V
  • Item # 25CH29
  • Mfr. Model # 690161
  • Variable Speed Milling Machine, Motor HP 2, Motor Type TEFC, 3 Phase, 230, 80 to 5440 RPM, R-8 Spindle,...More

Stp Pulley Mill Mchn,1-1/2HP,1 PH,115 V
  • JET
  • Stp Pulley Mill Mchn, 1-1/2HP, 1 PH, 115 VStp Pulley Mill Mchn,1-1/2HP,1 PH,115 V
  • Item # 42W879
  • Mfr. Model # 690211
  • Step Pulley Milling MachineMotor HP 1-1/2, Motor Type TEFC, 1 Phase, 115, 60 HzR-8 Spindle, Spindle Taper...More

Var Speed Mill Mchn,3 HP,3 PH,230/460 V
  • JET
  • Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 VVar Speed Mill Mchn,3 HP,3 PH,230/460 V
  • Item # 42W876
  • Mfr. Model # 690948
  • Variable Speed Milling MachineMotor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 HzR-8 Spindle, Spindle Taper...More

Var Speed Mill Mchn,3 HP,3 PH,230/460 V
  • JET
  • Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 VVar Speed Mill Mchn,3 HP,3 PH,230/460 V
  • Item # 42W860
  • Mfr. Model # 690117
  • Variable Speed Milling MachineMotor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 HzR-8 Spindle, Spindle Taper...More

Variable Speed Milling Machine,2 HP,230V
  • JET
  • Variable Speed Milling Machine, 2 HP, 230VVariable Speed Milling Machine,2 HP,230V
  • Item # 25CH30
  • Mfr. Model # 690286
  • Variable Speed Milling Machine, Motor HP 2, Motor Type TEFC, 1 Phase, 230, 80 to 2720 RPM, R-8 Spindle,...More

Var Speed Mill Mchn,3 HP,3 PH,230/460 V
  • JET
  • Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 VVar Speed Mill Mchn,3 HP,3 PH,230/460 V
  • Item # 42W868
  • Mfr. Model # 690099
  • Variable Speed Milling MachineMotor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 HzR-8 Spindle, Spindle Taper...More

Var Speed Mill Mchn,3 HP,3 PH,230/460 V
  • JET
  • Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 VVar Speed Mill Mchn,3 HP,3 PH,230/460 V
  • Item # 42W859
  • Mfr. Model # 691205
  • Variable Speed Milling MachineMotor HP 3, Motor Type TEFC, 3 Phase, 230/460, 60 HzR-8 Spindle, Spindle Taper...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More